Navigation Menu New

Access My Account, Order History, Lists and more here.

Ethernet & Fieldbus Cordsets

Available19 products

Ethernet and fieldbus cordsets transmit data at high speeds and provide real-time connections between control systems, hardware, and equipment. These cordsets are often used in factory automation applications that require fast data-handling capabilities, such as vision systems, robotics, and measurement instruments.

Cable Length

RJ45 Connector to RJ45 Connector Cordsets

RJ45 Connector to RJ45 Connector Cordsets

These cordsets have RJ45 connectors on both ends and support Ethernet and fieldbus local area network (LAN) applications.

FRNC Jacket Material

RJ45 Male Straight x RJ45 Male Straight

Loading...

PVC Jacket Material

RJ45 Male Straight x RJ45 Male Straight

Loading...

PUR Jacket Material

RJ45 Male Adjustable Angle x RJ45 Male Adjustable Angle

Loading...

RJ45 Male Straight x RJ45 Female Straight

Loading...

RJ45 Male Straight x RJ45 Male Straight

Loading...

TPE Jacket Material

RJ45 Male Straight x RJ45 Male Straight

Loading...

M12 Connector to RJ45 Connector Cordsets

M12 Connector to RJ45 Connector Cordsets

These cordsets have a M12 connector on one end and a RJ45 connector on the other. They support Ethernet and fieldbus local area network applications.

PVC; PUR Jacket Material

M12 Male Straight x RJ45 Male Straight

Loading...

PVC Jacket Material

M12 Male Right Angle x RJ45 Male Straight

Loading...

M12 Male Straight x RJ45 Male Straight

Loading...

PUR Jacket Material

M12 Male Angled x RJ45 Male Straight

Loading...

M12 Male Straight x RJ45 Female Straight

Loading...

M12 Male Straight x RJ45 Male Straight

Loading...

RJ45 Male Straight x M12 Female Straight

Loading...

TPE Jacket Material

M12 Male Straight x RJ45 Female Straight

Loading...

M12 Male Straight x RJ45 Male Straight

Loading...

M8 Connector to RJ45 Connector Cordsets

M8 Connector to RJ45 Connector Cordsets
These cordsets have an A-coded M8 connector on one end and an RJ45 connector on the other end to enable Ethernet connections in industrial automation systems.

PUR Jacket Material

M8 Male Straight x RJ45 Male Right Angle

Loading...

M12 Connector to M12 Connector Cordsets

M12 Connector to M12 Connector Cordsets

These cordsets have M12 connectors on both ends and support Ethernet and fieldbus local area network (LAN) applications.

PVC Jacket Material

M12 Male Right Angle x M12 Male Right Angle

Loading...

M12 Male Straight x M12 Female Straight

Loading...

M12 Male Straight x M12 Male Straight

Loading...

PUR Jacket Material

M12 Male Straight x M12 Female Straight

Loading...

M12 Male Straight x M12 Male Straight

Loading...

TPE Jacket Material

M12 Male Straight x M12 Male Straight

Loading...

M12 Connector to M8 Connector EtherCAT Cordsets

M12 Connector to M8 Connector EtherCAT Cordsets
These EtherCAT cordsets have a D-coded M12 connector on one end and an A-coded M8 connector on the other end. They enable high-speed data transmission for EtherCAT systems commonly used in robotics, machine controls, and industrial automation applications.

PUR Jacket Material

M12 Male Straight x M8 Male Straight

Loading...

M8 Connector to M8 Connector Ethernet Cordsets

M8 Connector to M8 Connector Ethernet Cordsets
These cordsets have A-coded M8 connectors on both ends to enable Ethernet connections in industrial automation systems.

PUR Jacket Material

M8 Male Straight x M8 Male Straight

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.