Navigation Menu New

Access My Account, Order History, Lists and more here.

Ethernet & Fieldbus Cordsets

Available13 products

Ethernet and fieldbus cordsets transmit data at high speeds and provide real-time connections between control systems, hardware, and equipment. These cordsets are often used in factory automation applications that require fast data-handling capabilities, such as vision systems, robotics, and measurement instruments.

Cable Length

RJ45 Connector to RJ45 Connector Cordsets

RJ45 Connector to RJ45 Connector Cordsets

These cordsets have RJ45 connectors on both ends and support Ethernet and fieldbus local area network (LAN) applications.

FRNC Jacket Material

RJ45 Male Straight x RJ45 Male Straight

Loading...

PVC Jacket Material

RJ45 Male Straight x RJ45 Male Straight

Loading...

PUR Jacket Material

RJ45 Male Adjustable Angle x RJ45 Male Adjustable Angle

Loading...

RJ45 Male Straight x RJ45 Female Straight

Loading...

RJ45 Male Straight x RJ45 Male Straight

Loading...

TPE Jacket Material

RJ45 Male Straight x RJ45 Male Straight

Loading...

M12 Connector to RJ45 Connector Cordsets

M12 Connector to RJ45 Connector Cordsets

These cordsets have a M12 connector on one end and a RJ45 connector on the other. They support Ethernet and fieldbus local area network applications.

PVC; PUR Jacket Material

M12 Male Straight x RJ45 Male Straight

Loading...

PVC Jacket Material

M12 Male Right Angle x RJ45 Male Straight

Loading...

M12 Male Straight x RJ45 Male Straight

Loading...

PUR Jacket Material

M12 Male Angled x RJ45 Male Straight

Loading...

M12 Male Straight x RJ45 Female Straight

Loading...

M12 Male Straight x RJ45 Male Straight

Loading...

RJ45 Male Straight x M12 Female Straight

Loading...

TPE Jacket Material

M12 Male Straight x RJ45 Female Straight

Loading...

M12 Male Straight x RJ45 Male Straight

Loading...

M12 Connector to M12 Connector Cordsets

M12 Connector to M12 Connector Cordsets

These cordsets have M12 connectors on both ends and support Ethernet and fieldbus local area network (LAN) applications.

PVC Jacket Material

M12 Male Right Angle x M12 Male Right Angle

Loading...

M12 Male Straight x M12 Female Straight

Loading...

M12 Male Straight x M12 Male Straight

Loading...

PUR Jacket Material

M12 Male Straight x M12 Female Straight

Loading...

M12 Male Straight x M12 Male Straight

Loading...

TPE Jacket Material

M12 Male Straight x M12 Male Straight

Loading...

ix Type A Connector to RJ45 Connector Data Cordsets

ix Type A Connector to RJ45 Connector Data Cordsets

These cordsets have an ix Type A connector on one end and an RJ45 connector on the other. They support Ethernet and local area network (LAN) applications and are used to connect equipment and machinery with different receptacle types. ix connectors secure to their mating receptacle to prevent accidental disconnects and are smaller than RJ45 connectors but provide greater shock and vibration protection.

PVC Jacket Material

ix Type A Male Straight x RJ45 Male Straight

Loading...

ix Type A Connector to ix Type A Connector Data Cordsets

ix Type A Connector to ix Type A Connector Data Cordsets

These cordsets have ix Type A connectors on both ends that secure to their mating receptacle to prevent accidental disconnects. ix connectors are smaller than RJ45 connectors but provide greater shock and vibration protection. Type A connectors support Ethernet and local area network (LAN) applications and are ideal for Industry 4.0 and Industrial Internet of Things (IIoT).

PVC Jacket Material

ix Type A Male Straight x ix Type A Male Straight

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.