Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

24 Results Found that Include 39 Products

Results per page:  16 | 32 | 48
General Purpose Transformer, 112.5kVA VA Rating, 480VAC Input&#x
Panelboard Interior, 400 Amps, 600VAC/250VDC Voltage, Number
  • Panelboard Interior, 400 Amps, 600VAC/250VDC Voltage, Number of Spaces: 27 Panelboard Interior: Main Circuit Breaker
  • Item # 2DN92
  • Mfr. Model # HCM14644M
  • Panelboard Interior, Main Circuit Breaker, Amps 400, Short Circuit Current Rating 100000 RMS Symmetrical,...More

  • Category : Panel Board Interiors
Safety Switch, 3R NEMA Enclosure Type, 600 Amps AC, 75
General Purpose Transformer, 45kVA VA Rating, 480VAC Input
General Purpose Transformer, 45kVA VA Rating, 240VAC Input
General Purpose Transformer, 75kVA VA Rating, 480VAC Input
General Purpose Transformer, 15kVA VA Rating, 480VAC Input
Single Phase Temporary Power Station, 480VAC Input Voltage,
1 Phase Surge Protection Device, 120/240VAC
  • 1 Phase Surge Protection Device, 120/240VAC 1 Phase Hardwire Surge Protection Devices
  • Item # 30FW67
  • Mfr. Model # SSP01BIA16PBQ1
  • Surge Protection Device, Internal, Location Type Type 1 SPD, Nominal Discharge Current 20kA, Voltage 120/240,...More

  • Category : Hardwire Surge Protection Devices
Safety Switch, 1 NEMA Enclosure Type, 600 Amps AC, 75&
General Purpose Transformer, 45kVA VA Rating, 208VAC Input
General Purpose Transformer, 30kVA VA Rating, 208VAC Input
General Purpose Transformer, 45kVA VA Rating, 600VAC Input
General Purpose Transformer, 75kVA VA Rating, 208VAC Input
General Purpose Transformer, 75kVA VA Rating, 600VAC Input
Busway Plug In Unit, 240VAC Voltage, 200 Amps, Phase/W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More