Skip Content

Electrical

29 results found that include 100 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Safety Switch, 1 NEMA Enclosure Type, 400 Amps AC
Heavy Duty, Fusible, 240VAC/250VDC Safety Switches
  • SQUARE D
  • Item # 2JYD8
  • Mfr. Model # H225N
  • Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 400 Amps AC, Voltage 240VAC/250VDC, 1 Phase,...More

  • Category : Safety Switches
Safety Switch, 3R NEMA Enclosure Type, 200 Amps AC, 15
Heavy Duty, Nonfusible, 240VAC Safety Switches
Safety Switch, 1 NEMA Enclosure Type, 200 Amps AC, 15&
Heavy Duty, Nonfusible, 480VAC Safety Switches
General Purpose Transformer, 45kVA VA Rating, 480VAC Input
General Purpose Transformer, Delta/Center Tap Output Voltage
Lighting Magnetic Contactor, 120VAC Coil Volts, Contactor Type&#
Electrically Held Lighting Magnetic Contactors
Enclosure Box
Enclosure Boxes
Safety Switch, 1 NEMA Enclosure Type, 400 Amps AC, 125
General Duty, Fusible, 240VAC Safety Switches
NEMA Style Magnetic Motor Starter, Reversing
Floor-Mount 480VAC General Purpose Transformer, 5kVA, 120/240VAC
General Purpose Transformers
  • SQUARE D
  • Item # 2CP01
  • Mfr. Model # MPZ5S40F
  • General Purpose Transformer, 5kVA VA Rating, 120/240VAC Output Voltage, 480VAC Input Voltage, Floor Mounting,...More

  • Category : Single Phase Transformers
120VAC Push Button NEMA Circuit Breaker Combination Starter,
120VAC Push Button NEMA Circuit Breaker Combination Starter,
120VAC Push Button NEMA Circuit Breaker Combination Starter,
120VAC Push Button NEMA Circuit Breaker Combination Starter,
120VAC Selector Switch NEMA Circuit Breaker Combination Starter,
120VAC Selector Switch NEMA Circuit Breaker Combination Starter,
120VAC Push Button NEMA Circuit Breaker Combination Starter,
120VAC Push Button NEMA Circuit Breaker Combination Starter,
120VAC NEMA Magnetic Contactor; No. of Poles: 3,
Reversing NEMA Magnetic Contactor, Coil Volts: 120VAC
Busway Plug In Unit, 600VAC Voltage, 200 Amps, Phase/W
SQUARE D Fusible Bus Plugs
Control Transformer, 2kVA VA Rating, 208/240/480VAC Input&#
Non-Fused Wire-Wound
Single Phase Temporary Power Station, 480VAC Input Voltage,
480VAC Single Phase Temporary and Portable Power Stations
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More