Skip Content

Electrical

33 results found that include 103 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Safety Switch, 1 NEMA Enclosure Type, 30 Amps AC, 
    Heavy Duty, Nonfusible, 240VAC Safety Switches
    • SQUARE D
    • Item # 1H299
    • Mfr. Model # 92251
    • Safety Switch, Nonfusible, Heavy Duty, 30 Amps AC, Voltage 240VAC, 1 Phase, - HP, 1 NEMA Enclosure Type, 20...More

    • Category : Safety Switches
  • Single Phase Transformer
    • Multiple product options available

      Multiple product options available

    • Category : Single Phase Transformers
  • Square D Bolt On Miniature Circuit Breakers: EDB Serie
    • SQUARE D
    • Multiple product options available

      Multiple product options available

    • Category : Bolt On Miniature Circuit Breakers
  • 9012G Series Industrial Machine Tool Pressure Switches
    • Multiple product options available

      Multiple product options available

    • Category : Industrial Machine Tool Pressure Switches
  • Square D Circuit Breaker
    • Multiple product options available

      Multiple product options available

    • Category : Molded Case Circuit Breakers
  • Safety Switch, 1 NEMA Enclosure Type, 60 Amps AC, 30&#
    Heavy Duty, Fusible, 600VAC Safety Switches
    • SQUARE D
    • Item # 1H353
    • Mfr. Model # H362N
    • Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 60 Amps AC, Voltage 600VAC, 3 Phase, 30 HP @...More

    • Category : Safety Switches
  • Heavy Duty, Nonfusible, 600VAC Safety Switches
    • Multiple product options available

      Multiple product options available

    • Category : Safety Switches
  • 1.5kVA Buck Boost Transformer, Input Voltage: 120VAC, 240VA
    Buck Boost Transformer, 16/32VAC Output Voltage
    • SQUARE D
    • Item # 2CL93
    • Mfr. Model # 1.5S46F
    • Buck Boost Transformer, Input Voltage - Transformer 120VAC, 240VAC, Output Voltage - Transformer 16VAC,...More

    • Category : Buck Boost Transformers
  • Load Center: NEMA 3R
    • Multiple product options available

      Multiple product options available

    • Category : Load Centers and Panelboards
  • Flange Mount Disconnect Switch, 600VAC/250VDC Voltage, 30 M
    Flange Mount Safety Switches
    • SQUARE D
    • Item # 3KK38
    • Mfr. Model # 9422TEF10
    • Flange Mount Disconnect Switch, Voltage 600VAC/250VDC, Max. HP @ 230V 30, Max. HP @ 460V 60 HP, Min. Mounting...More

    • Category : Flange Mount Safety Switches
  • Push Button Manual Motor Starter, Enclosure NEMA Rating 4,&
    Push Button Manual Motor Starter, Enclosure NEMA Rating 4,&
    • SQUARE D
    • Item # 2BW21
    • Mfr. Model # 2510MBW12
    • Manual Motor Starter, NEMA Size M-0, Operator Push Button, Enclosure NEMA Rating 4, 4X, Number of Required...More

    • Category : NEMA Manual Motor Starters
  • Electrically Held Lighting Magnetic Contactors
    • Multiple product options available

      Multiple product options available

    • Category : Lighting Magnetic Contactors
  • Load Center: NEMA 1
    • Multiple product options available

      Multiple product options available

    • Category : Load Centers and Panelboards
  • 1kVA Buck Boost Transformer, Input Voltage: 240VAC, 480VAC,
    Buck Boost Transformer, 24/48VAC Output Voltage
    • SQUARE D
    • Item # 22LP78
    • Mfr. Model # 1S82F
    • Buck Boost Transformer, Input Voltage - Transformer 240VAC, 480VAC, Output Voltage - Transformer 24VAC,...More

    • Category : Buck Boost Transformers
  • SQUARE D Load Center and Panelboard Accessories
    • Multiple product options available

      Multiple product options available

    • Category : Load Center and Panelboard Accessories
  • NEMA Style Magnetic Motor Starter, Nonreversing
    • SQUARE D
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

    • Category : Magnetic Starters with Electronic Overload
  • Buck Boost Transformer, 12/24VAC Output Voltage
    • Multiple product options available

      Multiple product options available

    • Category : Buck Boost Transformers
  • Square D Plug In Miniature Circuit Breaker
    • Multiple product options available

      Multiple product options available

    • Category : Plug In Miniature Circuit Breakers
  • Safety Switch, 1 NEMA Enclosure Type, 200 Amps AC, 60&
    General Duty, Nonfusible, 240VAC Safety Switches
    • SQUARE D
    • Item # 2JYW1
    • Mfr. Model # DU324
    • Safety Switch, Nonfusible, General Duty, 200 Amps AC, Voltage 240VAC, 3 Phase, 60 HP @ 240VAC HP, 1 NEMA...More

    • Category : Safety Switches
  • Power Distribution Block, 760 Max. Amps, Number of Poles&#x
    Power Distribution Blocks: 3 Pole
    • SQUARE D
    • Item # 6PGG2
    • Mfr. Model # 9080LBC365208
    • Power Distribution Block, Max. Amps 760, Number of Poles 3, Primary Connections/Pole 2, Primary Wire Range...More

    • Category : Power Distribution Blocks
  • Heavy Duty Foot Switch, SPDT Contact Form, 120 to 600V
    Square D Foot Switches
    • SQUARE D
    • Item # 2ET87
    • Mfr. Model # 9002AW117
    • Heavy Duty Foot Switch, SPDT Contact Form, Voltage Rating 120 to 600VAC, NEMA Rating 2, 4, 13, Current Rating...More

    • Category : Foot Switches
  • Safety Switch, 1 NEMA Enclosure Type, 100 Amps AC, 15&
    Heavy Duty, Fusible, 240VAC Safety Switches
    • SQUARE D
    • Item # 1H332
    • Mfr. Model # H223N
    • Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 100 Amps AC, Voltage 240VAC, 1 Phase, 15 HP @...More

    • Category : Safety Switches
  • Control Transformer, Input Voltage: 208VAC, 230VAC, 460VAC,
    Open Core Control Transformer
    • SQUARE D
    • Item # 2CT89
    • Mfr. Model # 9070T1000D20
    • Control Transformer, Input Voltage - Transformer 208VAC, 230VAC, 460VAC, Output Voltage - Transformer 120VAC,...More

    • Category : Control Transformers
  • Push Button Manual Motor Starter, Enclosure NEMA Rating 4,&
    Push Button Manual Motor Starter, Enclosure NEMA Rating 4,&
    • SQUARE D
    • Item # 2PYE6
    • Mfr. Model # 2510MCW11
    • Manual Motor Starter, NEMA Size M-1, Operator Push Button, Enclosure NEMA Rating 4, 4X, Number of Required...More

    • Category : NEMA Manual Motor Starters
  • Safety Switch, 12 NEMA Enclosure Type, 30 Amps AC, 1-1
    Heavy Duty, Fusible, 240VAC/250VDC Safety Switches
    • SQUARE D
    • Item # 2CP82
    • Mfr. Model # H321A
    • Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 30 Amps AC, Voltage 240VAC/250VDC, 3 Phase,...More

    • Category : Safety Switches
  • NEMA Style Magnetic Motor Starter, Reversing
    • SQUARE D
    • Multiple product options available

      Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

    • Category : Magnetic Starters with Electronic Overload
  • Safety Switch, 1 NEMA Enclosure Type, 30 Amps AC, 3&#x
    Heavy Duty, Fusible, 240VAC/DC Safety Switches
    • SQUARE D
    • Item # 2JYA5
    • Mfr. Model # H221NEI
    • Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 30 Amps AC, Voltage 240VAC/DC, 1 Phase, 3 HP @...More

    • Category : Safety Switches
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles:
    Square D Bolt On Miniature Circuit Breakers: QOB Serie
    • SQUARE D
    • Item # 4B405
    • Mfr. Model # QOB320PL
    • Bolt On Circuit Breaker, 20 Amps, Number of Poles 3, Circuit Breaker Type PowerLink, AC Voltage Rating...More

    • Category : Bolt On Miniature Circuit Breakers
  • Busway Plug In Unit, 240VAC Voltage, 100 Amps, Phase/W
    SQUARE D Busway Plug In Units
    • SQUARE D
    • Item # 2EHY3
    • Mfr. Model # PBPQOR3A100
    • Busway Plug In Unit, Amps 100, Voltage 240VAC, Number of Poles 3, Nonfusible, 3 Phase, 3 Wire, Enclosure...More

    • Category : Bus Plugs
  • Square D Magnetic Motor Starter with Thermal Overload
    • SQUARE D
    • Multiple product options available

      Multiple product options available

    • Category : Magnetic Starters with Thermal Overload
  • Panelboard Interior, 100 Amps, 120/240VAC Voltage, Number o
    Panelboard Interior: Main Lug, Convertible
    • SQUARE D
    • Item # 4HGW8
    • Mfr. Model # NQ18L1
    • Panelboard Interior, Main Lug, Convertible, Amps 100, Short Circuit Current Rating 100000 RMS Symmetrical,...More

    • Category : Panel Board Interiors
  • Circuit Breaker Enclosure, Steel, 3R NEMA Rating, 31.05"&#x
    Circuit Breaker Enclosures, Steel
    • SQUARE D
    • Item # 2JXC6
    • Mfr. Model # J250R
    • Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3R, 250 Amps, Gray, Powder Coated Finish,...More

    • Category : Circuit Breaker Enclosures
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More