Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

57 Results Found that Include 265 Products

Results per page:  16 | 32 | 48
  • SQUARE D
  • Square D Foot Switches Square D Foot Switches
  • Multiple product options available

    Heavy Duty Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Current Rating, Length, Width, Depth, Voltage Rating, Color,...More

  • Category : Foot Switches
Replacement Contact Kit, Contacts per Kit: 3, Starter
Push Button Manual Motor Starter, Enclosure NEMA Rating 12,
On Delay Pneumatic Timer Attachment
Fusible Disconnect Switch, General Duty, 20 HP @ 600VA
Push Button Manual Motor Starter, Enclosure NEMA Rating 1,&
Load Center, Main Lug,125 Amps,208Y/120VAC, 240/120VAC Delt
Maintained/Momentary Reversing Plastic Drum Switch, 3 Pole,
  • Maintained/Momentary Reversing Plastic Drum Switch, 3 Pole, NEMA Rating 1 Drum Switches
  • Item # 2BW46
  • Mfr. Model # 2601BG1
  • Drum Switch, Action Maintained/Momentary Reversing, Number of Poles 3, NEMA Rating 1, Handle Material...More

  • Category : Drum Switches
Safety Switch, 1 NEMA Enclosure Type, 100 Amps AC, 30&
Off Delay Pneumatic Timer Attachment
Nonfusible Disconnect Switch, Heavy Duty, 50 HP @ 600V
External Operator, For Use With HD, HG, JD, JG Circuit
1kVA Buck Boost Transformer, 16/32VAC
  • 1kVA Buck Boost Transformer, 16/32VAC Buck Boost Transformer, 16/32VAC Output Voltage
  • Item # 2CM61
  • Mfr. Model # 1S46F
  • Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 16/32VAC, 1kVA VA Rating, 1 Phase, 60 Hz,...More

  • Category : Buck Boost Transformers
Electronic NEMA Overload Relay, Current Range: 45.0 to
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More