Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Electrical

29 results found that include 65 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
3PDT Side Mount Flange Mount Relay, 11 Pins, 12A @
DIN Mounting Channel, Galvanized Steel, Prepunched, 78.00"
Plug-In Relay, 11 Pins, Square Base Type, 12A @ 2
Plug-In Relay, 8 Pins, Square Base Type, 12A @ 24
Water Pump Pressure Switch, Differential: 20 to 30 psi
  • SQUARE D
  • Water Pump Pressure Switch, Differential: 20 to 30 psi, Range: 5 to 80 psi

    Water Pumps
  • Item # 2PYC3
  • Mfr. Model # 9013FYG2J33P
  • Pressure Switch, Factory On/Off Setting 50/70 psi, Differential 20 to 30 psi, Range 5 to 80 psi, Port Type...More

  • Category : Water and Air Pressure Switches
Miniature Distribution Block, 115 Max. Amps, Primary Connections
Plug-In Relay, 11 Pins, Square Base Type, 10A @ 2
Plug-In Relay, 11 Pins, Square Base Type, 12A @ 2
Fuse Rejection Kit, Fuse Class: R, For Use With C
Plug-In Relay, 11 Pins, Square Base Type, 12A @ 2
5.28" x 3.63" x 3.31" Steel Enclosure
  • SQUARE D
  • 5.28" x 3.63" x 3.31" Steel Enclosure

    Metallic Enclosure
  • Item # 2DZ24
  • Mfr. Model # 9991UE1
  • Enclosure, Metallic, Height 5.28 In., Width 3.63 In., Depth 3.31 In., Material Steel, Knockouts, NEMA Rating...More

  • Category : Electrical Enclosures
Add-on Power Pole, 30 Amps, 1NO Type
Plug-In Relay, 8 Pins, Square Base Type, 12A @ 24
Neutral Lug Kit, For Use With Class 1130 QO Load
Thermal Unit, 8.08 to 8.47 Full Load Amps, For Use
Removable End Wall Plate, Flush Mounting Style
16 Gauge Steel Wireway 90 Degree Elbow for Square D&#x
14 Gauge Steel Wireway Drop Hanger for Square D LJB&#x
Plug-In Relay, 8 Pins, Square Base Type, 12A @ 24
Diaphragm Assembly, For Use With Square D 9012GA, GD,
Mounting Bracket
  • SQUARE D
  • Mounting Bracket

    Square D Manual Starter Accessories
  • Item # 2BZ89
  • Mfr. Model # 9999BLX
  • Support Bracket Used With Optional Control Kits 8911DPB1 And 8911DSS1 When Mounted In Class 8911 Type DPSG 50...More

  • Category : Manual Starter Accessory
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More