Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Electrical

23 results found that include 169 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Thermal Unit
Limit Switch Head, Omnidirectional, Actuator Location: Top,
SQUARE D Limit Switch Heads
Fuse Puller, Transformer Type: Control, For Use With:&
Use With Control Transformers
Ground Bar Kit, 200 Amps AC, For Use With QO, Hom
Ground Bar Kit, 200 Amps AC, For Use With QO, Hom
Power Distribution Block, 175 Max. Amps, Primary Connections
Power Distribution Blocks: 2 Pole
24VAC, 8-Pin Square Base General Purpose Plug-In Relay;
Square General Purpose Plug-In Relays
Unloader Valve, 2 Way, For Use With Square D Class
SQUARE D 2-Way Unloader Valves
Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size:&
Lug Kit Mechanical Connector
1.81" Aluminum Lever Arm
Cable Pull Switch Accessories
Boot, Transparent, Size: 30mm
Square D Push Button Accessories
Ground Bar Kit, 200 Amps AC, For Use With QO, Hom
Ground Bar Kit, 200 Amps AC, For Use With QO, Hom
Ground Bar Kit, 225 Amps AC, For Use With QO, Hom
Ground Bar Kit, 225 Amps AC, For Use With QO, Hom
Wireway, ANSI 49 Polyester Powder Finish, 1 ft. Length,
NEMA 1 Wireways
Safety Switch
Safety Switch
Solid Neutral Assembly, For Use With QOU Circuit Breakers
Solid Neutral Assembly, For Use With QOU Circuit Breakers
14 Gauge Steel Wireway Drop Hanger for Square D LJB&#x
14 Gauge Steel Wireway Drop Hanger for Square D LJB&#x
DPST 460VAC Open Liquid Level Switch, Close On Rise, N
Open Liquid Level Switches
  • SQUARE D
  • Item # 3DZU4
  • Mfr. Model # 9036FG31
  • Open Liquid Level Switch, 10 Amps, Contact Form DPST, VA Rating 460VAC, Float Travel 1-1/4 In., NEMA Rating...More

  • Category : Liquid Level Switches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More