Skip Content

Electrical

36 results found that include 458 products

Filter Results By

Results per page:  16 | 32 | 48
Building Wire
  • Multiple product options available

    Building Wire, 10 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

  • Category : Building Wire
Metal Clad
MTW Hookup Wires
Thermostat Wire
Thermostat Cable
120VAC General Purpose Hand Wind Cord Reel; Number of&
General Purpose Hand Wind Cord Reel, Cord Ending: None
Dryer Power Cord
GFCI Power Strip, 120VAC Voltage Rating, NEMA Plug Configur
GFCI Power Strips
  • SOUTHWIRE COMPANY
  • Item # 8RG12
  • Mfr. Model # 14880 037-3
  • GFCI Power Strip, Cord Length 3.0 ft., 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration...More

  • Category : Portable GFCI
Telephone Test Set, Connector Type: ABN, RJ11, RJ45
Telephone Test Set, Connector Type: ABN, RJ11, RJ45
Replacement Leads, Connector Type: ABN, RJ11, RJ45, For
Replacement Leads, Connector Type: ABN, RJ11, RJ45, For
Phone Outlet Tester
Phone Outlet Tester
  • SOUTHWIRE COMPANY
  • Item # 54DF45
  • Mfr. Model # P700
  • Phone Outlet Tester, For Use With Telephone Test Set, Connector Type RJ11, Standards CE, Copper Cable Testing...More

  • Category : Copper Cable Testing Instruments
Cable Mapper Adapter Type: RJ11 and RJ45
Cable Mapper Adapter Type: RJ11 and RJ45
  • SOUTHWIRE COMPANY
  • Item # 54DF41
  • Mfr. Model # M300P
  • Cable Mapper, For Use With Mapper Remote and Cable Mapper Remote Kit, Adapter Type RJ11 and RJ45, Connector...More

  • Category : Copper Cable Testing Instruments
Punch Down Blade, Blade Type: 110, Manual
Punch Down Blade, Blade Type: 110, Manual
Punch Down Tool Blade, Blade Type: 110, Manual
Punch Down Tool Blade, Blade Type: 110, Manual
Punch Down Blade, Blade Type: 66, Manual
Punch Down Blade, Blade Type: 66, Manual
Punch Down Tool Blade, Blade Type: 110/66, Manual
Punch Down Tool Blade, Blade Type: 110/66, Manual
Cable Tester Adapter Type: RJ-45
Cable Tester Adapter Type: RJ-45
  • SOUTHWIRE COMPANY
  • Item # 54DF44
  • Mfr. Model # M550
  • Cable Tester, Adapter Type RJ-45, Connector Type RJ45, Coax, Standards CE, Includes (2) AAA Batteries,...More

  • Category : Copper Cable Testing Instruments
Tone Generator and Probe Kit Adapter Type: Automotive
Tone Generator and Probe Kit Adapter Type: Automotive
Tone Generator and Probe Kit
Tone Generator and Probe Kit
  • SOUTHWIRE COMPANY
  • Item # 54DF51
  • Mfr. Model # T100PK
  • Tone Generator and Probe Kit, Connector Type ABN and RJ11, Standards CE, Includes Nylon Pouch, (2) 9V...More

  • Category : Copper Cable Testing Instruments
Coax Continuity Tester and Mapper Adapter Type: F-Type
Coax Continuity Tester and Mapper Adapter Type: F-Type
  • SOUTHWIRE COMPANY
  • Item # 54DF43
  • Mfr. Model # M500CX4
  • Coax Continuity Tester and Mapper, Adapter Type F-type, Connector Type Coax, Standards CE, Includes (4) ID...More

  • Category : Copper Cable Testing Instruments
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More