Skip Content

Electrical

14 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 480VAC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: Yes, 135 Full Load Amps

    Brand
    SIEMENS
    Item #
    44N953
    Mfr. Model #
    43JG32AH
    480VAC NEMA Magnetic Contactor; No. of Poles: 3,
    Web Price $4,660.00 / each
  • 120VAC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: Yes, 135 Full Load Amps

    Brand
    SIEMENS
    Item #
    44N949
    Mfr. Model #
    43JG32AF
    120VAC NEMA Magnetic Contactor; No. of Poles: 3,
    Web Price $4,660.00 / each
  • Safety Switch, 4X NEMA Enclosure Type, 100 Amps AC, 30 HP @ 240VAC HP

    Brand
    SIEMENS
    Item #
    20RC13
    Mfr. Model #
    HF323S
    Safety Switch, 4X NEMA Enclosure Type, 100 Amps AC, 30
    Web Price $4,631.00 / each
  • 240VAC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: Yes, 135 Full Load Amps

    Brand
    SIEMENS
    Item #
    44N952
    Mfr. Model #
    43JG32AG
    240VAC NEMA Magnetic Contactor; No. of Poles: 3,
    Web Price $4,660.00 / each
  • Circuit Breaker, 200 Amps, Number of Poles: 3, 240VAC AC Voltage Rating

    Brand
    SIEMENS
    Item #
    6GNG4
    Mfr. Model #
    JXD23B200
    Circuit Breaker,  200 Amps,  Number of Poles: &#x
    Web Price $4,764.00 / each
  • 208VAC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: Yes, 135 Full Load Amps

    Brand
    SIEMENS
    Item #
    44N951
    Mfr. Model #
    43JG32AD
    208VAC NEMA Magnetic Contactor; No. of Poles: 3,
    Web Price $4,660.00 / each
  • 240VAC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: Yes, 135 Full Load Amps

    Brand
    SIEMENS
    Item #
    44N950
    Mfr. Model #
    43JG32AA
    240VAC NEMA Magnetic Contactor; No. of Poles: 3,
    Web Price $4,660.00 / each
  • Safety Switch, 1 NEMA Enclosure Type, 200 Amps AC, 60 HP @ 240VAC HP

    Brand
    SIEMENS
    Item #
    20RA85
    Mfr. Model #
    DTF324
    Safety Switch, 1 NEMA Enclosure Type, 200 Amps AC, 60&
    Web Price $4,566.00 / each
  • Safety Switch, 3R NEMA Enclosure Type, 200 Amps AC, 60 HP @ 240VAC HP

    Brand
    SIEMENS
    Item #
    20RA84
    Mfr. Model #
    DTF224R
    Safety Switch, 3R NEMA Enclosure Type, 200 Amps AC, 60
    Web Price $4,885.00 / each
  • 3 Phase Surge Protection Device, 120/208VAC Wye

    Brand
    SIEMENS
    Item #
    13W847
    Mfr. Model #
    TPS3C1230VXD2
    3 Phase Surge Protection Device, 120/208VAC Wye
    Web Price $4,875.00 / each
  • Safety Switch, 4, 4X NEMA Enclosure Type, 60 Amps AC, 60 HP @ 600VAC HP

    Brand
    SIEMENS
    Item #
    20RA82
    Mfr. Model #
    DTNF362S
    Safety Switch, 4, 4X NEMA Enclosure Type, 60 Amps AC,&
    Web Price $4,504.00 / each
  • 1 Phase Surge Protection Device, 120/240VAC

    Brand
    SIEMENS
    Item #
    13W846
    Mfr. Model #
    TPS3A1230VXD2
    1 Phase Surge Protection Device, 120/240VAC
    Web Price $4,636.00 / each
  • 3 Phase Surge Protection Device, 277/480VAC Wye

    Brand
    SIEMENS
    Item #
    13W848
    Mfr. Model #
    TPS3E1230VXD2
    3 Phase Surge Protection Device, 277/480VAC Wye
    Web Price $4,966.00 / each
  • Power Meter, 120/480VAC, 125/250VDC Input Voltage, 3 Phase, 0.5 Amps, Accuracy: ±0.35%

    Brand
    SIEMENS
    Item #
    23UA21
    Mfr. Model #
    US2:ENCL4248001TCX
    Power Meter, 120/480VAC, 125/250VDC Input Voltage, 3 P
    Web Price $4,928.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More