Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

49 Results Found that Include 199 Products

Results per page:  16 | 32 | 48
NEMA 1, IP41 IEC Motor Starter Enclosure for GV2ME Man
  • Single Function Time Delay Relays, On Delay Single Function Time Delay Relays, On Delay
  • Multiple product options available

    ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the...More

  • Category : Single Function Time-Delay Relays
Padlock Attachment, Size: 30mm
Overload Relay, Trip Class: 20, Current Range: 12.0&#x
Overload Relay, Trip Class: 20, Current Range: 1.60&#x
Overload Relay, Trip Class: 20, Current Range: 2.50&#x
Overload Relay, Trip Class: 20, Current Range: 9.00&#x
Flush Indicator Light, LED Lamp Type, 24VDC Voltage, 12mm&#
Communication Cable, 98", For Use With Magelis, Twido,
Nonfusible Loadbreak, Disconnect Switch Size: 25/40A
Overload Relay, Trip Class: 20, Current Range: 4.00&#x
Overload Relay, Trip Class: 20, Current Range: 2.50&#x
Overload Relay, Trip Class: 20, Current Range: 5.50&#x
Overload Relay, Trip Class: 20, Current Range: 5.50&#x
Overload Relay, Trip Class: 20, Current Range: 9.00&#x
Overload Relay, Trip Class: 20, Current Range: 17.0&#x
Overload Relay, Trip Class: 20, Current Range: 7.00&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More