Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

17 Results Found that Include 59 Products

Results per page:  16 | 32 | 48
Galvanized Zinc Electrical Box Cover, Box Type: Square,
Chase Closed Nipple, Zinc, 2" Conduit Size, 1-5/32&quo
Electrical Box, Galvanized Zinc, 2-1/2" Nominal Depth,
Electrical Box, Steel, 2-1/8" Nominal Depth, 4" N
  • Electrical Box, Steel, 2-1/8" Nominal Depth, 4" Nominal Width, 4" Nominal Length Square Boxes with Bracket
  • Item # 1RVX1
  • Mfr. Model # 238
  • Electrical Box, Box Type Square with Bracket, Number of Gangs 2, Bracket Type BOX-LOC Flush, Capacity 30.3...More

  • Category : Electrical Boxes
Connector, Malleable Iron, 1" Conduit Size, 1" NPT
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More