Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

6 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Power Cord, 125 Voltage, Gauge/Conductor: 16/4, 10
  • TM

    Grainger Choice

  • Power Cord, 125 Voltage, Gauge/Conductor: 16/4, 10 ft. Cord Length Power Cord, Round shape
  • Item # 3AY38
  • Mfr. Model # 3AY38
  • Power Cord, Gauge/Conductor 16/4, Cord Length 10 ft., Voltage 125, Connector End Bare, NEMA Plug...More

  • Category : Power Supply Cord
Cable Protector, 1-Channel, Yellow, 5 ft.L x 1.65"H, M
Indoor/Outdoor Extension Cord, 10 ft. Cord Length, 12/
  • TM

    Grainger Choice

  • POWER FIRST
  • Indoor/Outdoor Extension Cord, 10 ft. Cord Length, 12/3 Gauge/Conductor, 15 Max. Amps Power First Extension Cords
  • Item # 1FD67
  • Mfr. Model # 1FD67
  • Extension Cord, Indoor/Outdoor, Cord Length 10 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration...More

  • Category : Extension Cords
Outlet Strip, Number of Outlets: 12, 6 ft. Cord L
  • TM

    Grainger Choice

  • POWER FIRST
  • Outlet Strip, Number of Outlets: 12, 6 ft. Cord Length, 15 Max. Amps Outlet Strip
  • Item # 3W168
  • Mfr. Model # 3W168
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Snap-On, Slide-Off, Number of...More

  • Category : Outlet Strips
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More