Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

95 results found that include 441 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Couplings Couplings
  • Multiple product options available

    Multiple product options available

  • Category : Metallic Conduit Fittings
  • TM

    Grainger Choice

  • Outlet Strip Outlet Strip
  • Multiple product options available

    Multiple product options available

  • Category : Outlet Strips
Plug Adapter, White, Connector Type: 5-15R, Plug Configurat
Fork Terminal, Yellow Nylon, Butted Seam, 12 to 10 AWG
  • TM

    Grainger Choice

  • POWER FIRST
  • Fork Terminal, Yellow Nylon, Butted Seam, 12 to 10 AWG, 50 PK 12 to 10 AWG Block Fork Terminal
  • Item # 5UGT8
  • Mfr. Model # 5UGT8
  • Fork Terminal, Terminal Type Block, Connection Type Crimp, Insulation Type Nylon, Insulation Color Yellow,...More

  • Category : Fork Terminals
  • TM

    Grainger Choice

  • Elbows Elbows
  • Multiple product options available

    Multiple product options available

  • Category : Metallic Conduit Fittings
  • TM

    Grainger Choice

  • Battery Clip Set Battery Clip Set
  • Multiple product options available

    Multiple product options available

  • Category : Battery Clamps
Gray Aluminum Outlet Strip, 8 Number of Outlets, 6 ft.
  • TM

    Grainger Choice

  • POWER FIRST
  • Gray Aluminum Outlet Strip, 8 Number of Outlets, 6 ft. Cord Length Gray Aluminum Outlet Strip, 8 Number of Outlets, 6 ft. Cord Length
  • Item # 3W210
  • Mfr. Model # 3W210
  • Outlet Strip, Medical Grade No, Metal, Number of Outlets 8, Max. Amps - Ext. Cords and Outlet Strips 15, Cord...More

  • Category : Outlet Strips
Yellow Female Flag Disconnect with Copper Sleeve, Nylon Ins
12 ft. Indoor 125V Foot Switch Extension Cord, 13 Max.
  • TM

    Grainger Choice

  • POWER FIRST
  • 12 ft. Indoor 125V Foot Switch Extension Cord, 13 Max. Amps, Green Power First Foot Switch Extension Cords
  • Item # 21RJ17
  • Mfr. Model # 21RJ17
  • Foot Switch Extension Cord, Indoor, Cord Length - Ext. Cords and Outlet Strips 12 ft., Gauge/Conductor - Ext....More

  • Category : Extension Cords
Hinged 5-Channel Cable Protector 45° Left Turn, Red, Ye
  • TM

    Grainger Choice

  • POWER FIRST
  • Hinged 5-Channel Cable Protector 45° Left Turn, Red, Yellow, 24" Hinged Cable Protector 45 Degrees Left Turn
  • Item # 4CEL8
  • Mfr. Model # 4CEL8
  • Cable Protector 45 Degrees Left Turn, Hinged, Material Polyurethane, Connection Style Mushroom, Number of...More

  • Category : Cable Protection System Components
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More