Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

19 Results Found that Include 37 Products

Results per page:  16 | 32 | 48
Cable Tie, Nylon 6/6, Black, Tensile Strength: 180
  • TM

    Grainger Choice

  • Cable Tie, Nylon 6/6, Black, Tensile Strength: 180 lb. Nylon 6/6 Standard Cable Ties with Plastic Pawl
  • Item # 36J180
  • Mfr. Model # 36J180
  • Cable Tie, Length 48.40 In., Indoor/Outdoor Indoor/Outdoor, Temp. Range -40 Degrees to 185 Degrees F, Locking...More

  • Category : Cable Ties
Line Cord GFCI, 125VAC Voltage Rating, NEMA Plug Configurat
  • TM

    Grainger Choice

  • Line Cord GFCI, 125VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2 Automatic Reset Line Cord GFCIs
  • Item # 11X432
  • Mfr. Model # 11X432
  • Line Cord GFCI, Cord Length 1.5 ft., Color Yellow, 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle...More

  • Category : Portable GFCI
Indoor/Outdoor Locking Extension Cord, 50 ft. Cord Length,&
  • TM

    Grainger Choice

  • POWER FIRST
  • Indoor/Outdoor Locking Extension Cord, 50 ft. Cord Length, 12/3 Gauge/Conductor, 15 Max. Amps Power First Locking Extension Cords
  • Item # 1XUT6
  • Mfr. Model # 1XUT6
  • Locking Extension Cord, Indoor/Outdoor, Cord Length 50 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug...More

  • Category : Extension Cords
  • TM

    Grainger Choice

  • POWER FIRST
  • Outlet Strip Outlet Strip
  • Multiple product options available

    Multiple product options available

  • Category : Outlet Strips
125VAC 8-Outlet Power Distribution Unit, 15 Max. Amps, 15&#
  • TM

    Grainger Choice

  • POWER FIRST
  • 125VAC 8-Outlet Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length 125VAC 8-Outlet Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length
  • Item # 1BP99
  • Mfr. Model # 1BP99
  • Power Distribution Unit, Phase 1, Voltage 125VAC, Number of Outlets 8, Mounting Style Rack, Max. Amps 15,...More

  • Category : Power Distribution Units
Cable Tie, Nylon 6/6, Black, Tensile Strength: 50
  • TM

    Grainger Choice

  • POWER FIRST
  • Cable Tie, Nylon 6/6, Black, Tensile Strength: 50 lb. Nylon 6/6 Releasable Cable Ties
  • Item # 36J199
  • Mfr. Model # 36J199
  • Cable Tie, Length 7.87 In., Indoor/Outdoor Indoor Only, Temp. Range 40 Degrees to 185 Degrees F, Locking...More

  • Category : Cable Ties
12 to 10 AWG and 16 to 14 AWG Splice Connector,&#
  • TM

    Grainger Choice

  • POWER FIRST
  • 12 to 10 AWG and 16 to 14 AWG Splice Connector, Heat Shrink, PK of 50 12 AWG to 10 AWG and 16 to 14 AWG Butt Splice Connectors
  • Item # 5UGV2
  • Mfr. Model # 5UGV2
  • Splice Connector, Connector Type Butt Splice, Insulation Type Heat Shrink, Insulation Color Yellow,...More

  • Category : Butt Splice Connectors
1-Port Dry Environment, Run Tap Insulation Displacement Connecto
  • TM

    Grainger Choice

  • 1-Port Dry Environment, Run Tap Insulation Displacement Connector, PK of 100 Dry Environment Insulation Displacement Connectors
  • Item # 22EW63
  • Mfr. Model # 22EW63
  • Insulation Displacement Connector, Wire Type Electrical, Connector Type Run Tap, Fill Material No Fill, Wire...More

  • Category : Insulation Displacement Connectors
6-Outlet Datacom Surge Protector, 6kA, NEMA: 5-15P, 13-1&#x
  • TM

    Grainger Choice

  • 6-Outlet Datacom Surge Protector, 6kA, NEMA: 5-15P, 13-1/2"L, White Plastic Datacom Surge Protectors
  • Item # 2XYP4
  • Mfr. Model # 2XYP4
  • Datacom Surge Protector, Number of Outlets 6, Color White, Cord Length 3 ft., Communication Port (2) RJ11...More

  • Category : Surge Protected Outlet Strips
Conduit, 1-1/2" Trade Size, 5 ft. Nominal Length,
  • TM

    Grainger Choice

  • Conduit, 1-1/2" Trade Size, 5 ft. Nominal Length, 1-5/8" Inside Dia. Rigid Conduit
  • Item # 1UHC8
  • Mfr. Model # 1UHC8
  • Conduit, Conduit Type Rigid, Material Galvanized Steel, Trade Size 1-1/2 In., Nominal Length 5 ft., Inside...More

  • Category : Conduit
Elbow 90 Degree, Aluminum, 1-1/2" Conduit Size, 15-5&#
  • TM

    Grainger Choice

  • Elbow 90 Degree, Aluminum, 1-1/2" Conduit Size, 15-5/8" Overall Length Elbows
  • Item # 2CLK3
  • Mfr. Model # 2CLK3
  • Elbow 90 Degree, Material Aluminum, Conduit Size 1-1/2 In., Overall Length 15-5/8 In., Elbow, For Use With...More

  • Category : Conduit Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More