Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

26 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
Line Cord GFCI, 120VAC Voltage Rating, NEMA Plug Configurat
  • TM

    Grainger Choice

  • Line Cord GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2 Manual Reset Line Cord GFCIs
  • Item # 5YL47
  • Mfr. Model # 5YL47
  • Line Cord GFCI, Cord Length 2.0 ft., Color Yellow, 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle...More

  • Category : Portable GFCI
Indoor/Outdoor Lighted Extension Cord, 50 ft. Cord Length,&
  • TM

    Grainger Choice

  • POWER FIRST
  • Indoor/Outdoor Lighted Extension Cord, 50 ft. Cord Length, 14/3 Gauge/Conductor, 15 Max. Amps Power First Lighted Extension Cords
  • Item # 1FD66
  • Mfr. Model # 1FD66
  • Lighted Extension Cord, Indoor/Outdoor, Cord Length 50 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug...More

  • Category : Extension Cords
Conduit, 3/4" Trade Size, 5 ft. Nominal Length, 2
  • TM

    Grainger Choice

  • Conduit, 3/4" Trade Size, 5 ft. Nominal Length, 23/32" Inside Dia. Rigid Conduit
  • Item # 1UGY8
  • Mfr. Model # 1UGY8
  • Conduit, Conduit Type Rigid, Material Galvanized Steel, Trade Size 3/4 In., Nominal Length 5 ft., Inside Dia....More

  • Category : Conduit
  • TM

    Grainger Choice

  • Manual Reset GFCI Bodies Manual Reset GFCI Bodies
  • Multiple product options available

    Multiple product options available

  • Category : GFCI Bodies
Cable Tie, Nylon 6/6, Natural, Tensile Strength: 50&#x
  • TM

    Grainger Choice

  • POWER FIRST
  • Cable Tie, Nylon 6/6, Natural, Tensile Strength: 50 lb. Nylon 6/6 Releasable Cable Ties
  • Item # 36J198
  • Mfr. Model # 36J198
  • Cable Tie, Length 7.87 In., Indoor/Outdoor Indoor Only, Temp. Range 40 Degrees to 185 Degrees F, Locking...More

  • Category : Cable Ties
Indoor/Outdoor Lighted and Locking Extension Cord, 45 ft.&#
22 to 16 AWG Splice Connector, Nylon, PK of 100
  • TM

    Grainger Choice

  • 22 to 16 AWG Splice Connector, Nylon, PK of 100 22 AWG to 16 AWG Butt Splice Connectors
  • Item # 4FRK1
  • Mfr. Model # 4FRK1
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Red, Connection Type...More

  • Category : Butt Splice Connectors
Line Cord GFCI, 120VAC Voltage Rating, NEMA Plug Configurat
  • TM

    Grainger Choice

  • Line Cord GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2 Automatic Reset Line Cord GFCIs
  • Item # 2XYT2
  • Mfr. Model # 2XYT2
  • Line Cord GFCI, Cord Length 9.0 ft., Color Black, 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle...More

  • Category : Portable GFCI
16 to 14 AWG Splice Connector, Nylon, PK of 100
  • TM

    Grainger Choice

  • 16 to 14 AWG Splice Connector, Nylon, PK of 100 16 AWG to 14 AWG Butt Splice Connectors
  • Item # 4FRK2
  • Mfr. Model # 4FRK2
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Blue, Connection Type...More

  • Category : Butt Splice Connectors
Heat Shrink Tubing, Black, Shrink Ratio: 3:1, 12"
  • TM

    Grainger Choice

  • Heat Shrink Tubing, Black, Shrink Ratio: 3:1, 12" Length Medium Wall Heat Shrink Tubing
  • Item # 4RCY3
  • Mfr. Model # 4RCY3
  • Heat Shrink Tubing, Material Polyolefin, Medium Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio...More

  • Category : Shrink Tubing
Fork Terminal, Red Vinyl, Butted Seam, 22 to 16 AWG,&#
  • TM

    Grainger Choice

  • Fork Terminal, Red Vinyl, Butted Seam, 22 to 16 AWG, 100 PK 22 to 16 AWG Standard Fork Terminal
  • Item # 24C913
  • Mfr. Model # 24C913
  • Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Red,...More

  • Category : Fork Terminals
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More