Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

32 Results Found that Include 65 Products

Results per page:  16 | 32 | 48
Indoor Extension Cord, 50 ft. Cord Length, 14/3 Gauge&
  • TM

    Grainger Choice

  • POWER FIRST
  • Indoor Extension Cord, 50 ft. Cord Length, 14/3 Gauge/Conductor, 15 Max. Amps Power First Extension Cords
  • Item # 1FD61
  • Mfr. Model # 1FD61
  • Extension Cord, Indoor, Cord Length 50 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P,...More

  • Category : Extension Cords
  • TM

    Grainger Choice

  • POWER FIRST
  • Power First Fuses Power First Fuses
  • Multiple product options available

    Multiple product options available

  • Category : Class CC Fuses
Cable Protector, 1-Channel, Yellow, 25 ft.L x 0.75"H,
  • TM

    Grainger Choice

  • Power Cord, Round shape Power Cord, Round shape
  • Multiple product options available

    Multiple product options available

  • Category : Power Supply Cord
Cable Protector, 1-Channel, Gray, 25 ft.L x 0.75"H, Ma
Cable Protector, 1-Channel, Black, 25 ft.L x 0.75"H, M
Indoor/Outdoor Lighted Extension Cord, 100 ft. Cord Length,
  • TM

    Grainger Choice

  • POWER FIRST
  • Indoor/Outdoor Lighted Extension Cord, 100 ft. Cord Length, 16/3 Gauge/Conductor, 10 Max. Amps Power First Lighted Extension Cords
  • Item # 1FD54
  • Mfr. Model # 1FD54
  • Lighted Extension Cord, Indoor/Outdoor, Cord Length 100 ft., 16/3, Max. Amps 10, Voltage 125, NEMA Plug...More

  • Category : Extension Cords
Outlet Strip, Number of Outlets: 4, 6 ft. Cord Le
  • TM

    Grainger Choice

  • POWER FIRST
  • Outlet Strip, Number of Outlets: 4, 6 ft. Cord Length, 15 Max. Amps Outlet Strip
  • Item # 5HN61
  • Mfr. Model # 5HN61
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Snap-On, Slide-Off, Number of...More

  • Category : Outlet Strips
8-Outlet Surge Protector Outlet Strip, 150,000A, NEMA: 5-15
  • TM

    Grainger Choice

  • 8-Outlet Surge Protector Outlet Strip, 150,000A, NEMA: 5-15P, 10-1/2"L, Gray Plastic Surge Protector Outlet Strips
  • Item # 33V823
  • Mfr. Model # 33V823
  • Surge Protector Outlet Strip, Number of Outlets 8, Color Gray, Cord Length 25 ft., Rated Joules 4200, Medical...More

  • Category : Surge Protected Outlet Strips
Cable Protector, 1-Channel, Brown, 25 ft.L x 0.75"H, M
Cable Protector, 1-Channel, Beige, 25 ft.L x 0.75"H, M
12 to 10 AWG and 8 AWG Splice Connector, Vinyl, P
  • TM

    Grainger Choice

  • 12 to 10 AWG and 8 AWG Splice Connector, Vinyl, PK of 50 12 AWG to 10 AWG and 8 AWG Butt Splice Connectors
  • Item # 5UGV0
  • Mfr. Model # 5UGV0
  • Splice Connector, Connector Type Butt Splice, Insulation Type Vinyl, Insulation Color Red, Connection Type...More

  • Category : Butt Splice Connectors
Twist On Wire Connector, Red, P13 Series, Max. Wire Co
  • TM

    Grainger Choice

  • Twist On Wire Connector, Red, P13 Series, Max. Wire Combination: (5) 12 AWG Solid General Purpose Twist-On Wire Connectors
  • Item # 5UYJ1
  • Mfr. Model # 5UYJ1
  • Twist On Wire Connector, Application General Purpose, Color Red, Wire Connector Style Wing, Series P13, Max....More

  • Category : Twist On Wire Connectors
16 to 14 AWG Splice Connector, Bare, PK of 100
  • TM

    Grainger Choice

  • 16 to 14 AWG Splice Connector, Bare, PK of 100 16 AWG to 14 AWG Butt Splice Connectors
  • Item # 24C814
  • Mfr. Model # 24C814
  • Splice Connector, Connector Type Butt Splice, Insulation Type Noninsulated, Insulation Color Bare, Connection...More

  • Category : Butt Splice Connectors
Elbow 90 Degree, Aluminum, 1-1/4" Conduit Size, 14-1&#
  • TM

    Grainger Choice

  • Elbow 90 Degree, Aluminum, 1-1/4" Conduit Size, 14-1/4" Overall Length Elbows
  • Item # 2CLK2
  • Mfr. Model # 2CLK2
  • Elbow 90 Degree, Material Aluminum, Conduit Size 1-1/4 In., Overall Length 14-1/4 In., Elbow, For Use With...More

  • Category : Conduit Fittings
22 to 16 AWG Splice Connector, Bare, PK of 100
  • TM

    Grainger Choice

  • 22 to 16 AWG Splice Connector, Bare, PK of 100 22 AWG to 16 AWG Butt Splice Connectors
  • Item # 24C813
  • Mfr. Model # 24C813
  • Splice Connector, Connector Type Butt Splice, Insulation Type Noninsulated, Insulation Color Bare, Connection...More

  • Category : Butt Splice Connectors
Red Male Disconnect with Copper Sleeve, Nylon Insulation Ty
  • TM

    Grainger Choice

  • POWER FIRST
  • Red Male Disconnect with Copper Sleeve, Nylon Insulation Type, 22 to 16 AWG Wire Range 22 to 16 AWG Male Disconnects with Copper Sleeve
  • Item # 24C852
  • Mfr. Model # 24C852
  • Male Disconnect with Copper Sleeve, Insulation Partial, Insulation Type Nylon, Insulation Color Red, Wire...More

  • Category : Wire Disconnects
Fork Terminal, Yellow Nylon, Butted Seam, 12 to 10 AWG
  • TM

    Grainger Choice

  • Fork Terminal, Yellow Nylon, Butted Seam, 12 to 10 AWG, 50 PK 12 to 10 AWG Flanged Fork Terminal
  • Item # 24C727
  • Mfr. Model # 24C727
  • Fork Terminal, Terminal Type Flanged, Connection Type Crimp, Insulation Type Nylon, Insulation Color Yellow,...More

  • Category : Fork Terminals
Fork Terminal, Bare Bare, Brazed Seam, 12 to 10 AWG,&#
  • TM

    Grainger Choice

  • Fork Terminal, Bare Bare, Brazed Seam, 12 to 10 AWG, 50 PK 12 to 10 AWG Locking Fork Terminal
  • Item # 24C822
  • Mfr. Model # 24C822
  • Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare,...More

  • Category : Fork Terminals
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More