Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

34 Results Found that Include 89 Products

Results per page:  16 | 32 | 48
Plug-In GFCI, 120VAC Voltage Rating, NEMA Plug Configuration
  • TM

    Grainger Choice

  • Plug-In GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2 Manual Reset Plug-In GFCIs
  • Item # 5YL43
  • Mfr. Model # 5YL43
  • Plug-In GFCI, Cord Length No Cord, Color Yellow, 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle...More

  • Category : Portable GFCI
  • TM

    Grainger Choice

  • POWER FIRST
  • Power First Fuses Power First Fuses
  • Multiple product options available

    Multiple product options available

  • Category : Time Delay Midget Fuses
  • TM

    Grainger Choice

  • Power Cord, Round shape Power Cord, Round shape
  • Multiple product options available

    Multiple product options available

  • Category : Power Supply Cord
Coiled Power Cord, 125 Voltage, Gauge/Conductor: 14/3,
  • TM

    Grainger Choice

  • Coiled Power Cord, 125 Voltage, Gauge/Conductor: 14/3, 10 ft. Cord Length Coiled Power Cord, Coil shape
  • Item # 1TNB8
  • Mfr. Model # 1TNB8
  • Coiled Power Cord, Gauge/Conductor 14/3, Cord Length 10 ft., Voltage 125, Connector End Bare, NEMA Plug...More

  • Category : Power Supply Cord
Blue Male Disconnect with Copper Sleeve, Nylon Insulation T
  • TM

    Grainger Choice

  • POWER FIRST
  • Blue Male Disconnect with Copper Sleeve, Nylon Insulation Type, 16 to 14 AWG Wire Range 16 to 14 AWG Male Disconnects with Copper Sleeve
  • Item # 24C788
  • Mfr. Model # 24C788
  • Male Disconnect with Copper Sleeve, Insulation Full, Insulation Type Nylon, Insulation Color Blue, Wire Range...More

  • Category : Wire Disconnects
Red Male Disconnect, Nylon Insulation Type, 22 to 16 A
  • TM

    Grainger Choice

  • POWER FIRST
  • Red Male Disconnect, Nylon Insulation Type, 22 to 16 AWG Wire Range 22 to 16 AWG Male Disconnects
  • Item # 4FRK7
  • Mfr. Model # 4FRK7
  • Male Disconnect, Insulation Full, Insulation Type Nylon, Insulation Color Red, Wire Range 22 to 16 AWG, Tab...More

  • Category : Wire Disconnects
Locking Connector, 20 Amps, NEMA Configuration: L14-20R, Nu
  • TM

    Grainger Choice

  • Locking Connector, 20 Amps, NEMA Configuration: L14-20R, Number of Poles: 3 Standard Locking Connectors
  • Item # 29TK29
  • Mfr. Model # 29TK29
  • Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 20,...More

  • Category : Locking Connectors
Cable Tie, Nylon 6/6, Black, Tensile Strength: 50
  • TM

    Grainger Choice

  • POWER FIRST
  • Cable Tie, Nylon 6/6, Black, Tensile Strength: 50 lb. Nylon 6/6 Releasable Cable Ties
  • Item # 36J202
  • Mfr. Model # 36J202
  • Cable Tie, Length 11.80 In., Indoor/Outdoor Indoor Only, Temp. Range -40 Degrees to 185 Degrees F, Locking...More

  • Category : Cable Ties
Blue Male Disconnect, Nylon Insulation Type, 16 to 14
  • TM

    Grainger Choice

  • Blue Male Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range 16 to 14 AWG Male Disconnects
  • Item # 4FRK8
  • Mfr. Model # 4FRK8
  • Male Disconnect, Insulation Full, Insulation Type Nylon, Insulation Color Blue, Wire Range 16 to 14 AWG, Tab...More

  • Category : Wire Disconnects
Elbow 90 Degree, Galvanized Steel, 1-1/2" Conduit Size
  • TM

    Grainger Choice

  • Elbow 90 Degree, Galvanized Steel, 1-1/2" Conduit Size, 15-5/8" Overall Length Elbows
  • Item # 2CLH3
  • Mfr. Model # 2CLH3
  • Elbow 90 Degree, Material Galvanized Steel, Conduit Size 1-1/2 In., Overall Length 15-5/8 In., Elbow, For Use...More

  • Category : Conduit Fittings
Fork Terminal, Red Vinyl, Butted Seam, 22 to 16 AWG,&#
  • TM

    Grainger Choice

  • Fork Terminal, Red Vinyl, Butted Seam, 22 to 16 AWG, 100 PK 22 to 16 AWG Locking Fork Terminal
  • Item # 4FRD3
  • Mfr. Model # 4FRD3
  • Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Red,...More

  • Category : Fork Terminals
0.425" to 0.475" Weather Resistant Extension Cord Plug
Indoor/Outdoor Locking Extension Cord, 25 ft. Cord Length,&
  • TM

    Grainger Choice

  • POWER FIRST
  • Indoor/Outdoor Locking Extension Cord, 25 ft. Cord Length, 14/3 Gauge/Conductor, 15 Max. Amps Power First Locking Extension Cords
  • Item # 1XUT1
  • Mfr. Model # 1XUT1
  • Locking Extension Cord, Indoor/Outdoor, Cord Length 25 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug...More

  • Category : Extension Cords
Bare Piggyback Disconnect, Bare Insulation Type, 16 to 14&#
  • TM

    Grainger Choice

  • Bare Piggyback Disconnect, Bare Insulation Type, 16 to 14 AWG Wire Range 16 to 14 AWG Piggyback Disconnects
  • Item # 31A509
  • Mfr. Model # 31A509
  • Piggyback Disconnect, Insulation None, Insulation Type Bare, Insulation Color Bare, Wire Range 16 to 14 AWG,...More

  • Category : Wire Disconnects
Heat Shrink Tubing, Black, Shrink Ratio: 3:1, 6"&
  • TM

    Grainger Choice

  • Heat Shrink Tubing, Black, Shrink Ratio: 3:1, 6" Length Medium Wall Heat Shrink Tubing
  • Item # 4RCU5
  • Mfr. Model # 4RCU5
  • Heat Shrink Tubing, Material Cross-Linked Polyolefin With Adhesive, Medium Wall, Temp. Range -67 Degrees to...More

  • Category : Shrink Tubing
Yellow Piggyback Disconnect, Nylon Insulation Type, 12 to 1
  • TM

    Grainger Choice

  • POWER FIRST
  • Yellow Piggyback Disconnect, Nylon Insulation Type, 12 to 10 AWG Wire Range 12 to 10 AWG Piggyback Disconnects with Copper Sleeve
  • Item # 31A507
  • Mfr. Model # 31A507
  • Piggyback Disconnect, Insulation Partial, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10...More

  • Category : Wire Disconnects
Bare Piggyback Disconnect, Bare Insulation Type, 12 to 10&#
  • TM

    Grainger Choice

  • POWER FIRST
  • Bare Piggyback Disconnect, Bare Insulation Type, 12 to 10 AWG Wire Range Bare Piggyback Disconnect, Bare Insulation Type, 12 to 10 AWG Wire Range
  • Item # 31A510
  • Mfr. Model # 31A510
  • Piggyback Disconnect, Insulation None, Insulation Type Bare, Insulation Color Bare, Wire Range 12 to 10 AWG,...More

  • Category : Wire Disconnects
Yellow Male Disconnect with Copper Sleeve, Vinyl Insulation
  • TM

    Grainger Choice

  • POWER FIRST
  • Yellow Male Disconnect with Copper Sleeve, Vinyl Insulation Type, 12 to 10 AWG Wire Range 12 to 10 AWG Male Disconnects with Copper Sleeve
  • Item # 24C905
  • Mfr. Model # 24C905
  • Male Disconnect with Copper Sleeve, Insulation Partial, Insulation Type Vinyl, Insulation Color Yellow, Wire...More

  • Category : Wire Disconnects
Nipple, Galvanized Steel, 2" Conduit Size, 12" Overall
  • TM

    Grainger Choice

  • Nipple, Galvanized Steel, 2" Conduit Size, 12" Overall Length Nipples
  • Item # 1UHD9
  • Mfr. Model # 1UHD9
  • Nipple, Material Galvanized Steel, Conduit Size 2 In., Overall Length 12 In., Nipple, For Use With Rigid...More

  • Category : Conduit Fittings
Bare Screw Disconnect, Bare Insulation Type
  • TM

    Grainger Choice

  • POWER FIRST
  • Bare Screw Disconnect, Bare Insulation Type Bare Screw Disconnect, Bare Insulation Type
  • Item # 5UGN4
  • Mfr. Model # 5UGN4
  • Screw Disconnect, Insulation None, Insulation Type Bare, Insulation Color Bare, Tab Size 0.032 In. x 0.250...More

  • Category : Wire Disconnects
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More