Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

33 Results Found that Include 70 Products

Results per page:  16 | 32 | 48
Indoor/Outdoor Lighted Extension Cord, 25 ft. Cord Length,&
  • TM

    Grainger Choice

  • POWER FIRST
  • Indoor/Outdoor Lighted Extension Cord, 25 ft. Cord Length, 14/3 Gauge/Conductor, 15 Max. Amps Power First Lighted Extension Cords
  • Item # 4GAA7
  • Mfr. Model # 4GAA7
  • Lighted Extension Cord, Indoor/Outdoor, Cord Length 25 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug...More

  • Category : Extension Cords
  • TM

    Grainger Choice

  • Power Cord, Round shape Power Cord, Round shape
  • Multiple product options available

    Multiple product options available

  • Category : Power Supply Cord
Coiled Power Cord, 125 Voltage, Gauge/Conductor: 16/3,
  • TM

    Grainger Choice

  • Coiled Power Cord, 125 Voltage, Gauge/Conductor: 16/3, 10 ft. Cord Length Coiled Power Cord, Coil shape
  • Item # 3AY42
  • Mfr. Model # 3AY42
  • Coiled Power Cord, Gauge/Conductor 16/3, Cord Length 10 ft., Voltage 125, Connector End Bare, NEMA Plug...More

  • Category : Power Supply Cord
Indoor/Outdoor Extension Cord, 10 ft. Cord Length, 14/
  • TM

    Grainger Choice

  • POWER FIRST
  • Indoor/Outdoor Extension Cord, 10 ft. Cord Length, 14/3 Gauge/Conductor, 15 Max. Amps Power First Extension Cords
  • Item # 1FD64
  • Mfr. Model # 1FD64
  • Extension Cord, Indoor/Outdoor, Cord Length 10 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration...More

  • Category : Extension Cords
Locking Cord Adapter, Number of Outlets: 1, NEMA Plug&
Blue Female Disconnect, Nylon Insulation Type, 16 to 14
  • TM

    Grainger Choice

  • Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range 16 to 14 AWG Female Disconnects
  • Item # 4FRK5
  • Mfr. Model # 4FRK5
  • Female Disconnect, Insulation Full, Insulation Type Nylon, Insulation Color Blue, Wire Range 16 to 14 AWG,...More

  • Category : Wire Disconnects
  • TM

    Grainger Choice

  • Elbows Elbows
  • Multiple product options available

    Multiple product options available

  • Category : Conduit Fittings
Heat Shrink Tubing, Black, Shrink Ratio: 3:1, 6"&
  • TM

    Grainger Choice

  • Heat Shrink Tubing, Black, Shrink Ratio: 3:1, 6" Length Medium Wall Heat Shrink Tubing
  • Item # 4RCU4
  • Mfr. Model # 4RCU4
  • Heat Shrink Tubing, Material Cross-Linked Polyolefin With Adhesive, Medium Wall, Temp. Range -67 Degrees to...More

  • Category : Shrink Tubing
Electromechanical Timer, 120VAC Voltage, 13 Amps, Max. Time
  • TM

    Grainger Choice

  • POWER FIRST
  • Electromechanical Timer, 120VAC Voltage, 13 Amps, Max. Time Setting: 7 days POWER FIRST Electromechanical Timers
  • Item # 21RJ24
  • Mfr. Model # 21RJ24
  • Electromechanical Timer, Contact Form SPST, Voltage 120VAC, Amps 13, Day Skipper Yes, Enclosure Type Plastic,...More

  • Category : Electromechanical Timers
Cable Protector, 1-Channel, Beige, 10 ft.L x 0.53"H, M
Cable Protector, 1-Channel, Yellow, 10 ft.L x 0.53"H,
Yellow Piggyback Disconnect, Vinyl Insulation Type, 12 to 1
  • TM

    Grainger Choice

  • POWER FIRST
  • Yellow Piggyback Disconnect, Vinyl Insulation Type, 12 to 10 AWG Wire Range 12 to 10 AWG Piggyback Disconnects with Copper Sleeve
  • Item # 31A497
  • Mfr. Model # 31A497
  • Piggyback Disconnect, Insulation Partial, Insulation Type Vinyl, Insulation Color Yellow, Wire Range 12 to 10...More

  • Category : Wire Disconnects
Twist On Wire Connector, Red, P6 Series
  • TM

    Grainger Choice

  • Twist On Wire Connector, Red, P6 Series General Purpose Twist-On Wire Connectors
  • Item # 5UYH9
  • Mfr. Model # 5UYH9
  • Twist On Wire Connector, Application General Purpose, Color Red, Wire Connector Style Standard, Series P6,...More

  • Category : Twist On Wire Connectors
Cable Protector, 1-Channel, Black, 10 ft.L x 0.53"H, M
Indoor/Outdoor Locking Extension Cord, 10 ft. Cord Length,&
  • TM

    Grainger Choice

  • POWER FIRST
  • Indoor/Outdoor Locking Extension Cord, 10 ft. Cord Length, 12/3 Gauge/Conductor, 15 Max. Amps Power First Locking Extension Cords
  • Item # 1XUR8
  • Mfr. Model # 1XUR8
  • Locking Extension Cord, Indoor/Outdoor, Cord Length 10 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug...More

  • Category : Extension Cords
Cable Protector, 1-Channel, Brown, 10 ft.L x 0.53"H, M
120VAC Remote Control Outlet, 3 Outlet, 10.0 Max. Amps
  • TM

    Grainger Choice

  • POWER FIRST
  • 120VAC Remote Control Outlet, 3 Outlet, 10.0 Max. Amps Remote Control Outlets
  • Item # 21RJ21
  • Mfr. Model # 21RJ21
  • Remote Control Outlet, Number of Outlets 3, NEMA Receptacle Configuration 5-15R, Max. Amps 10.0, Voltage...More

  • Category : Power Stakes and Remote Controlled Outlets
  • TM

    Grainger Choice

  • Nipples Nipples
  • Multiple product options available

    Multiple product options available

  • Category : Conduit Fittings
Cable Protector, 1-Channel, Gray, 10 ft.L x 0.53"H, Ma
1-Port Dry Environment, Run Tap Insulation Displacement Connecto
Bare Piggyback Disconnect, Bare Insulation Type, 22 to 16&#
  • TM

    Grainger Choice

  • POWER FIRST
  • Bare Piggyback Disconnect, Bare Insulation Type, 22 to 16 AWG Wire Range Bare Piggyback Disconnect, Bare Insulation Type, 22 to 16 AWG Wire Range
  • Item # 31A508
  • Mfr. Model # 31A508
  • Piggyback Disconnect, Insulation None, Insulation Type Bare, Insulation Color Bare, Wire Range 22 to 16 AWG,...More

  • Category : Wire Disconnects
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More