Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

61 Results Found that Include 211 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Power Cord, Round shape Power Cord, Round shape
  • Multiple product options available

    Multiple product options available

  • Category : Power Supply Cord
Cable Tie, Nylon 6/6, Natural, Tensile Strength: 50&#x
  • TM

    Grainger Choice

  • POWER FIRST
  • Cable Tie, Nylon 6/6, Natural, Tensile Strength: 50 lb. Nylon 6/6 Mountable Cable Ties with Plastic Pawl
  • Item # 36J190
  • Mfr. Model # 36J190
  • Cable Tie, Length 8.00 In., Indoor/Outdoor Indoor Only, Temp. Range 40 Degrees to 185 Degrees F, Locking...More

  • Category : Cable Ties
Straight Blade Plug, 15 Amps, 125VAC Voltage, NEMA Configur
  • TM

    Grainger Choice

  • POWER FIRST
  • Straight Blade Plug, 15 Amps, 125VAC Voltage, NEMA Configuration: 5-15P, Number of Poles: 2 Standard General Straight Blade Plugs
  • Item # 16W275
  • Mfr. Model # 16W275
  • Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 15 Amps, NEMA Configuration 5-15P, Number of...More

  • Category : Straight Blade Plugs
22 to 16 AWG Splice Connector, Heat Shrink, PK of
  • TM

    Grainger Choice

  • 22 to 16 AWG Splice Connector, Heat Shrink, PK of 25 22 AWG to 16 AWG Butt Splice Connectors
  • Item # 4FRE8
  • Mfr. Model # 4FRE8
  • Splice Connector, Connector Type Butt Splice, Insulation Type Heat Shrink, Insulation Color Red, Connection...More

  • Category : Butt Splice Connectors
Straight Blade Connector, 15 Amps, 125VAC Voltage, NEMA Con
  • TM

    Grainger Choice

  • Elbows Elbows
  • Multiple product options available

    Multiple product options available

  • Category : Conduit Fittings
12 to 10 AWG Splice Connector, Vinyl, PK of 50
  • TM

    Grainger Choice

  • 12 to 10 AWG Splice Connector, Vinyl, PK of 50 12 AWG to 10 AWG Butt Splice Connectors
  • Item # 4FRL5
  • Mfr. Model # 4FRL5
  • Splice Connector, Connector Type Butt Splice, Insulation Type Vinyl, Insulation Color Yellow, Connection Type...More

  • Category : Butt Splice Connectors
  • TM

    Grainger Choice

  • 8 AWG Ring Terminal 8 AWG Ring Terminal
  • Multiple product options available

    Multiple product options available

  • Category : Ring Terminals
Pin Terminal, Bare Bare, Butted Seam, 22 to 16 AWG,&#x
  • TM

    Grainger Choice

  • POWER FIRST
  • Pin Terminal, Bare Bare, Butted Seam, 22 to 16 AWG, 100 PK 22 to 16 AWG Pin Terminals
  • Item # 5UGP6
  • Mfr. Model # 5UGP6
  • Pin Terminal, Insulation Type Noninsulated, Color Code Bare, Wire Range 22 to 16 AWG, Barrel Inside Dia....More

  • Category : Pin Terminals
Bare Female Flag Disconnect, Bare Insulation Type, 16 to&#x
  • TM

    Grainger Choice

  • Bare Female Flag Disconnect, Bare Insulation Type, 16 to 14 AWG Wire Range 16 to 14 AWG Female Flag Disconnects
  • Item # 5UGK9
  • Mfr. Model # 5UGK9
  • Female Flag Disconnect, Insulation None, Insulation Type Bare, Insulation Color Bare, Wire Range 16 to 14...More

  • Category : Wire Disconnects
Shrink Tubing,0.187in ID,Colors,6in,PK21
  • TM

    Grainger Choice

  • POWER FIRST
  • Shrink Tubing, 0.187in ID, Colors, 6in, PK21 Shrink Tubing,0.187in ID,Colors,6in,PK21
  • Item # 4RCW9
  • Mfr. Model # 4RCW9
  • Heat Shrink Tubing Kit, Shrink Tubing Wall Type Thin Wall, Shrink Tubing Material Polyolefin, Shrink Tubing...More

  • Category : Shrink Tubing Kits
12 ft. Indoor 125V Foot Switch Extension Cord, 13 Max.
  • TM

    Grainger Choice

  • POWER FIRST
  • 12 ft. Indoor 125V Foot Switch Extension Cord, 13 Max. Amps, Green Power First Foot Switch Extension Cords
  • Item # 21RJ17
  • Mfr. Model # 21RJ17
  • Foot Switch Extension Cord, Indoor, Cord Length 12 ft., 16/2, Max. Amps 13, Voltage 125, NEMA Plug...More

  • Category : Extension Cords
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More