Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Electrical

122 results found that include 895 products

Filter Results By

Results per page:  16 | 32 | 48
Blank Modules
Panduit Raceways
Modular Jacks
Cable Clamp
Nylon Closed-End Crimp Connector, Max. Voltage: 600V, Max.&
Nylon Closed-End Crimp Connector, Max. Voltage: 600V, Max.&
Cable Clip, Side Entry, Adhesive Backed, Natural, 100 PK
Cable Clip
  • PANDUIT
  • Item # 1LEV7
  • Mfr. Model # ACC38-A-C
  • Cable Clip, Side Entry, Slot Width 0.38 In., Slot Height 1.00 In., Mounting Method Adhesive Backed, Material...More

  • Category : Cable Clips
22 to 18 AWG Butt Splice Connectors
  • Multiple product options available

    Closed End Connector, Insulation Type Nylon, Color Code Clear, Max. Temp. 221°F, Max. Voltage 300V, Connection Material Copper, Standards UL/CUL, Connection Type Crimp...More

  • Category : Butt Splice Connectors
Grommet Edging
16 to 14 AWG Butt Splice Connectors
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type...More

  • Category : Butt Splice Connectors
Spiral Wrap
Ferrule Assort Kit,400 Pieces,#22-14 AWG
Ferrule Assort Kit,400 Pieces,#22-14 AWG
Bare Male/Female Disconnect Adapter, Bare Insulation Type
Bare Male/Female Disconnect Adapter, Bare Insulation Type
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More