Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electrical

37 Results Found that Include 76 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Hook Mounting Hook Mounting
  • Multiple product options available

    Multiple product options available

  • Category : Cord Reels with Hand Lamps
Hand Wind Cord Reel
  • TM

    Grainger Choice

  • LUMAPRO
  • Hand Wind Cord Reel Hand Wind Cord Reel
  • Item # 6YF65
  • Mfr. Model # 6YF65
  • Hand Wind Cord Reel, Description/Special Features Holds Up to 100 ft . Electric Cord / Rope or Other...More

  • Category : Wire Management Tools
Wall Mounting Kit
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Mounting Kit Wall Mounting Kit
  • Item # 46M811
  • Mfr. Model # EL189109MBR3G
  • Wall Mounting Kit, For Use With Grainger Item Number 2YKR2, 6YF67, 6YF68, Fits Brand Dayton

  • Category : Parts
Yellow Hand Wind Cord Reel, Cord Ending: None, Not
Hand Wind Cord Reel, Cord Ending: None, Not Included&#
Lens
  • TM

    Grainger Choice

  • LUMAPRO
  • Lens Lens
  • Item # 46M820
  • Mfr. Model # LGCLRLENSL6G
  • Lens, For Use With Grainger Item Number 5NRX6, 5NRX7, 5NRX8, 5NRX9, Fits Brand Dayton

  • Category : Parts
Lens 13W Fluorescent
  • TM

    Grainger Choice

  • LUMAPRO
  • Lens 13W Fluorescent Lens 13W Fluorescent
  • Item # 46M790
  • Mfr. Model # EL188108L1G
  • Lens 13W Fluorescent, For Use With Grainger Item Number 2YKL8, 2YKP2, 2YKP3, 4XP66, 4XP68, 4XP69A, 4XP72,...More

  • Category : Parts
CFL Electronic Lamp 13W
  • TM

    Grainger Choice

  • LUMAPRO
  • CFL Electronic Lamp 13W CFL Electronic Lamp 13W
  • Item # 46M819
  • Mfr. Model # EL189558PLC3G
  • CFL Electronic Lamp 13W, For Use With Grainger Item Number 2YKL9, 2YKP4, 2YKP5, 6YF69, Fits Brand Dayton

  • Category : Parts
End Cap Assembly with Hook
  • TM

    Grainger Choice

  • LUMAPRO
  • End Cap Assembly with Hook End Cap Assembly with Hook
  • Item # 46M818
  • Mfr. Model # EL18810415F5G
  • End Cap Assembly with Hook, For Use With Grainger Item Number 5X409B, 6X971, 6X972B, 6VW59A, Fits Brand Dayton...More

  • Category : Parts
Magnet Mounting Clip
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnet Mounting Clip Magnet Mounting Clip
  • Item # 46M799
  • Mfr. Model # EL189224MMC1G
  • Magnet Mounting Clip, For Use With Grainger Item Number 2YKL8, 2YKN1, 2YKN2, 2YKN3, 2YKN4, 2YKP2, 2YKP3,...More

  • Category : Parts
Tube Shield
  • TM

    Grainger Choice

  • LUMAPRO
  • Tube Shield Tube Shield
  • Item # 46M817
  • Mfr. Model # EL18810115F2G
  • Tube Shield, For Use With Grainger Item Number 5X409B, 6X971, 6X972B, 6VW59A, Fits Brand Dayton

  • Category : Parts
Metal Lamp Guard
  • TM

    Grainger Choice

  • LUMAPRO
  • Metal Lamp Guard Metal Lamp Guard
  • Item # 46M812
  • Mfr. Model # EL188125MG100G
  • Metal Lamp Guard, For Use With Grainger Item Number 1A135E, 1W943A, 2W048A, 2W243A, Fits Brand Dayton

  • Category : Parts
Tube Shield
  • TM

    Grainger Choice

  • LUMAPRO
  • Tube Shield Tube Shield
  • Item # 46M786
  • Mfr. Model # EL1881178F2G
  • Tube Shield, For Use With Grainger Item Number 2YKL5, 3X734B, Fits Brand Dayton

  • Category : Parts
Plastic Lamp Guard
  • TM

    Grainger Choice

  • LUMAPRO
  • Plastic Lamp Guard Plastic Lamp Guard
  • Item # 46M813
  • Mfr. Model # EL188131PG75G
  • Plastic Lamp Guard, For Use With Grainger Item Number 2W163A, 2W244A, 6X755A, Fits Brand Dayton

  • Category : Parts
Tube Shield 14W
  • TM

    Grainger Choice

  • LUMAPRO
  • Tube Shield 14W Tube Shield 14W
  • Item # 46M788
  • Mfr. Model # EL189709SF5G
  • Tube Shield 14W, For Use With Grainger Item Number 2YKL6, 2YKL7, 2YKN9, 2YKP1, Fits Brand Dayton

  • Category : Parts
Incandescent Handle Assembly
  • TM

    Grainger Choice

  • LUMAPRO
  • Incandescent Handle Assembly Incandescent Handle Assembly
  • Item # 46M815
  • Mfr. Model # EL188127HB5G
  • Incandescent Handle Assembly, For Use With Grainger Item Number 6X755A, Fits Brand Dayton

  • Category : Parts
Hanging Hook
  • TM

    Grainger Choice

  • LUMAPRO
  • Hanging Hook Hanging Hook
  • Item # 46M789
  • Mfr. Model # EL188060H3G
  • Hanging Hook, For Use With Grainger Item Number 2YKL6, 2YKL7, 2YKL8, 2YKN1, 2YKN2, 2YKN3, 2YKN4, 2YKN9, Fits...More

  • Category : Parts
Incandescent Handle Assembly
  • TM

    Grainger Choice

  • LUMAPRO
  • Incandescent Handle Assembly Incandescent Handle Assembly
  • Item # 46M816
  • Mfr. Model # EL188129HEB5G
  • Incandescent Handle Assembly, For Use With Grainger Item Number 1A135E, 1W943A, Fits Brand Dayton

  • Category : Parts
Top Hanging Hook
  • TM

    Grainger Choice

  • LUMAPRO
  • Top Hanging Hook Top Hanging Hook
  • Item # 46M808
  • Mfr. Model # EL189207H4G
  • Top Hanging Hook, For Use With Grainger Item Number 2YKL9, 2YKP4, 2YKP5, 6YF69, Fits Brand Dayton

  • Category : Parts
Magnet Assembly for Handlamps
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnet Assembly for Handlamps Magnet Assembly for Handlamps
  • Item # 46M783
  • Mfr. Model # LGMAGNETMMC-5G
  • Magnet Assembly for Handlamps, For Use With Grainger Item Number 5NRX6, 5NRX7, 5NRX8, 5NRX9, Fits Brand Dayton...More

  • Category : Parts
Mounting Kit
  • TM

    Grainger Choice

  • LUMAPRO
  • Mounting Kit Mounting Kit
  • Item # 46M804
  • Mfr. Model # EL189719WB3G
  • Mounting Kit, For Use With Grainger Item Number 2YKN9, 2YKP2, 2YKP3, 2YKP4, 2YKR1, Fits Brand Dayton

  • Category : Parts
Magnet Mounting Clip
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnet Mounting Clip Magnet Mounting Clip
  • Item # 46M801
  • Mfr. Model # EL189177MMC2G
  • Magnet Mounting Clip, For Use With Grainger Item Number 2YKL9, 2YKP4, 2YKP5, 6YF69, Fits Brand Dayton

  • Category : Parts
Tube Shield 28LED
  • TM

    Grainger Choice

  • LUMAPRO
  • Tube Shield 28LED Tube Shield 28LED
  • Item # 46M793
  • Mfr. Model # EL189688KR1G
  • Tube Shield 28LED, For Use With Grainger Item Number 2YKN1, 2YKN2, 2YKP6, 2YKP7, Fits Brand Dayton

  • Category : Parts
Hanging Hook
  • TM

    Grainger Choice

  • LUMAPRO
  • Hanging Hook Hanging Hook
  • Item # 46M796
  • Mfr. Model # EL189449H50G
  • Hanging Hook, For Use With Grainger Item Number 2YKN5, 2YKN6, 2YKR1, 2YKR2, Fits Brand Dayton

  • Category : Parts
Wall Mounting Kit
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Mounting Kit Wall Mounting Kit
  • Item # 46M810
  • Mfr. Model # EL189220MBR2G
  • Wall Mounting Kit, For Use With Grainger Item Number 6YF66, Fits Brand Dayton

  • Category : Parts
Switch Part
  • TM

    Grainger Choice

  • LUMAPRO
  • Switch Part Switch Part
  • Item # 46M785
  • Mfr. Model # EL189190CH3G
  • Switch Part, For Use With Grainger Item Number 2YKP2, 2YKP3, 4XP66A, 4XP68, 4XP69A, 4XP72, Fits Brand Dayton

  • Category : Parts
Top and Bottom Cushion Part
  • TM

    Grainger Choice

  • LUMAPRO
  • Top and Bottom Cushion Part Top and Bottom Cushion Part
  • Item # 46M795
  • Mfr. Model # EL189449KR3G
  • Top and Bottom Cushion Part, For Use With Grainger Item Number 2YKN1, 2YKN2, 2YKN3, 2YKN4, 2YKP6, 2YKP7,...More

  • Category : Parts
Top/Bottom Hook Halogen
  • TM

    Grainger Choice

  • LUMAPRO
  • Top/Bottom Hook Halogen Top/Bottom Hook Halogen
  • Item # 46M809
  • Mfr. Model # EL189723H7G
  • Top/Bottom Hook Halogen, For Use With Grainger Item Number 2YKN7, 2YKN8, 6YF70, 6YF71, Fits Brand Dayton

  • Category : Parts
Dual Rockerswitch
  • TM

    Grainger Choice

  • LUMAPRO
  • Dual Rockerswitch Dual Rockerswitch
  • Item # 46M784
  • Mfr. Model # EL188107CH2G
  • Dual Rockerswitch, For Use With Grainger Item Number 3X734B, 5X409B, 6X971, 6X972B, 6VW59A, Fits Brand Dayton

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More