Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

19 Results Found that Include 56 Products

Results per page:  16 | 32 | 48
Occupancy Sensor, Sensor Type: Passive Infrared, Installation&#x
Straight Blade Connector, 20 Amps, 250VAC Voltage, NEMA Con
Plug In Timer, White, Min. Time Setting: 1 min.,
  • Plug In Timer, White, Min. Time Setting: 1 min., Max. Time Setting: 7 days Leviton Plug-In Timers
  • Item # 6PFY5
  • Mfr. Model # LT113-10W
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 1 min., Max. Time Setting 7 Days, Max. On/Off Cycles...More

  • Category : Plug-In Timers
Wall Switch, Switch Type: 1-Pole, 3 Position, Center O
Connector Boot, Santoprene, Black, For Use With 50 Amp
Lighting Dimmer, Rocker, Incandescent Lamp Type, 1-Pole, 3-Way,&
Straight Blade Connector, 20 Amps, 125VAC Voltage, NEMA Con
GFCI Receptacle, 125VAC Voltage, 15 Amps, NEMA Configuration
Watertight Locking Plug, 20/10 Amps, 250/600VAC Voltage,&#x
Straight Blade Plug, 15/10 Amps, 125/250VAC Voltage, N
Lighting Dimmer, Preset Slide, Incandescent Lamp Type, 1 Po
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More