Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

28 Results Found that Include 42 Products

Results per page:  16 | 32 | 48
Fire Rated Poke Through System, 15-19/32" Height, 8&qu
Nonfusible Disconnect Switch, Heavy Duty, 15 HP @ 600V
Nonfusible Enclosed Disconnect Switch, Heavy Duty, 50 HP &#
4-Pole, 5-Wire Watertight Pin and Sleeve Connector, 277/480
50 Amp Temporary Power Cord, 125/250VAC, 6/3, 8/1
Blue Watertight Pin and Sleeve Receptacle, 100 Amps, 3Y
Fiber Enclosure, Mounting Style: Rack Mount, Load Rating&#x
Plug-In GFCI with Cord, 120VAC Voltage Rating, NEMA Plug&#x
3-Pole, 4-Wire Watertight Pin and Sleeve Connector, 600VAC,
AV Ceiling Enclosure, Mounting Style: Ceiling Mount, Load&#
3-Pole, 4-Wire Pin and Sleeve Connector, 250VAC, Blue
  • HUBBELL WIRING DEVICE-KELLEMS
  • 3-Pole, 4-Wire Pin and Sleeve Connector, 250VAC, Blue Blue Pin and Sleeve Connector
  • Item # 3D158
  • Mfr. Model # HBL460C9V05
  • Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, Switch Rated No, Phase...More

  • Category : Pin and Sleeve Connectors
3-Pole, 4-Wire Watertight Pin and Sleeve Connector, 125/250
Red 4-Pole Watertight Pin and Sleeve Inlet, 63A, 250VAC
Type 4X Pin and Sleeve Plug, Gray, 100 Amps, Number&#x
2-Pole, 3-Wire Watertight Pin and Sleeve Connector, 125VAC,
Lighting Dimmer, Rotary, 3-Way Switch Type
Marine Adapter, Number of Outlets: 1, NEMA Plug Config
Liquid Tight Conduit Grip, Steel Fitting and Stainless Stee
Black Watertight Pin and Sleeve Receptacle, 100 Amps, 3Y&#x
Fire Rated Poke Through System, 15-19/32" Height, 8&qu
Fire Rated Poke Through System, 15-19/32" Height, 8&qu
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More