Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

40 Results Found that Include 74 Products

Results per page:  16 | 32 | 48
Gray Angle Locking Receptacle, 30 Amps, 480VAC Voltage, NEM
Liquid Tight Conduit Grip, Steel Fitting and Stainless Stee
Weatherproof Cover, 4-9/16" Height, 2-7/8" Width,
Plug-In GFCI with Cord, 120VAC Voltage Rating, NEMA Plug&#x
Weatherproof Wall Plate, Gray, Number of Gangs: 1, Wea
Angle Back Box, Metallic, 20/30 Amps, Box Type: F
Manual Motor Switch, 30 Amps AC, Toggle Operator
  • HUBBELL WIRING DEVICE-KELLEMS
  • Manual Motor Switch, 30 Amps AC, Toggle Operator Toggle Manual Motor Switch
  • Item # 1MTD5
  • Mfr. Model # HBL1392D
  • Manual Motor Switch, Toggle Operator, Enclosure NEMA Rating 1, Amps AC 30, Starter Type NEMA Style, Number of...More

  • Category : Manual Motor Switches
Receptacle, 15 Amps, 125VAC Voltage, NEMA Configuration: 5-
  • Receptacle, 15 Amps, 125VAC Voltage, NEMA Configuration: 5-15R, Number of Poles: 2 Inlet Receptacles
  • Item # 3D180
  • Mfr. Model # HBL5236
  • Receptacle, Industrial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage...More

  • Category : Straight Blade Receptacles
Portable Outlet Box, 1-Gang, 1-Inlet, Valox
  • HUBBELL WIRING DEVICE-KELLEMS
  • Portable Outlet Box, 1-Gang, 1-Inlet, Valox Valox Weatherproof Boxes
  • Item # 21XL35
  • Mfr. Model # HBLPOB1DY
  • Portable Outlet Box, Number of Gangs 1, Number of Inlets 1, Length 4.82 In., Width 3.18 In., Depth 4.20 In.,...More

  • Category : Weatherproof Boxes
Offset Slack Grip Pulling Grip, Cable Dia. Range: 0.75
Locking Plug, 30 Amps, 120/208VAC Voltage, NEMA Configurati
Floor Box, 2-29/32" Height, 3-19/32" Length, 3-37
White Flanged Locking Inlet, 30 Amps, 240VAC Voltage, NEMA&
Cable Support Grip, Tin Coated Bronze, Cable Dia. Range
Illuminated Wall Switch, Switch Type: 3-Way, Switch Functio
Pilot Light Wall Switch, Switch Type: 3-Way, Switch Fu
Round PVC Abandonment Plate, Number of Gangs: 1
Cable Support Grip, Stainless Steel, Cable Dia. Range:
Back Box, Metallic, 30 Amps, Box Type: Feed Though,&#x
Yellow Watertight Locking Receptacle, 20 Amps, 120/208VAC V
Lighting Control Relay
Gray Locking Receptacle, 30 Amps, 120/208VAC Voltage, NEMA&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More