Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Electrical

46 results found that include 102 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Flanged Inlet, 15 Amps, 125VAC Voltage, NEMA Configuration:
  • HUBBELL WIRING DEVICE-KELLEMS
  • Item # 3D235
  • Mfr. Model # HBL61CM64
  • Flanged Inlet, Straight Blade, Industrial Environments Application Environment, Amps - Plugs and Receptacles...More

  • Category : Straight Blade Receptacles
Straight Blade Plug, 30 Amps, 125/250VAC Voltage, NEMA
Plug-In GFCI, 120VAC Voltage Rating, NEMA Plug Configuration
  • HUBBELL WIRING DEVICE-KELLEMS
  • Item # 4HD20
  • Mfr. Model # GFP5266C
  • Plug-In GFCI, Cord Length No Cord, Color Black, 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle...More

  • Category : Portable GFCI
Weatherproof Wall Plate, Gray, Number of Gangs: 1, Wea
Gray Watertight Flanged Locking Inlet, 20 Amps, 480VAC Volt
Pilot Light Wall Switch, Switch Type: 3-Way, Switch Fu
Portable Outlet Box, 1-Gang, 1-Inlet, Valox
  • HUBBELL WIRING DEVICE-KELLEMS
  • Item # 21XL35
  • Mfr. Model # HBLPOB1DY
  • Portable Outlet Box, Number of Gangs 1, Number of Inlets 1, Length 4.82 In., Width 3.18 In., Depth 4.20 In.,...More

  • Category : Weatherproof Boxes
Cable Support Grip, Tin Coated Bronze, Cable Dia. Range
Manual Motor Switch, 30 Amps AC, Toggle Operator
  • HUBBELL WIRING DEVICE-KELLEMS
  • Item # 1MTD5
  • Mfr. Model # HBL1392D
  • Manual Motor Switch, Toggle Operator, Enclosure NEMA Rating 1, Amps AC 30, Starter Type NEMA Style, Number of...More

  • Category : Manual Motor Switches
Watertight Locking Plug, 20 Amps, 125VAC Voltage, NEMA Conf
Floor Box, 3-3/4" Height, 4-13/64" Length, 4-7&#x
Flexible Pulling Grip, Cable Dia. Range: 1.00" to
Floor Box Cover, Aluminum, Shape: Round, 3-7/8" L
Plug Configuration Adapter, White
  • HUBBELL WIRING DEVICE-KELLEMS
  • Item # 3D294
  • Mfr. Model # 9053A
  • Plug Configuration Adapter, Number of Outlets 1, Voltage 120VAC, Color White, Circuit Breaker No, Slot End...More

  • Category : Plug Adapters
Cable Support Grip, Tin Coated Bronze, Cable Dia. Range
Cable Support Grip, Stainless Steel, Cable Dia. Range:
Occupancy/Vacancy Sensor, Sensor Type: Passive Infrared, In
Results per page:  16 | 32 | 48

Electrical equipment is vital to every job site. Construction crews need electrical products not only to run their equipment, but to install electrical systems into buildings they create. Industrial building managers need the right wires, fittings and switches to make repairs. Laboratories need circuit breakers and push buttons to create electrical components. Field workers need portable power supplies to keep operations up and running when wired electricity is not available. Whatever your electrical needs, Grainger has you covered.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More