Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Electrical

49 results found that include 154 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Cable Support Grip, Tin Coated Bronze, Cable Dia. Range
Flexible Pulling Grip, Cable Dia. Range: 0.37" to
Cable Support Grip, Tin Coated Bronze, Cable Dia. Range
White Flanged Locking Receptacle, 20 Amps, 125VAC Voltage,
Duplex Receptacle Wall Plate, Silver, Number of Gangs:
Locking Connector, 30 Amps, NEMA Configuration: L5-30R, Num
Combination Device, 120VAC Voltage, 15 Amps, NEMA Configuration&
GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outle
Watertight Locking Connector, 15 Amps, NEMA Configuration:
Aluminum Cord Connector, Conduit Size: 1-1/2", Cord&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More