Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

54 Results Found that Include 137 Products

Results per page:  16 | 32 | 48
Straight Blade Connector, 15 Amps, 125VAC Voltage, NEMA Con
Strain Relief Cord Grip,0.54 to 0.73 in.
Straight Blade Plug, 20 Amps, 250VAC Voltage, NEMA Configur
Cable Protector, 1-Channel, Black, 10 ft. x 17/32"H,&#
Receptacle, 20 Amps, 250VAC Voltage, NEMA Configuration: 6-
Wall Switch, Switch Type: 3-Position, Center Off, Switch&#x
White Flanged Locking Inlet, 15 Amps, 120VAC Voltage, NEMA&
Galvanized Steel Electrical Box Cover, Box Type: Square,&#x
Midget Locking Flanged Receptacle, 120VAC Voltage, 15 Amps,
Locking Connector, 20 Amps, NEMA Configuration: L2-20R, Num
Cable Protector, 1-Channel, Brown, 10 ft. x 17/32"H,&#
Duplex/Blank Wall Plate, Silver, Number of Gangs: 2,&#
Round Brass Flush Replacement Plug, Number of Gangs: 1
Straight Blade Plug, 20 Amps, 250VAC Voltage, NEMA Configur
Latching Kit, For Use With All 3-Wire 20A or 30A
Locking Connector, 30 Amps, NEMA Configuration: L5-30R, Num
Aluminum Cord Connector, Conduit Size: 3/4", Cord
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More