Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

77 Results Found that Include 148 Products

Results per page:  16 | 32 | 48
Straight Blade Plug, 15 Amps, 125VAC Voltage, NEMA Configur
Straight Blade Plug, 15 Amps, 125VAC Voltage, NEMA Configur
GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outle
SPST Miniature Push Button Switch, Off/Momentary On with&#x
Dust Tight Straight Blade Plug, 15 Amps, 125VAC Voltage,&#x
Locking Plug, 20 Amps, 250VAC Voltage, NEMA Configuration:&
GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outle
Midget Locking Plug, 120VAC Voltage, 15 Amps, NEMA Configur
GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outle
GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outle
GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outle
GFCI Receptacle, 20A Amps, NEMA Configuration: None, Outlet
Gray Flexible Nonmetallic Liquid Tight Conduit, PS Series,
Receptacle, 15 Amps, 250VAC Voltage, NEMA Configuration: 6-
  • Receptacle, 15 Amps, 250VAC Voltage, NEMA Configuration: 6-15R, Number of Poles: 2 Single Panel Receptacles
  • Item # 3D219
  • Mfr. Model # HBL5658
  • Receptacle, Industrial Environments Application Environment, 15 Amps, 6-15R NEMA Configuration, Voltage...More

  • Category : Straight Blade Receptacles
Fire Rated Poke Through Junction Box, 2-7/16" Height,&
GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outle
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More