Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

78 Results Found that Include 258 Products

Results per page:  16 | 32 | 48
Receptacle, 20 Amps, 125VAC Voltage, NEMA Configuration: 5-
Steel Entrance End For Use With PlugTrak Raceway, Ivory
Duplex/Blank Wall Plate, Ivory, Number of Gangs: 2,&#x
5 ft. PremisTrak® Series Raceway, PVC, Office White, Co
Weatherproof Boot, For Use With 3-Wire Valise Plug, Black
Marine Toggle Switch, Number of Connections: 2, Switch
  • HUBBELL WIRING DEVICE-KELLEMS
  • Marine Toggle Switch, Number of Connections: 2, Switch Function: On/Off Hubbell Wiring Device-Kellems
  • Item # 3HZ86
  • Mfr. Model # M11SP
  • Marine Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 1/4 In....More

  • Category : Toggle Switches
Straight Blade Connector, 15 Amps, 125VAC Voltage, NEMA Con
Rectangular Steel Universal Cover Mounting Clips
Single Pole Connector
  • HUBBELL WIRING DEVICE-KELLEMS
  • Single Pole Connector Single Pole Connector
  • Item # 20TT49
  • Mfr. Model # HBLFBBL
  • Single Pole Connector, Female, Voltage Rating 600VAC/250VDC, Color Blue, Conductor Material Brass, Fits...More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More