Navigation Menu New

Access My Account, Order History, Lists and more here.

Pipe, Rod & Wire Grounding Clamps

103 products

These grounding clamps connect conductors to pipe, rod, wire, and other materials. They help join electrical systems to the ground to safely dissipate electricity to the earth, preventing shorts to connected equipment. Each type of grounding clamp is used for a specific application.

Brand

Ground Rod Clamps

Ground Rod Clamps
Ground rod clamps connect conductors to grounding rods or rebar. They fit over both pieces and tighten down with a screw.
Loading...

Pipe Ground Clamps

Pipe Ground Clamps
Pipe ground rod clamps connect conductors to water pipe. The clamp fits around the pipe and tightens down with screws. The conductor is pulled through the clamp's lug and also tightens down with a screw.

Aluminum

Loading...

Bronze

Loading...

Copper

Loading...

Zinc

Loading...

Pipe and Rod U-Bolt Ground Clamps

Pipe and Rod U-Bolt Ground Clamps
These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
Loading...

Wire to Wire Grounding Connector

Wire to Wire Grounding Connector
These grounding connectors have two grooves for making wire-to-wire connections. Conductors cross each other through these grooves. These connectors are suitable for direct-burial applications.
Loading...

Grounding Split Bolts

Grounding Split Bolts

Grounding split bolts fasten onto a structure and grounding wire is pulled through a lug in the bolt.

Loading...

Grounding Plate Clamps

Grounding Plate Clamps

Grounding plate clamps mount onto a surface and are tightened down with a screw. Wire feeds through the lugs. These clamps are suitable for direct-burial applications.

For 1 Grounding Wires

Loading...

For 2 Grounding Wires

Loading...

Cable Tray Ground Clamps

Cable Tray Ground Clamps
These ground clamps connect grounding wire to cable trays. They clamp the ground wire on one side and the cable tray on the other.
Loading...

Raised Floor Ground Clamps

Raised Floor Ground Clamps
These ground clamps bond mesh common bonding network (MCBN) conductors to each other and bond raised floor pedestals to the conductors. They clamp onto the pedestals, and the conductors are fed through.
Loading...

Weld On Ground Studs

Weld On Ground Studs
These ground studs weld onto steel structures or frames. Once they're in place, conductors wrap around the angled tongue to ground the electrical system.
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.