Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Electrical

15 results found that include 29 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
UPS System, 3kVA Power Rating, 120VAC Output Voltage, Numbe
Line Interactive UPS Systems
  • GENERAL ELECTRIC
  • Item # 19RT45
  • Mfr. Model # 25929
  • UPS System, Power Rating 3kVA, Output Voltage 120VAC, Backup Time (Half/Full Load) 11 min./5 min., Number of...More

  • Category : UPS Systems
Double Conversion UPS, 700VA Power Rating, 100/110/115/
Double Conversion UPS, 700VA Power Rating, 100/110/115/
NEMA Style Magnetic Motor Starter, Nonreversing
Replacement Contact Kit, Contacts per Kit: 3, Starter
General Electric Contactor Repair Kits
NEMA 4/4X NEMA Motor Starter Enclosure for CR306 D
GENERAL ELECTRIC Motor Starter Enclosures
Lighting Magnetic Contactor, 277VAC Coil Volts, Contactor Type&#
Mechanically Held Lighting Magnetic Contactors
120VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
Reversing IEC Magnetic Contactor, Coil Volts: 120VAC
240VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
Reversing IEC Magnetic Contactor, Coil Volts: 240VAC
208VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
Reversing IEC Magnetic Contactor, Coil Volts: 208VAC
480VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
Reversing IEC Magnetic Contactor, Coil Volts: 480VAC
24VAC IEC Magnetic Contactor; No. of Poles 3, Reversin
Reversing IEC Magnetic Contactor, Coil Volts: 24VAC
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More