Navigation Menu New

Access My Account, Order History, Lists and more here.

General Purpose Portable GFCI Bodies & Cords

12 products
General purpose portable ground fault circuit interrupter (GFCI) bodies and cords are electrical devices used with power cords that help protect users from ground faults. They have an integrated circuit breaker that turns off the power when a current overload is detected, helping protect users from electrical burns, shock, or electrocution. They are commonly used in temporary power applications to provide protection where electrical circuits may come in contact with water, such as in garages or outdoors, and a standard GFCI receptacle is not available. Plug-in GFCIs plug directly into a wall outlet and have one or more receptacles that devices plug into. Inline GFCIs are lengths of cord with an outlet plug at one end and one or more receptacles at the other end that devices plug into.
General purpose portable ground fault circuit interrupter (GFCI) bodies and cords are electrical devices used with power cords that help protect users from ground faults. They have an integrated circuit breaker that turns off the power when a current overload is detected, helping protect users from electrical burns, shock, or electrocution. They are commonly used in temporary power applications to provide protection where electrical circuits may come in contact with water, such as in garages or outdoors, and a standard GFCI receptacle is not available. Plug-in GFCIs plug directly into a wall outlet and have one or more receptacles that devices plug into. Inline GFCIs are lengths of cord with an outlet plug at one end and one or more receptacles at the other end that devices plug into.
Cord Length

Inline Portable GFCI Cords with Manual Reset

Inline Portable GFCI Cords with Manual Reset
Inline portable GFCI cords with manual reset are electrical devices used between a power source and an electrical device to help prevent electrical shock from water and other hazards. They require the user to reset the GFCI after a power outage by pushing the reset button to restore power to the connected equipment. They are typically used in industrial or construction applications, such as with power tools, where a sudden resumption in power could be dangerous if equipment starts back up unexpectedly. They have an outlet plug at one end and one or more receptacles at the other end that devices plug into. They can also be used with extension cords, in which case the GFCI plugs into the wall, the extension cord plugs into the GFCI, and the device plugs into the extension cord.

0 Number of Outlets

Loading...
Loading...
Loading...
Loading...
Loading...

1 Number of Outlets

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

3 Number of Outlets

Loading...

Inline Portable GFCI Cords with Automatic Reset

Inline Portable GFCI Cords with Automatic Reset
Inline portable GFCI cords with automatic reset are electrical devices used between a power source and an electrical device to detect ground faults and help prevent electrical shock. The GFCI automatically resets after a power interruption to immediately restart the connected device as soon as the power supply is restored. These portable cords are suitable for use with unattended devices, such as radios or lights, in settings without a standard GFCI receptacle. They have an outlet plug at one end and one or more receptacles at the other end that devices plug into. They can also be used with extension cords, in which case the GFCI plugs into the wall, the extension cord plugs into the GFCI, and the device plugs into the extension cord.

0 Number of Outlets

Loading...
Loading...
Loading...
Loading...

1 Number of Outlets

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

3 Number of Outlets

Loading...
Loading...
Loading...
Loading...

Plug-In Portable GFCI Cords with Manual Reset

Plug-In Portable GFCI Cords with Manual Reset
Plug-in portable GFCI cords with manual reset are electrical devices that help protect users from ground faults, which can result in electrical burns or shock. They require the user to reset the GFCI after a power outage by pushing the reset button to restore power to the connected equipment. They are commonly used in industrial or construction applications, such as power saws and drills, where a sudden resumption in power could be hazardous if equipment starts up again unexpectedly. These portable cords plug directly into a wall outlet and have a short cord with one or more receptacles at the end that devices plug into.

0 Number of Outlets

Loading...

1 Number of Outlets

Loading...
Loading...

3 Number of Outlets

Loading...
Loading...
Loading...

4 Number of Outlets

Loading...
Loading...
Loading...

Plug-In Portable GFCI Cords with Automatic Reset

Plug-In Portable GFCI Cords with Automatic Reset
Plug-in portable GFCI cords with automatic reset are electrical devices used between a power source and an electrical device to detect ground faults and help prevent electrical shock. The GFCI automatically resets after a power interruption to immediately restart the connected devices as soon as the power supply is restored. They are often used to connect unattended devices with short power cords, such as radios or lights, to outlets without GFCI protection. These portable cords plug directly into a wall outlet and have a short cord with one or more receptacles at the end that devices plug into.

1 Number of Outlets

Loading...

3 Number of Outlets

Loading...

4 Number of Outlets

Loading...

6 Number of Outlets

Loading...

8 Number of Outlets

Loading...
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.