Navigation Menu New

Access My Account, Order History, Lists and more here.

Motor Lead Disconnects

Available36 products
Motor lead disconnects are plug-and-socket connectors that snap together to create tight connections between motors and power and ground sources without bolting or taping wires. Also known as motor pigtail connectors, they consist of a male disconnect with an extended terminal and a female disconnect with a receptacle where the male motor lead inserts. Each disconnect has a barrel with a color-coded band and markings that identify where to compress and which die component and tool are necessary to create a solid, uniform bond between the cable and disconnect. Additionally, insulation boots and plastic insulation housing can be added to help condense the assembly's size and protect the connection from short circuits, deterioration, and corrosion damage.
Brand

Female Motor Lead Disconnects

Female Motor Lead Disconnects
These female motor lead disconnects have receptacles that accept male motor lead disconnects.

Body Size: 0

Loading...

Body Size: 1

Loading...

Body Size: 2

Loading...

Body Size: 3

Loading...

Male Motor Lead Disconnects

Male Motor Lead Disconnects
These male motor lead disconnects have an extended terminal that inserts in female motor lead disconnects.

Body Size: 0

Loading...

Body Size: 1

Loading...

Body Size: 2

Loading...

Body Size: 3

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.