Navigation Menu New

Access My Account, Order History, Lists and more here.

Power Distribution Blocks

Available44 products
Power distribution blocks split a primary power or ground source (line) into secondary outputs (load) to distribute the connection to multiple branch circuits. Also known as power terminal blocks, they provide a fixed, tap-off point within enclosed equipment. They eliminate the need to run wires from outside power or ground sources to individual components in applications like electrical panels, HVAC systems, and machinery.
Brand

Open Blocks with Lugs

Open Blocks with Lugs
These blocks have an open design that allows unrestricted access to the terminals. They have a lug termination design that tightens onto the ends of stripped wires with wrenches or screwdrivers.

1 Pole

Maximum Voltage: 1,000 V AC/DC

Loading...

Maximum Voltage: 600 V AC/DC

Loading...

2 Pole

Maximum Voltage: 1,000 V AC/DC

Loading...

Maximum Voltage: 600 V AC/DC

Loading...

3 Pole

Maximum Voltage: 1,000 V AC/DC

Loading...

Maximum Voltage: 600 V AC/DC

Loading...

4 Pole

Maximum Voltage: 600 V AC/DC

Loading...

Open Blocks with Studs

Open Blocks with Studs
These blocks have an open design that allows unrestricted access to their stud terminals. They have a stud termination design that's suitable for securing ring and fork connectors.

1 Pole

Maximum Voltage: 600 V AC/DC

Loading...

2 Pole

Maximum Voltage: 600 V AC/DC

Loading...

3 Pole

Maximum Voltage: 1,000 V AC/DC

Loading...

Maximum Voltage: 600 V AC/DC

Loading...

Finger-Safe Blocks with Lugs

Finger-Safe Blocks with Lugs
These blocks insulate connections to protect them from accidental touch and electrical interference. Wires insert into their lugs where they are tightened down with a clamp or screw to secure and splice the connection. These power distribution blocks have an IP20 rating: ensuring the conductors are safe from touch and resistant to ingress from dust and objects.

1 Pole

Maximum Voltage: 600 V AC/DC

Loading...

Maximum Voltage: 1,500 V DC

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.