Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Electrical

22,399 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Two Hole Conduit Strap, 1/2" Nominal Conduit/Pipe, PVC, 1 EA

    Brand
    CANTEX
    Item #
    4FYT5
    Mfr. Model #
    5133736
    Two Hole Conduit Strap, 1/2" Nominal Conduit/Pipe,
    Web Price $0.61 / each
  • Flange Clip, Spring Steel, 1 EA

    Brand
    NVENT CADDY
    Item #
    2KWY5
    Mfr. Model #
    4H58
    Flange Clip, Spring Steel, 1 EA
    Web Price $0.96 / each
  • 15A Industrial Grade Straight Blade Plug, Black/White; NEMA Configuration: 5-15P

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    4A250
    Mfr. Model #
    HBL5266C
    15A Industrial Grade Straight Blade Plug, Black/White;
    Web Price $17.27 / each
  • Two-Position Bridging Clip, 1 EA, For Use With Commercial or Residential 66 Block

    Brand
    LEVITON
    Item #
    5LP91
    Mfr. Model #
    40067-BC
    Two-Position Bridging Clip, 1 EA, For Use With Commercial&#
    Clearance Price $0.08 / each

    Web Price $0.20

  • Conduit Clamp, 1/2" Nominal Conduit/Pipe, Steel, 1 EA

    Brand
    B-LINE BY EATON
    Item #
    4RHZ3
    Mfr. Model #
    BL1400
    Conduit Clamp, 1/2" Nominal Conduit/Pipe, Steel, 1
    Web Price $0.86 / each
  • Mechanical Bronze Grounding Connector, Number of Wires: 1

    Brand
    NVENT ERICO
    Item #
    2KXN2
    Mfr. Model #
    CP58
    Mechanical Bronze Grounding Connector, Number of Wires: 1
    Web Price $2.48 / each
  • Liquid Tight Cord Connector, 0.17" to 0.45" Cord Dia., 1/2" MNPT Box Connection

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    2DPE4
    Mfr. Model #
    SEC50BA
    Liquid Tight Cord Connector, 0.17" to 0.45" Cord
    Web Price $2.57 / each
  • Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 4-1/8" Width

    Brand
    RACO
    Item #
    5A053
    Mfr. Model #
    752
    Galvanized Zinc Electrical Box Cover, Box Type: Square,
    Web Price $1.03 / each
  • Bridle Ring, 2" Nominal Conduit/Pipe, Steel, 1 EA

    Brand
    NVENT CADDY
    Item #
    2KXH9
    Mfr. Model #
    4BRT32
    Bridle Ring, 2" Nominal Conduit/Pipe, Steel, 1 EA
    Web Price $2.46 / each
  • Blank Box Mount Wall Plate, Silver, Number of Gangs: 1, Weather Resistant: No

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    5C266
    Mfr. Model #
    SS13
    Blank Box Mount Wall Plate, Silver, Number of Gangs:&#
    Web Price $4.25 / each
  • Conduit Clamp, 3/4" Nominal Conduit/Pipe, Steel, 1 EA

    Brand
    B-LINE BY EATON
    Item #
    4RHZ4
    Mfr. Model #
    BL1410
    Conduit Clamp, 3/4" Nominal Conduit/Pipe, Steel, 1
    Web Price $1.00 / each
  • 1/2" Threaded IMC, Rigid Insulated Bushing, 1-3/64" Overall Length

    Brand
    GRAINGER APPROVED
    Item #
    5XC34
    Mfr. Model #
    5XC34
    1/2" Threaded IMC, Rigid Insulated Bushing, 1-3/64&quo
    Clearance Price $0.04 / each

    Web Price $0.31

  • Straight, Steel, 1/2" MNPT Box Connection, Steel

    Brand
    THOMAS & BETTS
    Item #
    2RET1
    Mfr. Model #
    3110-TB
    Straight, Steel, 1/2" MNPT Box Connection, Steel
    Web Price $2.27 / each
  • Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 4" Width, 4" Length

    Brand
    RACO
    Item #
    3KF44
    Mfr. Model #
    753
    Galvanized Zinc Electrical Box Cover, Box Type: Square,
    Web Price $1.38 / each
  • Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 2, 4-3/4" Width

    Brand
    RACO
    Item #
    3LN26
    Mfr. Model #
    832SP
    Galvanized Zinc Electrical Box Cover, Box Type: Square,
    Web Price $2.26 / each
  • 15 Amp Industrial Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Black/White

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    4A251
    Mfr. Model #
    HBL5269C
    15 Amp Industrial Grade Standard Straight Blade Connector,
    Web Price $29.82 / each
  • 12"L Gear Tie, Black 2PK

    Brand
    NITE IZE
    Item #
    18G613
    Mfr. Model #
    GT12-2PK-01
    12"L Gear Tie, Black 2PK
    Web Price $5.52 / pkg. of 2
  • Duplex Receptacle Wall Plate, Silver, Number of Gangs: 1, Weather Resistant: No

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    5C228
    Mfr. Model #
    SS8
    Duplex Receptacle Wall Plate, Silver, Number of Gangs:
    Web Price $2.42 / each
  • Cable Clip, Side Entry, Adhesive Backed, Gray, 25 PK

    Brand
    TY-RAP(R)
    Item #
    1A874
    Mfr. Model #
    GC500RT
    Cable Clip, Side Entry, Adhesive Backed, Gray, 25 PK
    Web Price $9.12 / pkg. of 25
  • Modular Jack, Blue, Plastic, Series: Standard, Cable Type: Category 6

    Brand
    HUBBELL PREMISE WIRING
    Item #
    3TY64
    Mfr. Model #
    HXJ6B
    Modular Jack, Blue, Plastic, Series: Standard, Cable Type&#
    Web Price $12.13 / each
  • Twist On Wire Connector, Blue, 72B Series, Max. Wire Combination: (3) 16 AWG

    Brand
    IDEAL
    Item #
    6YH35
    Mfr. Model #
    30-072
    Twist On Wire Connector, Blue, 72B Series, Max. Wire C
    Web Price $10.26 / pkg. of 100
  • Liquid Tight Conduit Fitting, 1/2", Straight, Box Connection: 1/2" MNPT, Nylon

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    6D102
    Mfr. Model #
    P050NBKA
    Liquid Tight Conduit Fitting, 1/2", Straight, Box Conn
    Web Price $4.43 / each
  • Liquid Tight Cord Connector, 0.18" to 0.31" Cord Dia., 3/8" MNPT Box Connection

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    2DPE2
    Mfr. Model #
    SEC38BA
    Liquid Tight Cord Connector, 0.18" to 0.31" Cord
    Web Price $2.03 / each
  • 3/8" Nylon Cord Connector Locknut for Threaded Metallic Conduit

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    2DZG5
    Mfr. Model #
    31622002L
    3/8" Nylon Cord Connector Locknut for Threaded Metalli
    Web Price $0.60 / each
  • Conduit Clamp, 1/2" Nominal Conduit/Pipe, Steel, 1 EA

    Brand
    NVENT CADDY
    Item #
    2KWP4
    Mfr. Model #
    CD0B
    Conduit Clamp, 1/2" Nominal Conduit/Pipe, Steel, 1
    Web Price $0.66 / each
  • Liquid Tight Cord Connector, 0.45" to 0.71" Cord Dia., 3/4" MNPT Box Connection

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    2DPE6
    Mfr. Model #
    SEC75BA
    Liquid Tight Cord Connector, 0.45" to 0.71" Cord
    Web Price $4.08 / each
  • Schedule 40 PVC Conduit with Bell End, Trade Size: 3/4", Nominal Length: 10 ft.

    Brand
    CANTEX
    Item #
    4EUA6
    Mfr. Model #
    A52AG12
    Schedule 40 PVC Conduit with Bell End, Trade Size:
    Web Price $6.70 / each
  • Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 4" Width, 4" Length

    Brand
    RACO
    Item #
    5AA31
    Mfr. Model #
    902C
    Galvanized Zinc Electrical Box Cover, Box Type: Square,
    Web Price $3.67 / each
  • Twist On Wire Connector, Orange, 73B Series, Max. Wire Combination: (2) 14 AWG

    Brand
    IDEAL
    Item #
    6YH36
    Mfr. Model #
    30-073
    Twist On Wire Connector, Orange, 73B Series, Max. Wire
    Web Price $11.36 / pkg. of 100
  • Electrical Box, Steel, 2-1/8" Nominal Depth, 4-11/16" Nominal Width, 4-11/16" Nominal Length

    Brand
    RACO
    Item #
    3LN25
    Mfr. Model #
    257
    Electrical Box, Steel, 2-1/8" Nominal Depth, 4-11/16&q
    Web Price $8.82 / each
  • Horizontal or Vertical-Mount While In Use Weatherproof Cover, 1-Gang, Polycarbonate

    Brand
    TAYMAC
    Item #
    38R657
    Mfr. Model #
    MM410C
    Horizontal or Vertical-Mount While In Use Weatherproof Cover,&#x
    Web Price $9.60 / each
  • Solenoid, 120VAC Coil Volts, Stroke Range: 1/8" to 1", Duty Cycle: Continuous

    Brand
    DORMEYER
    Item #
    4X240
    Mfr. Model #
    2005-M-1
    Solenoid, 120VAC Coil Volts, Stroke Range: 1/8" t
    Web Price $27.09 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More