Skip Content

Electrical

6,181 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Steel Knock Out Plug, For Use With Tubing and Cable Fitting

    Brand
    GRAINGER APPROVED
    Item #
    3LJ96
    Mfr. Model #
    3LJ96
    Steel Knock Out Plug, For Use With Tubing and Cable&#x
    Clearance Price $0.12 / each

    Web Price $1.20

  • 7.90"L x 0.19"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 50 lb.

    Brand
    POWER FIRST
    Item #
    36J150
    Mfr. Model #
    36J150
    7.90"L x 0.19"W Standard Indoor, Outdoor Cable Tie,&#x
    Web Price $5.00 / pkg. of 100
  • 1/2" EMT Compression Coupling

    Brand
    GRAINGER APPROVED
    Item #
    5XC21
    Mfr. Model #
    5XC21
    1/2" EMT Compression Coupling
    Clearance Price $0.32 / each

    Web Price $3.20

  • 14.50"L x 0.30"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 120 lb.

    Brand
    POWER FIRST
    Item #
    36J166
    Mfr. Model #
    36J166
    14.50"L x 0.30"W Standard Indoor, Outdoor Cable Tie,&#
    Web Price $18.50 / pkg. of 100
  • 8 ft. Power Cord with SJT NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps

    Brand
    POWER FIRST
    Item #
    1FD82
    Mfr. Model #
    1FD82
    8 ft. Power Cord with SJT NEC Cord Designation, 18
    Clearance Price $7.93 / each

    Web Price $8.35

  • 9.80"L x 0.14"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 40 lb.

    Brand
    POWER FIRST
    Item #
    36J142
    Mfr. Model #
    36J142
    9.80"L x 0.14"W Standard Indoor, Outdoor Cable Tie,&#x
    Web Price $4.20 / pkg. of 100
  • 100 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 13.0, Number of Outlets: 3, Yellow

    Brand
    POWER FIRST
    Item #
    4GAD1
    Mfr. Model #
    4GAD1
    100 ft. Indoor, Outdoor Lighted Extension Cord; Max Am
    Web Price $99.75 / each
  • EMT Galvanized Steel Conduit, Trade Size: 3/4", Nominal Length: 10 ft.

    Brand
    GRAINGER APPROVED
    Item #
    6XC31
    Mfr. Model #
    583203
    EMT Galvanized Steel Conduit, Trade Size: 3/4", N
    Web Price $7.80 / each
  • 11.00"L x 0.14"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 40 lb.

    Brand
    POWER FIRST
    Item #
    36J146
    Mfr. Model #
    36J146
    11.00"L x 0.14"W Standard Indoor, Outdoor Cable Tie,&#
    Web Price $7.10 / pkg. of 100
  • 50 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 15.0, Number of Outlets: 1, Orange with Bla

    Brand
    POWER FIRST
    Item #
    1FD55
    Mfr. Model #
    1FD55
    50 ft. Indoor, Outdoor Lighted Extension Cord; Max Amp
    Web Price $33.24 / each
  • EMT Galvanized Steel Conduit, Trade Size: 1/2", Nominal Length: 10 ft.

    Brand
    GRAINGER APPROVED
    Item #
    6XC30
    Mfr. Model #
    583195
    EMT Galvanized Steel Conduit, Trade Size: 1/2", N
    Web Price $4.10 / each
  • 3 ft. PC Power Cord with SJT NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps

    Brand
    GRAINGER APPROVED
    Item #
    20PW99
    Mfr. Model #
    20PW99ID
    3 ft. PC Power Cord with SJT NEC Cord Designation,
    Web Price $3.20 / each
  • 14.50"L x 0.19"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 50 lb.

    Brand
    POWER FIRST
    Item #
    36J158
    Mfr. Model #
    36J158
    14.50"L x 0.19"W Standard Indoor, Outdoor Cable Tie,&#
    Web Price $13.65 / pkg. of 100
  • Zinc Plated Steel Reducing Washer, For Use With Fittings and Enclosures

    Brand
    GRAINGER APPROVED
    Item #
    3LV42
    Mfr. Model #
    3LV42
    Zinc Plated Steel Reducing Washer, For Use With Fittings&#x
    Clearance Price $0.52 / each

    Web Price $0.58

  • 9.80"L x 0.14"W Standard Indoor Cable Tie, Natural; Tensile Strength: 40 lb.

    Brand
    POWER FIRST
    Item #
    36J141
    Mfr. Model #
    36J141
    9.80"L x 0.14"W Standard Indoor Cable Tie, Natural
    Web Price $4.00 / pkg. of 100
  • 1/2" Threaded IMC, Rigid Insulated Bushing

    Brand
    GRAINGER APPROVED
    Item #
    5XC34
    Mfr. Model #
    5XC34
    1/2" Threaded IMC, Rigid Insulated Bushing
    Clearance Price $0.04 / each

    Web Price $0.31

  • 7.90"L x 0.19"W Standard Indoor Cable Tie, Natural; Tensile Strength: 50 lb.

    Brand
    POWER FIRST
    Item #
    36J149
    Mfr. Model #
    36J149
    7.90"L x 0.19"W Standard Indoor Cable Tie, Natural
    Web Price $4.70 / pkg. of 100
  • Steel Knock Out Plug, For Use With Tubing and Cable Fitting

    Brand
    GRAINGER APPROVED
    Item #
    3LN64
    Mfr. Model #
    3LN64
    Steel Knock Out Plug, For Use With Tubing and Cable&#x
    Clearance Price $0.72 / each

    Web Price $0.80

  • 11.80"L x 0.19"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 50 lb.

    Brand
    POWER FIRST
    Item #
    36J154
    Mfr. Model #
    36J154
    11.80"L x 0.19"W Standard Indoor, Outdoor Cable Tie,&#
    Web Price $16.95 / pkg. of 100
  • 4 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray

    Brand
    GRAINGER APPROVED
    Item #
    24C351
    Mfr. Model #
    24C351
    4 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $2.38 / each
  • Relay Socket, Socket Type: Standard, Socket Style: Octal, Number of Pins: 8

    Brand
    DAYTON
    Item #
    5X852
    Mfr. Model #
    5X852
    Relay Socket, Socket Type: Standard, Socket Style: Oct
    Web Price $8.85 / each
  • 2 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 15.0, Number of Outlets: 3, Yellow

    Brand
    POWER FIRST
    Item #
    4DB72
    Mfr. Model #
    4DB72
    2 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps
    Web Price $15.65 / each
  • 14.50"L x 0.19"W Standard Indoor, Outdoor Cable Tie, Orange; Tensile Strength: 50 lb.

    Brand
    POWER FIRST
    Item #
    36J232
    Mfr. Model #
    36J232
    14.50"L x 0.19"W Standard Indoor, Outdoor Cable Tie,&#
    Web Price $11.85 / pkg. of 100
  • Zinc Plated Steel Reducing Washer, For Use With Fittings and Enclosures

    Brand
    GRAINGER APPROVED
    Item #
    3LV41
    Mfr. Model #
    3LV41
    Zinc Plated Steel Reducing Washer, For Use With Fittings&#x
    Clearance Price $0.10 / each

    Web Price $0.64

  • 3/4" Threaded IMC, Rigid Locknut

    Brand
    GRAINGER APPROVED
    Item #
    5XC31
    Mfr. Model #
    5XC31
    3/4" Threaded IMC, Rigid Locknut
    Clearance Price $0.40 / each

    Web Price $0.44

  • 50 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 15.0, Number of Outlets: 1, Yellow with Bla

    Brand
    POWER FIRST
    Item #
    3EB10
    Mfr. Model #
    3EB10
    50 ft. Indoor, Outdoor Lighted Extension Cord; Max Amp
    Web Price $65.50 / each
  • 25 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 15.0, Number of Outlets: 1, Orange with Bla

    Brand
    POWER FIRST
    Item #
    3EA99
    Mfr. Model #
    3EA99
    25 ft. Indoor, Outdoor Lighted Extension Cord; Max Amp
    Web Price $17.09 / each
  • Zinc Plated Steel Reducing Washer, For Use With Fittings and Enclosures

    Brand
    GRAINGER APPROVED
    Item #
    3LV40
    Mfr. Model #
    3LV40
    Zinc Plated Steel Reducing Washer, For Use With Fittings&#x
    Clearance Price $0.06 / each

    Web Price $0.38

  • 5.90"L x 0.14"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 40 lb.

    Brand
    POWER FIRST
    Item #
    36J138
    Mfr. Model #
    36J138
    5.90"L x 0.14"W Standard Indoor, Outdoor Cable Tie,&#x
    Web Price $9.00 / pkg. of 100
  • Steel Channel Angle Plate, Electro Galvanized Finish

    Brand
    GRAINGER APPROVED
    Item #
    5YE32
    Mfr. Model #
    V321EG
    Steel Channel Angle Plate, Electro Galvanized Finish
    Web Price $2.19 / each
  • Outlet Strip, 6 Outlets, 15.0 Max. Amps, 2 ft. 9" Cord Length

    Brand
    GRAINGER APPROVED
    Item #
    5HN14
    Mfr. Model #
    5HN14
    Outlet Strip, 6 Outlets, 15.0 Max. Amps, 2 ft. 9"
    Web Price $8.75 / each
  • 2 AWG One-Hole Lug Compression Connector, Straight Barrel, Brown

    Brand
    GRAINGER APPROVED
    Item #
    24C995
    Mfr. Model #
    24C995
    2 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $3.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More