Skip Content

Electrical

1,063 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Thermocouple Plug, Black, Thermocouple Type: J, Plug or Connector Type: Miniature

    Brand
    TEMPCO
    Item #
    3FXN3
    Mfr. Model #
    TCAR-1013
    Thermocouple Plug, Black, Thermocouple Type:  J, Plug
    Web Price $3.95 / each
  • Spring Adjustable Thermocouple, Thermocouple Type: J, Temp. Limit (Deg. F): 900, 6.5" Probe Length

    Brand
    TEMPCO
    Item #
    5ZY15
    Mfr. Model #
    TCP10220
    Spring Adjustable Thermocouple, Thermocouple Type:  J, Temp
    Web Price $23.60 / each
  • 100 ft., 600VAC High Temperature Lead Wire with MG Cable Type and 10 AWG Wire Size, Natural

    Brand
    TEMPCO
    Item #
    2KE40
    Mfr. Model #
    LDWR-1015
    100 ft., 600VAC High Temperature Lead Wire with MG Cab
    Web Price $340.50 / each
  • 120VAC Wall Mount Power Adapter, Selectable: 3, 4.5, 6, 7.5, 9, Or 12VDC, 500mA, 60Hz

    Brand
    GRAINGER APPROVED
    Item #
    33W345
    Mfr. Model #
    900-052
    120VAC Wall Mount Power Adapter, Selectable: 3, 4.5, 6
    Web Price $13.35 / each
  • Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC

    Brand
    DAYTON
    Item #
    31EH01
    Mfr. Model #
    31EH01
    Control Transformer, Input Voltage: 240VAC, 480VAC, Output
    Web Price $140.50 / each
  • Thermocouple Plug, Yellow, Thermocouple Type: K, Plug or Connector Type: Miniature

    Brand
    TEMPCO
    Item #
    3FXN4
    Mfr. Model #
    TCAR-1012
    Thermocouple Plug, Yellow, Thermocouple Type:  K, Plug
    Web Price $3.95 / each
  • Strap, Red, 1-1/2"

    Brand
    EZ-WRAP
    Item #
    48GR82
    Mfr. Model #
    EZWRAPNGSTORS
    Strap, Red, 1-1/2"
    Web Price $4.15 / each
  • General Purpose Thermocouple, Thermocouple Type: J, Temp. Limit (Deg. F): 1300, 18.0" Probe Length

    Brand
    TEMPCO
    Item #
    5ZY11
    Mfr. Model #
    MTA00803
    General Purpose Thermocouple, Thermocouple Type:  J, Temp.&
    Web Price $56.75 / each
  • 100 ft., 600VAC High Temperature Lead Wire with TGGT Cable Type and 12 AWG Wire Size, Natural

    Brand
    TEMPCO
    Item #
    2KE44
    Mfr. Model #
    LDWR-1023
    100 ft., 600VAC High Temperature Lead Wire with TGGT C
    Web Price $129.00 / each
  • Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC

    Brand
    DAYTON
    Item #
    31EG82
    Mfr. Model #
    31EG82
    Control Transformer, Input Voltage: 240VAC, 480VAC, Output
    Web Price $69.00 / each
  • Thermocouple Jack, Yellow, Thermocouple Type: K, Plug or Connector Type: Standard

    Brand
    TEMPCO
    Item #
    5ZY34
    Mfr. Model #
    TCAR-1009
    Thermocouple Jack, Yellow, Thermocouple Type:  K, Plug
    Web Price $8.20 / each
  • Thermocouple Plug, Yellow, Thermocouple Type: K, Plug or Connector Type: Standard

    Brand
    TEMPCO
    Item #
    5ZY32
    Mfr. Model #
    TCAR-1007
    Thermocouple Plug, Yellow, Thermocouple Type:  K, Plug
    Web Price $12.40 / each
  • Air Compressor Pressure Switch; Range: 25 to 160 psi, Port Type: (4) Port, 1/4" FNPT

    Brand
    CONDOR USA, INC
    Item #
    3EYR9
    Mfr. Model #
    11NC2E
    Air Compressor Pressure Switch; Range: 25 to 160
    Web Price $32.70 / each
  • Air Compressor Pressure Switch; Range: 40 to 175 psi, Port Type: (4) Port, 1/4" FNPT

    Brand
    CONDOR USA, INC
    Item #
    3FWC4
    Mfr. Model #
    11KC2E
    Air Compressor Pressure Switch; Range: 40 to 175
    Web Price $32.70 / each
  • Air Compressor Pressure Switch; Range: 50 to 200 psi, Port Type: (1) Port, 1/4" FNPT

    Brand
    CONDOR USA, INC
    Item #
    3FWC8
    Mfr. Model #
    11WA2E
    Air Compressor Pressure Switch; Range: 50 to 200
    Web Price $30.20 / each
  • Thermocouple Probe, Thermocouple Type: Dimensión J, Temp. Limit (Deg. F): 900, 3.0" Probe Length

    Brand
    TEMPCO
    Item #
    20XJ89
    Mfr. Model #
    TTW00178
    Thermocouple Probe, Thermocouple Type:  Dimensión J,
    Web Price $17.20 / each
  • Control Transformer, Input Voltage: 208VAC, 277VAC, Output Voltage: 120VAC

    Brand
    DAYTON
    Item #
    31EH11
    Mfr. Model #
    31EH11
    Control Transformer, Input Voltage: 208VAC, 277VAC, Output
    Web Price $69.00 / each
  • Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC

    Brand
    DAYTON
    Item #
    31EG92
    Mfr. Model #
    31EG92
    Control Transformer, Input Voltage: 240VAC, 480VAC, Output
    Web Price $419.00 / each
  • Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC

    Brand
    DAYTON
    Item #
    31EG89
    Mfr. Model #
    31EG89
    Control Transformer, Input Voltage: 240VAC, 480VAC, Output
    Web Price $166.00 / each
  • Air Compressor Pressure Switch; Range: 60 to 232 psi, Port Type: (4) Port, (1) 3/8" FNPT, (3) 1/4" F

    Brand
    CONDOR USA, INC
    Item #
    3FWH3
    Mfr. Model #
    31KG3EXX
    Air Compressor Pressure Switch; Range: 60 to 232
    Web Price $133.50 / each
  • Low Temperature Thermocouple, Thermocouple Type: Dimensión J, Temp. Limit (Deg. F): 900

    Brand
    TEMPCO
    Item #
    20XK03
    Mfr. Model #
    TTW00065
    Low Temperature Thermocouple, Thermocouple Type:  Dimensió
    Web Price $21.50 / each
  • 100 ft., 600VAC High Temperature Lead Wire with MG Cable Type and 18 AWG Wire Size, Natural

    Brand
    TEMPCO
    Item #
    2KE36
    Mfr. Model #
    LDWR-1011
    100 ft., 600VAC High Temperature Lead Wire with MG Cab
    Web Price $121.00 / each
  • 100 ft. Solid, PVC KX Wire Thermocouple Extension Wire with 20 AWG Wire Size, Yellow

    Brand
    TEMPCO
    Item #
    5ZY36
    Mfr. Model #
    TCWR-1004
    100 ft. Solid, PVC KX Wire Thermocouple Extension Wire
    Web Price $86.00 / each
  • 100 ft., 300VAC High Temperature Lead Wire with PTFE Cable Type and 18 AWG Wire Size, Black

    Brand
    TEMPCO
    Item #
    3GRN6
    Mfr. Model #
    LDWR-1063
    100 ft., 300VAC High Temperature Lead Wire with PTFE C
    Web Price $97.25 / each
  • 100 ft., 600VAC High Temperature Lead Wire with MG Cable Type and 14 AWG Wire Size, Natural

    Brand
    TEMPCO
    Item #
    2KE38
    Mfr. Model #
    LDWR-1013
    100 ft., 600VAC High Temperature Lead Wire with MG Cab
    Web Price $146.00 / each
  • 100 ft., 300VAC High Temperature Lead Wire with PTFE Cable Type and 18 AWG Wire Size, Red

    Brand
    TEMPCO
    Item #
    3GRL5
    Mfr. Model #
    LDWR-1053
    100 ft., 300VAC High Temperature Lead Wire with PTFE C
    Web Price $98.25 / each
  • Strap, Red, 1-1/2"

    Brand
    EZ-WRAP
    Item #
    48GR81
    Mfr. Model #
    EZWRAPNGSTORL
    Strap, Red, 1-1/2"
    Web Price $5.15 / each
  • 6" Stranded, Magnesium Oxide K Wire Thermocouple Wire with 20 AWG Wire Size, Silver Over Red/White

    Brand
    TEMPCO
    Item #
    6THW7
    Mfr. Model #
    MTA01546
    6" Stranded, Magnesium Oxide K Wire Thermocouple Wire
    Web Price $67.75 / each
  • Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC

    Brand
    DAYTON
    Item #
    31EH07
    Mfr. Model #
    31EH07
    Control Transformer, Input Voltage: 240VAC, 480VAC, Output
    Web Price $386.50 / each
  • Control Transformer, Input Voltage: 120VAC, 240VAC, Output Voltage: 24VAC

    Brand
    DAYTON
    Item #
    31EH75
    Mfr. Model #
    31EH75
    Control Transformer, Input Voltage: 120VAC, 240VAC, Output
    Web Price $69.00 / each
  • Water Pump Pressure Switch; Range: 10 to 100 psi, Port Type: (1) Port, 1/4" FNPT

    Brand
    DAYTON
    Item #
    12T085
    Mfr. Model #
    12T085
    Water Pump Pressure Switch; Range: 10 to 100 psi,
    Web Price $21.20 / each
  • Control Transformer, Input Voltage: 208VAC, 240VAC, 480VAC, Output Voltage: 120VAC

    Brand
    DAYTON
    Item #
    31EJ36
    Mfr. Model #
    31EJ36
    Control Transformer, Input Voltage: 208VAC, 240VAC, 480VAC,
    Web Price $106.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More