Skip Content

Electrical

27,405 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Steel Knock Out Plug, For Use With Tubing and Cable Fitting

    Brand
    GRAINGER APPROVED
    Item #
    3LJ96
    Mfr. Model #
    3LJ96
    Steel Knock Out Plug, For Use With Tubing and Cable&#x
    Clearance Price $0.12 / each

    Web Price $1.20

  • Two-Position Bridging Clip, 1 EA, For Use With Commercial or Residential 66 Block

    Brand
    LEVITON
    Item #
    5LP91
    Mfr. Model #
    40067-BC
    Two-Position Bridging Clip, 1 EA, For Use With Commercial&#
    Clearance Price $0.08 / each

    Web Price $0.20

  • 1/2" EMT Compression Coupling

    Brand
    GRAINGER APPROVED
    Item #
    5XC21
    Mfr. Model #
    5XC21
    1/2" EMT Compression Coupling
    Clearance Price $0.32 / each

    Web Price $3.20

  • 15A Commercial Grade Straight Blade Plug, Black; NEMA Configuration: 5-15P

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    49YK49
    Mfr. Model #
    515P
    15A Commercial Grade Straight Blade Plug, Black; NEMA
    Web Price $5.85 / each
  • 3 ft. PC Power Cord with SJT NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps

    Brand
    GRAINGER APPROVED
    Item #
    20PW99
    Mfr. Model #
    20PW99ID
    3 ft. PC Power Cord with SJT NEC Cord Designation,
    Web Price $3.20 / each
  • Zinc Plated Steel Reducing Washer, For Use With Fittings and Enclosures

    Brand
    GRAINGER APPROVED
    Item #
    3LV42
    Mfr. Model #
    3LV42
    Zinc Plated Steel Reducing Washer, For Use With Fittings&#x
    Clearance Price $0.52 / each

    Web Price $0.58

  • 1/2" Threaded IMC, Rigid Insulated Bushing

    Brand
    GRAINGER APPROVED
    Item #
    5XC34
    Mfr. Model #
    5XC34
    1/2" Threaded IMC, Rigid Insulated Bushing
    Clearance Price $0.04 / each

    Web Price $0.31

  • Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Polycarbonate

    Brand
    STA-KON
    Item #
    1DMW2
    Mfr. Model #
    LD2
    Ballast Disconnect, 600V Max. Voltage, Number of Ports:
    Web Price $2.59 / pkg. of 2
  • Steel Knock Out Plug, For Use With Tubing and Cable Fitting

    Brand
    GRAINGER APPROVED
    Item #
    3LN64
    Mfr. Model #
    3LN64
    Steel Knock Out Plug, For Use With Tubing and Cable&#x
    Clearance Price $0.72 / each

    Web Price $0.80

  • Pull Chain Lever Switch, Switch Function: Off/1 On/2 On/1 & 2 On, Number of Connections: 3

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    49YK46
    Mfr. Model #
    RL120
    Pull Chain Lever Switch,  Switch Function: Off/1
    Web Price $7.00 / each
  • 12"L Gear Tie, Black 2PK

    Brand
    NITE IZE
    Item #
    18G613
    Mfr. Model #
    GT12-2PK-01
    12"L Gear Tie, Black 2PK
    Web Price $4.80 / pkg. of 2
  • Zinc Plated Steel Reducing Washer, For Use With Fittings and Enclosures

    Brand
    GRAINGER APPROVED
    Item #
    3LV41
    Mfr. Model #
    3LV41
    Zinc Plated Steel Reducing Washer, For Use With Fittings&#x
    Clearance Price $0.10 / each

    Web Price $0.64

  • 3/4" Threaded IMC, Rigid Locknut

    Brand
    GRAINGER APPROVED
    Item #
    5XC31
    Mfr. Model #
    5XC31
    3/4" Threaded IMC, Rigid Locknut
    Clearance Price $0.40 / each

    Web Price $0.44

  • Zinc Plated Steel Reducing Washer, For Use With Fittings and Enclosures

    Brand
    GRAINGER APPROVED
    Item #
    3LV40
    Mfr. Model #
    3LV40
    Zinc Plated Steel Reducing Washer, For Use With Fittings&#x
    Clearance Price $0.06 / each

    Web Price $0.38

  • Outlet Strip, 6 Outlets, 15.0 Max. Amps, 2 ft. 9" Cord Length

    Brand
    GRAINGER APPROVED
    Item #
    5HN14
    Mfr. Model #
    5HN14
    Outlet Strip, 6 Outlets, 15.0 Max. Amps, 2 ft. 9"
    Web Price $8.75 / each
  • Steel Knock Out Plug, For Use With Tubing and Cable Fitting

    Brand
    GRAINGER APPROVED
    Item #
    3LN65
    Mfr. Model #
    3LN65
    Steel Knock Out Plug, For Use With Tubing and Cable&#x
    Clearance Price $0.90 / each

    Web Price $1.00

  • 3/4" EMT Set Screw Connector, Concrete Tight

    Brand
    GRAINGER APPROVED
    Item #
    5XC13
    Mfr. Model #
    5XC13
    3/4" EMT Set Screw Connector, Concrete Tight
    Clearance Price $1.47 / each

    Web Price $1.55

  • 1/2" EMT Set Screw Connector, Concrete Tight

    Brand
    GRAINGER APPROVED
    Item #
    5XC12
    Mfr. Model #
    5XC12
    1/2" EMT Set Screw Connector, Concrete Tight
    Clearance Price $1.00 / each

    Web Price $1.05

  • 3/4" EMT Compression Coupling, 1 25/32 Overall Length

    Brand
    GRAINGER APPROVED
    Item #
    5XC10
    Mfr. Model #
    5XC10
    3/4" EMT Compression Coupling, 1 25/32  Overall&#
    Web Price $2.57 / each
  • 3/4" EMT Compression Connector, 1-3/8" Overall Length

    Brand
    RACO
    Item #
    52NE12
    Mfr. Model #
    2803
    3/4" EMT Compression Connector, 1-3/8" Overall Le
    Web Price $2.57 / each
  • Twist On Wire Connector, Blue, WT2 Series, Max. Wire Combination: (3) 16 AWG

    Brand
    BUCHANAN
    Item #
    6VG23
    Mfr. Model #
    WT2-1
    Twist On Wire Connector, Blue, WT2 Series, Max. Wire C
    Web Price $4.30 / pkg. of 100
  • White Wall Plate, Plastic, Number of Gangs: 1, Cable Type: Flush Mount

    Brand
    LEVITON
    Item #
    5LR34
    Mfr. Model #
    41080-3WP
    White Wall Plate, Plastic, Number of Gangs: 1, Cable&#
    Clearance Price $1.61 / each

    Web Price $2.33

  • 1" Threaded IMC, Rigid Insulated Bushing

    Brand
    GRAINGER APPROVED
    Item #
    5XC36
    Mfr. Model #
    5XC36
    1" Threaded IMC, Rigid Insulated Bushing
    Clearance Price $0.09 / each

    Web Price $0.77

  • 6 ft. Power Cord with SVT NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps

    Brand
    GRAINGER APPROVED
    Item #
    5XFP1
    Mfr. Model #
    5XFP1ID
    6 ft. Power Cord with SVT NEC Cord Designation, 18
    Web Price $4.65 / each
  • 5-Pin LED Slim Interface Relay, DIN Rail Mounting, 24VAC/DC

    Brand
    SCHNEIDER ELECTRIC
    Item #
    6LVJ8
    Mfr. Model #
    RSL1PVBU
    5-Pin LED Slim Interface Relay, DIN Rail Mounting, 24VAC&#x
    Web Price $18.30 / each
  • 1/2" EMT Set Screw Connector, Concrete Tight

    Brand
    GRAINGER APPROVED
    Item #
    5XC24
    Mfr. Model #
    5XC24
    1/2" EMT Set Screw Connector, Concrete Tight
    Clearance Price $1.11 / each

    Web Price $1.23

  • 3/4" Threaded IMC, Rigid Insulated Bushing

    Brand
    GRAINGER APPROVED
    Item #
    5XC35
    Mfr. Model #
    5XC35
    3/4" Threaded IMC, Rigid Insulated Bushing
    Clearance Price $0.06 / each

    Web Price $0.39

  • Weatherproof Cover, 3-51/64" Height, 2-13/64" Width, Number of Gangs: 1

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    39EA01
    Mfr. Model #
    HBL3056
    Weatherproof Cover, 3-51/64" Height, 2-13/64" Width,&#
    Web Price $31.90 / each
  • Horizontal or Vertical-Mount While In Use Weatherproof Cover, 1-Gang, Polycarbonate

    Brand
    RACO
    Item #
    52AX55
    Mfr. Model #
    MM420C
    Horizontal or Vertical-Mount While In Use Weatherproof Cover,&#x
    Web Price $13.30 / each
  • Nonmetallic Cable and Cord Connector, 1/2" Knockout Size

    Brand
    THOMAS & BETTS
    Item #
    3LK41
    Mfr. Model #
    3201-TB
    Nonmetallic Cable and Cord Connector, 1/2" Knockout Si
    Web Price $0.39 / each
  • Twist On Wire Connector, Orange, WT3 Series, Max. Wire Combination: (2) 14 AWG

    Brand
    BUCHANAN
    Item #
    6VG24
    Mfr. Model #
    WT3-1
    Twist On Wire Connector, Orange, WT3 Series, Max. Wire
    Web Price $6.10 / pkg. of 100
  • SPST Extra Heavy Duty Push Button Switch, Off/Momentary On with Screw Terminals

    Brand
    GRAINGER APPROVED
    Item #
    5RLV3
    Mfr. Model #
    5RLV3
    SPST Extra Heavy Duty Push Button Switch, Off/Momentary
    Web Price $3.70 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More