Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electrical

45 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Locking Connector, 50 Amps, NEMA Configuration: Non-NEMA, N
Amperage Range: 61 to 100, Number of Poles: 3,&#x
Yellow Watertight Locking Receptacle, 30 Amps, 120/208VAC V
Yellow Watertight Locking Receptacle, 20 Amps, 210/208VAC V
Single Side Horizontal Ring Manager, For Use With Racks,&#x
Locking Connector, 50 Amps, NEMA Configuration: Non-NEMA, N
Locking Plug, 50 Amps, 125VAC Voltage, NEMA Configuration:&
Locking Plug, 50 Amps, 250VDC/600VAC Voltage, NEMA Configur
Locking Connector, 50 Amps, NEMA Configuration: Non-NEMA, N
Pin and Sleeve Plug, Blue, 100 Amps, Number of Poles&#
Remote Monitor For Use With Mfr. Model Number PICOGLF40W12V
Amperage Range: 0 to 30, Number of Poles: 3,
Yellow Watertight Locking Receptacle, 30 Amps, 347/600VAC V
Silver Flanged Locking Inlet, 50 Amps, 600VAC/250VDC Voltag
Silver Flushed Locking Inlet, 50 Amps, 480VAC Voltage, NEMA
Yellow Watertight Locking Receptacle, 20 Amps, 277/480VAC V
Yellow Watertight Locking Receptacle, 20 Amps, 347/600VAC V
Yellow Watertight Locking Receptacle, 30 Amps, 277/480VAC V
Single Side Horizontal Ring Manager, For Use With Racks,&#x
Dual Side Horizontal Ring Manager, For Use With Racks,
Single Side Horizontal Ring Manager, For Use With Racks,&#x
Single Side Horizontal Ring Manager, For Use With Racks,&#x
Blue Watertight Pin and Sleeve Receptacle, 20 Amps, 1
Yellow Locking Receptacle, 50 Amps, 125VAC Voltage, NEMA Co
Amperage Range: 30, Number of Poles: 1, Not Rated
Amperage Range: 0 to 30, Number of Poles: 3,
Single Side Horizontal Ring Manager, For Use With Racks,&#x
Dual Side Horizontal Ring Manager, For Use With Racks,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More