Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Electrical

10,029 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Rotary, No Lever Heavy Duty Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW, CCW Movement

    Brand
    SQUARE D
    Item #
    5B087
    Mfr. Model #
    9007C54B2
    Rotary, No Lever Heavy Duty Limit Switch; Location:&#x
    Web Price $199.00 / each
  • 100 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 15.0, Number of Outlets: 1, Yellow with Bl

    Brand
    POWER FIRST
    Item #
    1FD57
    Mfr. Model #
    1FD57
    100 ft. Indoor, Outdoor Lighted Extension Cord; Max Am
    Web Price $105.00 / each
  • 2 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 1.5mm

    Brand
    OMRON
    Item #
    2AKC7
    Mfr. Model #
    E2E-X1R5F1-M1
    2 Hz Inductive Cylindrical Proximity Sensor with Max. Detec
    Web Price $108.50 / each
  • 14.20"L x 0.19"W Standard Indoor Cable Tie, Blue; Tensile Strength: 50 lb.

    Brand
    TY-RAP(R)
    Item #
    2FDD7
    Mfr. Model #
    TY528M-NDT
    14.20"L x 0.19"W Standard Indoor Cable Tie, Blue;
    Web Price $105.50 / pkg. of 100
  • 1-Pole Surface Mount Solid State Relay; Max. Output Amps w/Heat Sink: 90

    Brand
    CRYDOM
    Item #
    1DTH1
    Mfr. Model #
    HA4890
    1-Pole Surface Mount Solid State Relay; Max. Output Am
    Web Price $113.00 / each
  • 50 Amp Industrial Grade Locking Connector, Non-NEMA, 50A NEMA Configuration, Black/White

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    3D322
    Mfr. Model #
    CS6364C
    50 Amp Industrial Grade Locking Connector, Non-NEMA, 50A NE
    Web Price $159.00 / each
  • 50A Industrial Grade Shrouded Locking Plug, Black/White; NEMA Configuration: Non-NEMA, 50A

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    3D126
    Mfr. Model #
    HBL3765C
    50A Industrial Grade Shrouded Locking Plug, Black/White;&#x
    Web Price $155.50 / each
  • 100 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 15.0, Number of Outlets: 6, Yellow

    Brand
    POWER FIRST
    Item #
    4GAD8
    Mfr. Model #
    4GAD8
    100 ft. Indoor, Outdoor Lighted Extension Cord; Max Am
    Web Price $134.50 / each
  • Line Cord GFCI, 125VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2

    Brand
    POWER FIRST
    Item #
    11X434
    Mfr. Model #
    11X434
    Line Cord GFCI, 125VAC Voltage Rating, NEMA Plug Configurat
    Web Price $130.50 / each
  • Hinged 5-Channel Cable Protector, Black, Orange, 36"

    Brand
    CHECKERS
    Item #
    22F225
    Mfr. Model #
    GD5X75-ST-O/B
    Hinged 5-Channel Cable Protector, Black, Orange, 36"
    Web Price $197.50 / each
  • 50 Amp Industrial Grade Locking Connector, Non-NEMA, 50A NEMA Configuration, Black/White

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    3D125
    Mfr. Model #
    HBL3764C
    50 Amp Industrial Grade Locking Connector, Non-NEMA, 50A NE
    Web Price $191.00 / each
  • 120VAC Definite Purpose Contactor; No. of Poles 3, 50 Full Load Amps-Inductive

    Brand
    SQUARE D
    Item #
    5B102
    Mfr. Model #
    8910DPA53V02
    120VAC Definite Purpose Contactor; No. of Poles 3, 50&
    Web Price $169.50 / each
  • 8.00"L x 0.14"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 40 lb.

    Brand
    PANDUIT
    Item #
    21F269
    Mfr. Model #
    PLT2I-M0
    8.00"L x 0.14"W Standard Indoor, Outdoor Cable Tie,&#x
    Web Price $148.50 / pkg. of 1,000
  • Current Sensing Relay, Self Powered, 1.00A @ 30V, 1.00A @ 42V, SPST-NO, Mounting: Surface

    Brand
    JOHNSON CONTROLS
    Item #
    36P568
    Mfr. Model #
    CSD-CA1G0-1
    Current Sensing Relay, Self Powered, 1.00A @ 30V, 1.00
    Clearance Price $101.18 / each

    Web Price $106.50

  • Electromechanical Timer, 208 to 277VAC Voltage, 40 Amps, Max. Time Setting: 23 hr.

    Brand
    INTERMATIC
    Item #
    2E351
    Mfr. Model #
    T104
    Electromechanical Timer, 208 to 277VAC Voltage, 40 Amps, Ma
    Web Price $117.50 / each
  • Line Interactive UPS System, 900.0VA, 475.0W, 10 min./3 min. Backup Time

    Brand
    TRIPP LITE
    Item #
    2GZR1
    Mfr. Model #
    OMNI900LCD
    Line Interactive UPS System, 900.0VA, 475.0W, 10 min./3
    Web Price $188.35 / each
  • Defrost Timer Control, 120VAC Voltage, Defrost Time (Minutes): 4 to 110, 2 min. Increments

    Brand
    PARAGON
    Item #
    5X458
    Mfr. Model #
    8145-00
    Defrost Timer Control, 120VAC Voltage, Defrost Time (Minute
    Web Price $123.00 / each
  • Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size: 600 kcmil Stranded

    Brand
    BURNDY
    Item #
    22C205
    Mfr. Model #
    K3A36U2N
    Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size:&
    Web Price $128.00 / each
  • Push Button Manual Motor Starter, No Enclosure, 1.6 to 2.5 Amps AC

    Brand
    SCHNEIDER ELECTRIC
    Item #
    3CY86
    Mfr. Model #
    GV2ME07
    Push Button Manual Motor Starter, No Enclosure, 1.6 to
    Web Price $190.00 / each
  • 120VAC Definite Purpose Contactor; No. of Poles 3, 60 Full Load Amps-Inductive

    Brand
    SQUARE D
    Item #
    5B097
    Mfr. Model #
    8910DPA63V02
    120VAC Definite Purpose Contactor; No. of Poles 3, 60&
    Web Price $193.00 / each
  • Outlet Strip, 4 Outlets, 15.0 Max. Amps, 15 ft. Cord Length

    Brand
    TRIPP LITE
    Item #
    2GZR4
    Mfr. Model #
    PS-415-HGULTRA
    Outlet Strip, 4 Outlets, 15.0 Max. Amps, 15 ft. Cord&#
    Web Price $116.00 / each
  • 500 ft. Stranded Building Wire with THHN Wire Type and 10 AWG Wire Size, Black

    Brand
    SOUTHWIRE COMPANY
    Item #
    4W008
    Mfr. Model #
    22973201
    500 ft. Stranded Building Wire with THHN Wire Type and
    Web Price $137.60 / each
  • Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Horizontal Movement

    Brand
    SQUARE D
    Item #
    2F998
    Mfr. Model #
    9007MS02S0300
    Plunger, Roller General Purpose Limit Switch; Location:
    Web Price $120.00 / each
  • 1NO/1NC Plug In Compact Limit Switch Body, AC Contact Rating: 10A @ 600VAC

    Brand
    SQUARE D
    Item #
    2EG11
    Mfr. Model #
    9007CO54
    1NO/1NC Plug In Compact Limit Switch Body, AC Contact&
    Web Price $112.50 / each
  • 120VAC IEC Magnetic Contactor; No. of Poles 3, Reversing: No, 9 Full Load Amps-Inductive

    Brand
    SCHNEIDER ELECTRIC
    Item #
    3DY20
    Mfr. Model #
    LC1D09G7
    120VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
    Web Price $105.00 / each
  • Rotary, No Lever Heavy Duty Limit Switch; Location: Side, Contact Form: 1NC/1NO, CW, CCW Movement

    Brand
    SQUARE D
    Item #
    2EF74
    Mfr. Model #
    9007C52B2
    Rotary, No Lever Heavy Duty Limit Switch; Location:&#x
    Web Price $192.00 / each
  • Standby UPS System, 500.0VA, 300.0W, 15 min./4 min. Backup Time

    Brand
    APC BY SCHNEIDER ELECTRIC
    Item #
    4NZT2
    Mfr. Model #
    BK500BLK
    Standby UPS System, 500.0VA, 300.0W, 15 min./4 min. Ba
    Web Price $178.50 / each
  • Gray Access Port, Metal, Number of Gangs: 1, Cable Type: Data, Panel-Safe(TM)

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    1CXG1
    Mfr. Model #
    P5E
    Gray Access Port, Metal, Number of Gangs: 1, Cable
    Web Price $127.00 / each
  • 100 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 15.0, Number of Outlets: 1, Yellow

    Brand
    POWER FIRST
    Item #
    4GAC2
    Mfr. Model #
    4GAC2
    100 ft. Indoor, Outdoor Lighted Extension Cord; Max Am
    Web Price $130.50 / each
  • 50 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 20.0, Number of Outlets: 1, Yellow

    Brand
    POWER FIRST
    Item #
    4FZZ7
    Mfr. Model #
    4FZZ7
    50 ft. Indoor, Outdoor Lighted Extension Cord; Max Amp
    Web Price $113.50 / each
  • Tank Liquid Level Switch, Selectable, Stainless Steel, 1/2" x 1/2" NPT

    Brand
    MADISON
    Item #
    4YM34
    Mfr. Model #
    M5920
    Tank Liquid Level Switch, Selectable, Stainless Steel, 1/2&
    Web Price $157.00 / each
  • Plunger General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Movement

    Brand
    SQUARE D
    Item #
    2G436
    Mfr. Model #
    9007MS10S0300
    Plunger General Purpose Limit Switch; Location: Top, C
    Web Price $113.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More