Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Electrical

3,180 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Flange Clip, Spring Steel, 1 EA

    Brand
    NVENT CADDY
    Item #
    2KWY5
    Mfr. Model #
    4H58
    Flange Clip, Spring Steel, 1 EA
    Web Price $1.01 / each
  • Grounding Connector, Zinc, Grounding Type, 10 Solid to 6 Solid Conductor Size

    Brand
    NVENT ERICO
    Item #
    2CNJ4
    Mfr. Model #
    ZWP1J
    Grounding Connector, Zinc, Grounding Type, 10 Solid to 6&#x
    Web Price $1.70 / each
  • Terminal Block, 600VAC Voltage, 20 Amps, 12 AWG Max. Wire Size, 26 AWG Min. Wire Size

    Brand
    SCHNEIDER ELECTRIC
    Item #
    23NY07
    Mfr. Model #
    NSYTRV22
    Terminal Block, 600VAC Voltage, 20 Amps, 12 AWG Max. W
    Web Price $1.12 / each
  • Grounding Connector, Bronze, Acorn Type, 8 Solid to 2 Stranded Conductor Size

    Brand
    NVENT ERICO
    Item #
    2KXN2
    Mfr. Model #
    CP58
    Grounding Connector, Bronze, Acorn Type, 8 Solid to 2
    Web Price $2.16 / each
  • Plug Adapter, White, Connector Type: 5-15R, Plug Configuration: 5-15P

    Brand
    GE
    Item #
    53TZ17
    Mfr. Model #
    52203
    Plug Adapter, White, Connector Type: 5-15R, Plug Configurat
    Web Price $3.45 / each
  • 9.50"L x 0.14"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 40 lb.

    Brand
    POWER FIRST
    Item #
    36J142
    Mfr. Model #
    36J142
    9.50"L x 0.14"W Standard Indoor, Outdoor Cable Tie,&#x
    Web Price $4.20 / pkg. of 100
  • 20A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; ATC Series, Yellow

    Brand
    EATON BUSSMANN
    Item #
    1BZ35
    Mfr. Model #
    ATC-20
    20A Fast Acting, Nonindicating Plastic Fuse with 32VDC Volt
    Web Price $1.16 / each

    Shipping: pkg of 5

  • Nylon Cable Connector, Conduit Size: 1/2", Cord Dia. Range: 0.17" to 0.45"

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    2DPE4
    Mfr. Model #
    SEC50BA
    Nylon Cable Connector, Conduit Size: 1/2", Cord D
    Web Price $2.32 / each
  • EMT Galvanized Steel Conduit, Trade Size: 1/2", Nominal Length: 10 ft.

    Brand
    GRAINGER APPROVED
    Item #
    6XC30
    Mfr. Model #
    583195
    EMT Galvanized Steel Conduit, Trade Size: 1/2", N
    Web Price $4.10 / each
  • Bridle Ring, 2" Nominal Conduit/Pipe, Steel, 1 EA

    Brand
    NVENT CADDY
    Item #
    2KXH9
    Mfr. Model #
    4BRT32
    Bridle Ring, 2" Nominal Conduit/Pipe, Steel, 1 EA
    Web Price $2.14 / each
  • Blank Box Mount Wall Plate, Silver, Number of Gangs: 1, Weather Resistant: No

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    5C266
    Mfr. Model #
    SS13
    Blank Box Mount Wall Plate, Silver, Number of Gangs:&#
    Web Price $3.80 / each
  • 3 ft. PC Power Cord with SJT NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps

    Brand
    GRAINGER APPROVED
    Item #
    20PW99
    Mfr. Model #
    20PW99ID
    3 ft. PC Power Cord with SJT NEC Cord Designation,
    Web Price $3.20 / each
  • Electrical Box, Galvanized Zinc, 2-1/8" Nominal Depth, 4" Nominal Width, 4" Nominal Length

    Brand
    RACO
    Item #
    5A052
    Mfr. Model #
    232
    Electrical Box, Galvanized Zinc, 2-1/8" Nominal Depth,
    Web Price $3.55 / each
  • 9.50"L x 0.14"W Standard Indoor Cable Tie, Natural; Tensile Strength: 40 lb.

    Brand
    POWER FIRST
    Item #
    36J141
    Mfr. Model #
    36J141
    9.50"L x 0.14"W Standard Indoor Cable Tie, Natural
    Web Price $4.00 / pkg. of 100
  • 1-49/64"L Nylon Liquid Tight Cord Connector, Gray, 0.39" to 0.55" Cord Dia. Range

    Brand
    THOMAS & BETTS
    Item #
    2HYA5
    Mfr. Model #
    CC-NPT-12-G
    1-49/64"L Nylon Liquid Tight Cord Connector, Gray, 0.3
    Web Price $2.54 / each
  • Connector, Steel, 3/8" Conduit Size

    Brand
    THOMAS & BETTS
    Item #
    2RET1
    Mfr. Model #
    3110-TB
    Connector, Steel, 3/8" Conduit Size
    Web Price $2.39 / each
  • 20A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; ATM Series, Yellow

    Brand
    EATON BUSSMANN
    Item #
    1BZ44
    Mfr. Model #
    ATM-20
    20A Fast Acting, Nonindicating Plastic Fuse with 32VDC Volt
    Web Price $1.37 / each

    Shipping: pkg of 5

  • 7.50"L x 0.19"W Standard Indoor Cable Tie, Natural; Tensile Strength: 50 lb.

    Brand
    POWER FIRST
    Item #
    36J149
    Mfr. Model #
    36J149
    7.50"L x 0.19"W Standard Indoor Cable Tie, Natural
    Web Price $4.70 / pkg. of 100
  • Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Polycarbonate

    Brand
    STA-KON
    Item #
    1DMW2
    Mfr. Model #
    LD2
    Ballast Disconnect, 600V Max. Voltage, Number of Ports:
    Web Price $2.59 / pkg. of 2
  • 3/4" x 1/2" Threaded IMC, Rigid Reducing Bushing

    Brand
    RACO
    Item #
    52AW35
    Mfr. Model #
    1142
    3/4" x 1/2" Threaded IMC, Rigid Reducing Bus
    Web Price $1.91 / each
  • Blank Box Mount Wall Plate, Ivory, Number of Gangs: 1, Weather Resistant: No

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    1LYC5
    Mfr. Model #
    NPJ13I
    Blank Box Mount Wall Plate, Ivory, Number of Gangs:&#x
    Web Price $1.12 / each
  • Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 4" Width, 4" Length

    Brand
    RACO
    Item #
    3KF44
    Mfr. Model #
    753
    Galvanized Zinc Electrical Box Cover, Box Type: Square,
    Web Price $1.25 / each
  • Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 2, 4-3/4" Width

    Brand
    RACO
    Item #
    3LN26
    Mfr. Model #
    832SP
    Galvanized Zinc Electrical Box Cover, Box Type: Square,
    Web Price $2.05 / each
  • 15A Industrial Grade Straight Blade Plug, Black; NEMA Configuration: 5-15P

    Brand
    BRYANT
    Item #
    49YY31
    Mfr. Model #
    5266B
    15A Industrial Grade Straight Blade Plug, Black; NEMA
    Web Price $3.85 / each
  • 4 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray

    Brand
    GRAINGER APPROVED
    Item #
    24C351
    Mfr. Model #
    24C351
    4 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $2.38 / each
  • 15A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; ATM Series, Blue

    Brand
    EATON BUSSMANN
    Item #
    1BZ43
    Mfr. Model #
    ATM-15
    15A Fast Acting, Nonindicating Plastic Fuse with 32VDC Volt
    Web Price $1.36 / each

    Shipping: pkg of 5

  • 12"L Gear Tie, Black 2PK

    Brand
    NITE IZE
    Item #
    18G613
    Mfr. Model #
    GT12-2PK-01
    12"L Gear Tie, Black 2PK
    Web Price $4.80 / pkg. of 2
  • Duplex Receptacle Wall Plate, Silver, Number of Gangs: 1, Weather Resistant: No

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    5C228
    Mfr. Model #
    SS8
    Duplex Receptacle Wall Plate, Silver, Number of Gangs:
    Web Price $2.16 / each
  • Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained

    Brand
    BRYANT
    Item #
    49YZ74
    Mfr. Model #
    RS115
    Wall Switch, Switch Type: 1-Pole, Switch Function: Mai
    Web Price $1.65 / each
  • 5A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; ATC Series, Tan

    Brand
    EATON BUSSMANN
    Item #
    1BZ40
    Mfr. Model #
    ATC-5
    5A Fast Acting, Nonindicating Plastic Fuse with 32VDC Volta
    Web Price $1.16 / each

    Shipping: pkg of 5

  • Nylon Insulated Connector, Connector Type: Straight, Conduit Size: 1/2"

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    6D102
    Mfr. Model #
    P050NBKA
    Nylon Insulated Connector, Connector Type: Straight, Conduit
    Web Price $4.40 / each
  • Blank Box Mount Wall Plate, White, Number of Gangs: 1, Weather Resistant: No

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    2XVE8
    Mfr. Model #
    NPJ13W
    Blank Box Mount Wall Plate, White, Number of Gangs:&#x
    Web Price $1.11 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More