Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

THOMAS & BETTS Electrical

403 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • 1-49/64"L Nylon Liquid Tight Cord Connector, Gray, 0.39" to 0.55" Cord Dia. Range

    Brand
    THOMAS & BETTS
    Item #
    2HYA5
    Mfr. Model #
    CC-NPT-12-G
    1-49/64"L Nylon Liquid Tight Cord Connector, Gray, 0.3
    Web Price $2.54 / each
  • Connector, Steel, 3/8" Conduit Size

    Brand
    THOMAS & BETTS
    Item #
    2RET1
    Mfr. Model #
    3110-TB
    Connector, Steel, 3/8" Conduit Size
    Web Price $2.39 / each
  • Wiring Duct, Gray, 6 ft. Length, 1.25" Width, 0.30" Slot Width

    Brand
    THOMAS & BETTS
    Item #
    1GUL7
    Mfr. Model #
    TY1X2WPG6
    Wiring Duct, Gray, 6 ft. Length, 1.25" Width, 0.30&quo
    Clearance Price $6.93 / each

    Web Price $16.50

  • Connector, Steel, 3/8" Conduit Size

    Brand
    THOMAS & BETTS
    Item #
    2RER9
    Mfr. Model #
    300-TB
    Connector, Steel, 3/8" Conduit Size
    Web Price $2.11 / each
  • Nonmetallic Cable and Cord Connector, 1/2" Knockout Size

    Brand
    THOMAS & BETTS
    Item #
    3LK41
    Mfr. Model #
    3201-TB
    Nonmetallic Cable and Cord Connector, 1/2" Knockout Si
    Web Price $0.41 / each
  • 1-49/64"L Nylon Liquid Tight Cord Connector, Gray, 0.19" to 0.25" Cord Dia. Range

    Brand
    THOMAS & BETTS
    Item #
    2HXZ9
    Mfr. Model #
    CC-NPT-12-G-2
    1-49/64"L Nylon Liquid Tight Cord Connector, Gray, 0.1
    Web Price $4.25 / each
  • Short-Barrel Splice, Gray, 4 AWG Wire Gauge, Die Code: 29, 1.00" Length

    Brand
    THOMAS & BETTS
    Item #
    3LM15
    Mfr. Model #
    54506
    Short-Barrel Splice, Gray, 4 AWG Wire Gauge, Die Code:
    Web Price $9.10 / each
  • Short-Barrel Splice, Blue, 6 AWG Wire Gauge, Die Code: 24, 1.00" Length

    Brand
    THOMAS & BETTS
    Item #
    3LM14
    Mfr. Model #
    54505
    Short-Barrel Splice, Blue, 6 AWG Wire Gauge, Die Code:
    Web Price $8.00 / each
  • Short-Barrel Splice, Red, 8 AWG Wire Gauge, Die Code: 21, 1.00" Length

    Brand
    THOMAS & BETTS
    Item #
    3LM13
    Mfr. Model #
    54504
    Short-Barrel Splice, Red, 8 AWG Wire Gauge, Die Code:&
    Web Price $3.30 / each
  • Nonmetallic Cable and Cord Connector, 1/2" Knockout Size

    Brand
    THOMAS & BETTS
    Item #
    3LK49
    Mfr. Model #
    3300
    Nonmetallic Cable and Cord Connector, 1/2" Knockout Si
    Web Price $0.38 / each
  • Long-Barrel Splice, Pink, 1/0 AWG Wire Gauge, Die Code: 42, 2.00" Length

    Brand
    THOMAS & BETTS
    Item #
    3LM42
    Mfr. Model #
    54809
    Long-Barrel Splice, Pink, 1/0 AWG Wire Gauge, Die Code
    Web Price $12.40 / each
  • One Hole Conduit Strap, 3/8" Nominal Conduit/Pipe, Steel, 100 PK

    Brand
    THOMAS & BETTS
    Item #
    3KF71
    Mfr. Model #
    HS 100 SC
    One Hole Conduit Strap, 3/8" Nominal Conduit/Pipe,
    Web Price $31.70 / pkg. of 100
  • 1-3/4"L Steel Liquid Tight Cord Connector, Silver, 0.50" to 0.75" Cord Dia. Range

    Brand
    THOMAS & BETTS
    Item #
    2DDG6
    Mfr. Model #
    2922
    1-3/4"L Steel Liquid Tight Cord Connector, Silver, 0.5
    Web Price $6.85 / each
  • 1/0 One-Hole Lug Compression Connector, Straight Barrel, Pink

    Brand
    THOMAS & BETTS
    Item #
    6MFV7
    Mfr. Model #
    54152NT
    1/0 One-Hole Lug Compression Connector, Straight Barrel, Pi
    Web Price $12.70 / each
  • 4/0 One-Hole Lug Compression Connector, Straight Barrel, Purple

    Brand
    THOMAS & BETTS
    Item #
    3LL80
    Mfr. Model #
    54170
    4/0 One-Hole Lug Compression Connector, Straight Barrel, Pu
    Web Price $11.00 / each
  • Aluminum Cable Connector, Conduit Size: 1/2", Cord Dia. Range: 0.15" to 0.27"

    Brand
    THOMAS & BETTS
    Item #
    2FPF6
    Mfr. Model #
    TCF050-27AL
    Aluminum Cable Connector, Conduit Size: 1/2", Cord
    Web Price $15.90 / each
  • Wiring Duct Cover, Flush Cover Type, For Use With 1-1/4" Wiring Duct

    Brand
    THOMAS & BETTS
    Item #
    1GUP1
    Mfr. Model #
    TY1CPG6
    Wiring Duct Cover, Flush Cover Type, For Use With 1-1&
    Clearance Price $4.05 / each

    Web Price $4.50

  • Wiring Duct Cover, For Use With 1-1/4" Wiring Duct

    Brand
    THOMAS & BETTS
    Item #
    53UH96
    Mfr. Model #
    TYD1CPW6
    Wiring Duct Cover, For Use With 1-1/4" Wiring Duc
    Web Price $4.90 / each
  • Wiring Duct Cover, For Use With 2-1/4" Wiring Duct

    Brand
    THOMAS & BETTS
    Item #
    53UJ05
    Mfr. Model #
    TYD2CPW6
    Wiring Duct Cover, For Use With 2-1/4" Wiring Duc
    Web Price $6.55 / each
  • Wiring Duct, White, 6 ft. Length, 2.25" Width, 0.30" Slot Width

    Brand
    THOMAS & BETTS
    Item #
    53UJ03
    Mfr. Model #
    TYD2X3WPW6
    Wiring Duct, White, 6 ft. Length, 2.25" Width, 0.30&qu
    Web Price $24.00 / each
  • LR-Style 3/4" Conduit Outlet Body, Threaded Iron, 6.6 cu. in.

    Brand
    THOMAS & BETTS
    Item #
    2LUT2
    Mfr. Model #
    LR27
    LR-Style 3/4" Conduit Outlet Body, Threaded Iron, 6.6&
    Clearance Price $14.11 / each

    Web Price $21.45

  • Wiring Duct, White, 6 ft. Length, 1.25" Width, 0.30" Slot Width

    Brand
    THOMAS & BETTS
    Item #
    53UH94
    Mfr. Model #
    TYD1X3WPW6
    Wiring Duct, White, 6 ft. Length, 1.25" Width, 0.30&qu
    Web Price $23.00 / each
  • 1-63/64"L Nylon Liquid Tight Cord Connector, Gray, 0.23" to 0.29" Cord Dia. Range

    Brand
    THOMAS & BETTS
    Item #
    2HYA2
    Mfr. Model #
    CC-NPT-34-G-2
    1-63/64"L Nylon Liquid Tight Cord Connector, Gray, 0.2
    Sale Price $4.52 / each Offer Ends 12/31/18

    Web Price $5.65

  • 4 AWG One-Hole Lug Compression Connector, Straight Barrel, Green

    Brand
    THOMAS & BETTS
    Item #
    3LM83
    Mfr. Model #
    60114
    4 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $2.70 / each
  • 2 AWG One-Hole Lug Compression Connector, Straight Barrel, Pink

    Brand
    THOMAS & BETTS
    Item #
    3LM86
    Mfr. Model #
    60118
    2 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $4.15 / each
  • 6 AWG Two-Hole Lug Compression Connector, Angled Barrel, Blue

    Brand
    THOMAS & BETTS
    Item #
    6MFT7
    Mfr. Model #
    54852BEUB
    6 AWG Two-Hole Lug Compression Connector, Angled Barrel, Bl
    Web Price $4.70 / each
  • Aluminum Cable Connector, Conduit Size: 3/4", Cord Dia. Range: 0.66" to 0.78"

    Brand
    THOMAS & BETTS
    Item #
    2FPG5
    Mfr. Model #
    TCF075-78AL
    Aluminum Cable Connector, Conduit Size: 3/4", Cord
    Web Price $19.00 / each
  • Motor Disconnect Boot, Body Size 1, Thermoplastic Elastomer, For Use With 12 to 10 AWG

    Brand
    THOMAS & BETTS
    Item #
    1DPA9
    Mfr. Model #
    MDBOOT-1
    Motor Disconnect Boot, Body Size 1, Thermoplastic Elastomer,
    Web Price $7.70 / each
  • 14 to 10 AWG Two-Hole Lug Compression Connector, Straight Barrel, Yellow

    Brand
    THOMAS & BETTS
    Item #
    6MFT8
    Mfr. Model #
    54201
    14 to 10 AWG Two-Hole Lug Compression Connector, Straight&#
    Web Price $7.70 / each
  • Enhanced Rating Conduit Fitting, 1-1/4", 90°, Box Connection: 1-1/4" MNPT, Steel/Malleable Iron

    Brand
    THOMAS & BETTS
    Item #
    2DDR6
    Mfr. Model #
    5255
    Enhanced Rating Conduit Fitting, 1-1/4", 90°, Box
    Web Price $43.70 / each
  • Long-Barrel Splice, Blue, 6 AWG Wire Gauge, Die Code: 24, 1.75" Length

    Brand
    THOMAS & BETTS
    Item #
    3LM38
    Mfr. Model #
    54805
    Long-Barrel Splice, Blue, 6 AWG Wire Gauge, Die Code:&
    Web Price $6.55 / each
  • 1/0 One-Hole Lug Compression Connector, Straight Barrel, Tan

    Brand
    THOMAS & BETTS
    Item #
    3LM90
    Mfr. Model #
    60132
    1/0 One-Hole Lug Compression Connector, Straight Barrel, Ta
    Web Price $5.30 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More