Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ICM Electrical

2 results found that include 2 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Max. Continuing Operating Voltage
Voltage Protection Rating
Nominal Discharge Current
Modes of Protection
Filtering / Nonfiltering
Brand
Price
Shop By

Viewing as

List Table
  • 1 Phase Surge Protection Device, 120/240VAC Delta
    1 Phase Hardwire Surge Protection Devices
    • ICM
    • Protect your electronic equipment from power line surges caused by lightning or large motors starting or stopping. When surge suppression is hardwired, all your electrical outlets are protected without the need for plug-in devices. Take no chances on losing unsaved data or ruining computers, TVs, and other electronics.

    • Item # 32MY23
    • Mfr. Model # ICM517
    • Surge Protection Device, Arrestor, Location Type 2, Voltage 120/240, Phase 1, Wire UL 14 AWG MTW Cable,...More

  • 1 Phase Surge Protection Device, 120/240VAC Delta
    1 Phase Surge Protection Device, 120/240VAC Delta
    • ICM
    • Surge Protection Device, Arrestor, Location Type 2Voltage 120/240, Phase 1S, Wire 8 In., 600V, UL1015Max. Surge Current Per Phase 12kA, Max. Surge Current Per Mode 24kA, Max. Continuing Operating Voltage 130VAC RMS, Voltage Protection Rating 120V L-G, 240V L-LMounting Style Standard Electrical Knock Out, Material of Construction Plastic Epoxy Encapsulated, Enclosure Type Epoxy EncapsulatedWire Gauge Black #18 AWG, Green #16 AWGLength 1.75 In., Width 1.50 In., Depth 0.75 In., Standards UL, -

    • Item # 1ECD1
    • Mfr. Model # ICM515
    • Surge Protection Device, Arrestor, Location Type 2Voltage 120/240, Phase 1S, Wire 8 In., 600V, UL1015Max....More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More