Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SIEMENS Electrical

4,446 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Handle Block Device, For Use With BL, BLH, HBL, BQXD, BQH, HBQ Circuit Breakers

    Brand
    SIEMENS
    Item #
    6DNT2
    Mfr. Model #
    ECQL1
    Handle Block Device, For Use With BL, BLH, HBL, BQXD,&
    Web Price $6.75 / each
  • Plug In Circuit Breaker, Q, Number of Poles 1, 20 Amps, 120VAC, Standard

    Brand
    SIEMENS
    Item #
    3CNE8
    Mfr. Model #
    Q120
    Plug In Circuit Breaker, Q, Number of Poles 1, 20
    Web Price $17.30 / each
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles: 1, 120/240VAC AC Voltage Rating

    Brand
    SIEMENS
    Item #
    3HZT3
    Mfr. Model #
    BQ1B020
    Bolt On Circuit Breaker, 20 Amps, Number of Poles:
    Web Price $49.60 / each
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles: 2, 120/240VAC AC Voltage Rating

    Brand
    SIEMENS
    Item #
    3CMZ4
    Mfr. Model #
    B220
    Bolt On Circuit Breaker, 20 Amps, Number of Poles:
    Web Price $117.00 / each
  • Black Connector, Number of Contacts: 4, Number of Positions: 8

    Brand
    SIEMENS
    Item #
    14G832
    Mfr. Model #
    6GK1901-1BB20-2AA0
    Black Connector, Number of Contacts: 4, Number of Posi
    Web Price $39.10 / each
  • Replacement Coil, 120/240VAC Coil Volts, Starter Size: 1, For Use With: NEMA Size 00-2.5

    Brand
    SIEMENS
    Item #
    44F374
    Mfr. Model #
    75D73070A
    Replacement Coil, 120/240VAC Coil Volts, Starter Size:
    Web Price $122.00 / each
  • DC Power Supply, Style: Switching, Mounting: DIN Rail

    Brand
    SIEMENS
    Item #
    20AZ55
    Mfr. Model #
    6EP13321LB00
    DC Power Supply, Style: Switching, Mounting: DIN Rail
    Web Price $150.00 / each
  • Non-Illuminated Selector Switch, Size: 30mm, Position: 3, Action: Maintained / Maintained / Maintain

    Brand
    SIEMENS
    Item #
    41H178
    Mfr. Model #
    52SX2CABA2
    Non-Illuminated Selector Switch, Size: 30mm, Position: 3,&#
    Web Price $63.00 / each
  • Push Button Control Station, 2NO Contact Form, Number of Operators: 2

    Brand
    SIEMENS
    Item #
    6EWZ8
    Mfr. Model #
    50DA3KL
    Push Button Control Station, 2NO Contact Form, Number of&#x
    Web Price $71.00 / each
  • Replacement Coil, 120VAC Coil Volts, Starter Size: 1, For Use With: NEMA Size 00-2.5

    Brand
    SIEMENS
    Item #
    44F373
    Mfr. Model #
    75D73070F
    Replacement Coil, 120VAC Coil Volts, Starter Size: 1,
    Web Price $122.50 / each
  • Lateral Auxiliary Contact Block, For Use With Series 3RV1 Motor Starter Protectors

    Brand
    SIEMENS
    Item #
    13Y478
    Mfr. Model #
    3RV19011A
    Lateral Auxiliary Contact Block, For Use With Series 3RV1&#
    Web Price $26.80 / each
  • 30mm 1/2 Round Off-On Legend Plate, Aluminum, Brushed Aluminum

    Brand
    SIEMENS
    Item #
    6EXE4
    Mfr. Model #
    52NL26
    30mm 1/2 Round Off-On Legend Plate, Aluminum, Brushed
    Web Price $3.25 / each
  • Safety Switch, 1 NEMA Enclosure Type, 30 Amps AC, 10 HP @ 600VAC HP

    Brand
    SIEMENS
    Item #
    20RC86
    Mfr. Model #
    HNF261
    Safety Switch, 1 NEMA Enclosure Type, 30 Amps AC, 10&#
    Web Price $206.50 / each
  • 120VAC IEC Magnetic Contactor; No. of Poles 3, Reversing: No, 150 Full Load Amps-Inductive

    Brand
    SIEMENS
    Item #
    13Y643
    Mfr. Model #
    3RT10556AF36
    120VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
    Web Price $883.00 / each
  • 30mm 1/2 Round Blank Legend Plate, Aluminum, Brushed Aluminum

    Brand
    SIEMENS
    Item #
    6EXD9
    Mfr. Model #
    52NL02
    30mm 1/2 Round Blank Legend Plate, Aluminum, Brushed A
    Web Price $3.95 / each
  • Non-Illuminated Push Button, Type of Operator: 45mm Mushroom Head, Size: 30mm, Action: Maintained Pu

    Brand
    SIEMENS
    Item #
    22KL72
    Mfr. Model #
    52BP2A3A
    Non-Illuminated Push Button, Type of Operator: 45mm Mushroo
    Web Price $87.50 / each
  • Bolt On Circuit Breaker, 30 Amps, Number of Poles: 2, 277/480VAC AC Voltage Rating

    Brand
    SIEMENS
    Item #
    6FMU9
    Mfr. Model #
    BQD230
    Bolt On Circuit Breaker, 30 Amps, Number of Poles:
    Web Price $458.50 / each
  • Bolt On Circuit Breaker, 60 Amps, Number of Poles: 2, 277/480VAC AC Voltage Rating

    Brand
    SIEMENS
    Item #
    6FMV4
    Mfr. Model #
    BQD260
    Bolt On Circuit Breaker, 60 Amps, Number of Poles:
    Web Price $459.50 / each
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles: 1, 120VAC AC Voltage Rating

    Brand
    SIEMENS
    Item #
    3CMY1
    Mfr. Model #
    B120
    Bolt On Circuit Breaker, 20 Amps, Number of Poles:
    Web Price $50.50 / each
  • 24VDC IEC Magnetic Contactor; No. of Poles 3, Reversing: No, 25 Full Load Amps-Inductive

    Brand
    SIEMENS
    Item #
    13Y585
    Mfr. Model #
    3RT20261BB40
    24VDC IEC Magnetic Contactor; No. of Poles 3, Reversin
    Web Price $152.00 / each
  • Epoxy Push Button Operator, Type of Operator: Extended Button, Size: 30mm, Action: Momentary Push

    Brand
    SIEMENS
    Item #
    41H123
    Mfr. Model #
    52PX8B1
    Epoxy Push Button Operator, Type of Operator: Extended
    Web Price $19.65 / each
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles: 1, 120VAC AC Voltage Rating

    Brand
    SIEMENS
    Item #
    3HZN5
    Mfr. Model #
    BF120A
    Bolt On Circuit Breaker, 20 Amps, Number of Poles:
    Web Price $505.00 / each
  • Safety Switch, 1 NEMA Enclosure Type, 30 Amps AC, 2 HP @ 120/240VAC HP

    Brand
    SIEMENS
    Item #
    20RC74
    Mfr. Model #
    LF111N
    Safety Switch, 1 NEMA Enclosure Type, 30 Amps AC, 2&#x
    Web Price $42.40 / each
  • Safety Switch, 1 NEMA Enclosure Type, 30 Amps AC, 7-1/2 HP @ 240 VAC HP

    Brand
    SIEMENS
    Item #
    6FNG5
    Mfr. Model #
    GNF321
    Safety Switch, 1 NEMA Enclosure Type, 30 Amps AC, 7-1&
    Web Price $131.00 / each
  • Rotary Knob Manual Motor Starter, No Enclosure, 9 to 12.5 Amps AC

    Brand
    SIEMENS
    Item #
    13Y459
    Mfr. Model #
    3RV20111KA10
    Rotary Knob Manual Motor Starter, No Enclosure, 9 to 1
    Web Price $146.50 / each
  • Contact Block, 30mm, 1NC Contact Form, 10A AC/5A DC @ 600VAC/DC Contact Rating

    Brand
    SIEMENS
    Item #
    6EXD6
    Mfr. Model #
    52BAJ
    Contact Block, 30mm, 1NC Contact Form, 10A AC/5A DC&#x
    Web Price $16.90 / each
  • Plug In Circuit Breaker, Q, Number of Poles 2, 20/20 Amps, 120/240VAC, Duplex

    Brand
    SIEMENS
    Item #
    6DNR8
    Mfr. Model #
    Q2020
    Plug In Circuit Breaker, Q, Number of Poles 2, 20/
    Web Price $31.50 / each
  • Plug In Circuit Breaker, QP, Number of Poles 3, 60 Amps, 240VAC, Standard

    Brand
    SIEMENS
    Item #
    3CNK7
    Mfr. Model #
    Q360
    Plug In Circuit Breaker, QP, Number of Poles 3, 60
    Web Price $158.00 / each
  • Contact Block, 30mm, 1NC/1NO Contact Form, 10A AC/5A DC @ 600VAC/DC Contact Rating

    Brand
    SIEMENS
    Item #
    6EXD8
    Mfr. Model #
    52BJK
    Contact Block, 30mm, 1NC/1NO Contact Form, 10A AC/5A&#
    Web Price $30.60 / each
  • Safety Switch, 3R NEMA Enclosure Type, 60 Amps AC, 10 HP @ 240VAC HP

    Brand
    SIEMENS
    Item #
    6FNF5
    Mfr. Model #
    GF222NR
    Safety Switch, 3R NEMA Enclosure Type, 60 Amps AC, 10&
    Web Price $238.50 / each
  • Safety Switch, 3R NEMA Enclosure Type, 200 Amps AC, 150 HP @ 600VAC HP

    Brand
    SIEMENS
    Item #
    20RC45
    Mfr. Model #
    HNF364J
    Safety Switch, 3R NEMA Enclosure Type, 200 Amps AC, 15
    Web Price $1,345.00 / each
  • Bolt On Circuit Breaker, 60 Amps, Number of Poles: 3, 240VAC AC Voltage Rating

    Brand
    SIEMENS
    Item #
    3HZV7
    Mfr. Model #
    BQ3B060
    Bolt On Circuit Breaker, 60 Amps, Number of Poles:
    Web Price $472.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More