Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

STEEL CITY Electrical

26 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC81
    Mfr. Model #
    697
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $51.50 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC79
    Mfr. Model #
    695
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $51.25 / each
  • Floor Box Cover and Carpet Flange, PVC, Shape: Round, 6-3/4" Length, 3-3/8" Width

    Brand
    STEEL CITY
    Item #
    2TEC1
    Mfr. Model #
    68R-CST-BLK
    Floor Box Cover and Carpet Flange, PVC, Shape: Round,&
    Web Price $83.00 / each
  • Floor Box Cover, Polycarbonate with Steel Reinforcement Plate, Shape: Rectangular, 8-1/4" Length

    Brand
    STEEL CITY
    Item #
    30EC72
    Mfr. Model #
    664-CST-SW-BRN
    Floor Box Cover, Polycarbonate with Steel Reinforcement Plate,&#
    Web Price $111.50 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC75
    Mfr. Model #
    691-SC
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $23.95 / each
  • Floor Box Cover and Carpet Flange, Aluminum, Shape: Round, 5-3/4" Length, 3/8" Width

    Brand
    STEEL CITY
    Item #
    2TDZ8
    Mfr. Model #
    P 60 CACP-AL
    Floor Box Cover and Carpet Flange, Aluminum, Shape: Ro
    Web Price $138.50 / each
  • Floor Box Cover and Carpet Flange, PVC, Shape: Round, 6-3/4" Length, 3-3/8" Width

    Brand
    STEEL CITY
    Item #
    2TEC2
    Mfr. Model #
    68R-CST-BRN
    Floor Box Cover and Carpet Flange, PVC, Shape: Round,&
    Web Price $71.25 / each
  • Floor Box Cover, Brass, Shape: Rectangular, 6-1/2" Length, 4-5/8" Width

    Brand
    STEEL CITY
    Item #
    2TDZ5
    Mfr. Model #
    P 64 CP
    Floor Box Cover, Brass, Shape: Rectangular, 6-1/2"
    Web Price $131.00 / each
  • Floor Box Cover, Aluminum, Shape: Rectangular, 8-3/8" Length, 5-1/2" Width

    Brand
    STEEL CITY
    Item #
    30EC70
    Mfr. Model #
    664-CST-SW-ALM
    Floor Box Cover, Aluminum, Shape: Rectangular, 8-3/8"&
    Web Price $149.50 / each
  • Floor Box Cover, Brass, Shape: Rectangular, 8-3/8" Length, 5-1/2" Width

    Brand
    STEEL CITY
    Item #
    30EC73
    Mfr. Model #
    664-CST-M-BRS
    Floor Box Cover, Brass, Shape: Rectangular, 8-3/8"
    Web Price $225.00 / each
  • Floor Box Cover, Polycarbonate with Steel Reinforcement Plate, Shape: Rectangular, 8-1/4" Length

    Brand
    STEEL CITY
    Item #
    2TEC5
    Mfr. Model #
    664-CST-SW-GRY
    Floor Box Cover, Polycarbonate with Steel Reinforcement Plate,&#
    Web Price $102.50 / each
  • Floor Box Cover and Carpet Flange, Polycarbonate, Shape: Round, 6" Length, 3/8" Width

    Brand
    STEEL CITY
    Item #
    2TDZ9
    Mfr. Model #
    P 68 DRC BRN
    Floor Box Cover and Carpet Flange, Polycarbonate, Shape:&#x
    Web Price $33.80 / each
  • Floor Box Cover, PVC with Steel Reinforcement Plate, Shape: Rectangular, 8-1/4" Length, 5-1/4" Width

    Brand
    STEEL CITY
    Item #
    2TEC4
    Mfr. Model #
    664-CST-SW-BLK
    Floor Box Cover, PVC with Steel Reinforcement Plate, Shape&
    Web Price $102.00 / each
  • Round Aluminum Floor Box Trim Ring, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    2TEE1
    Mfr. Model #
    68PFLAL
    Round Aluminum Floor Box Trim Ring, Number of Gangs:&#
    Web Price $21.00 / each
  • Floor Box Cover, Polycarbonate with Steel Reinforcement Plate, Shape: Rectangular, 8-1/4" Length

    Brand
    STEEL CITY
    Item #
    30EC71
    Mfr. Model #
    664-CST-SW-BGE
    Floor Box Cover, Polycarbonate with Steel Reinforcement Plate,&#
    Web Price $119.00 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC77
    Mfr. Model #
    693-SC
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $33.40 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC82
    Mfr. Model #
    698
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $32.40 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC76
    Mfr. Model #
    692-SC
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $29.80 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC80
    Mfr. Model #
    696-SC
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $49.10 / each
  • Floor Box, 3-3/4" Height, 4-11/16" Length, 10-1/4" Width, 90.0 cu. in. Capacity

    Brand
    STEEL CITY
    Item #
    2TEC3
    Mfr. Model #
    664-SC
    Floor Box, 3-3/4" Height, 4-11/16" Length, 10-1&#
    Web Price $154.00 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC74
    Mfr. Model #
    690-SC
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $23.95 / each
  • Fire Rated Poke Through System, 16-13/32" Height, 5-3/4" Length, 5-3/4" Width, Opening Shape: Round

    Brand
    STEEL CITY
    Item #
    2TEC8
    Mfr. Model #
    FPT449
    Fire Rated Poke Through System, 16-13/32" Height, 5-3&
    Web Price $489.00 / each
  • Floor Box, 2-7/8" Height, 4-45/64" Length, 10-1/4" Width, 33.0 cu. in. Capacity

    Brand
    STEEL CITY
    Item #
    30EC66
    Mfr. Model #
    664 S
    Floor Box, 2-7/8" Height, 4-45/64" Length, 10-1&#
    Web Price $162.50 / each
  • Floor Box, 6" Height, 7" Length, 5-3/8" Width, 170.0 cu. in. Capacity, Opening Shape: Rectangular

    Brand
    STEEL CITY
    Item #
    2TEC6
    Mfr. Model #
    642 P
    Floor Box, 6" Height, 7" Length, 5-3/8" Widt
    Web Price $86.50 / each
  • Floor Box, 6" Height, 6" Length, 6-3/8" Width, 100.0 cu. in. Capacity, Opening Shape: Round

    Brand
    STEEL CITY
    Item #
    2TDY6
    Mfr. Model #
    68 P
    Floor Box, 6" Height, 6" Length, 6-3/8" Widt
    Clearance Price $18.64 / each

    Web Price $27.70

  • Floor Box, 3-11/16" Height, 2-15/16" Length, 5-5/16" Width, 31.0 cu. in. Capacity

    Brand
    STEEL CITY
    Item #
    2TEC7
    Mfr. Model #
    61 W
    Floor Box, 3-11/16" Height, 2-15/16" Length, 5-5&
    Web Price $79.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More