Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GE Electrical

3,192 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Plug Adapter, White, Connector Type: 5-15R, Plug Configuration: 5-15P

    Brand
    GE
    Item #
    53TZ17
    Mfr. Model #
    52203
    Plug Adapter, White, Connector Type: 5-15R, Plug Configurat
    Web Price $3.45 / each
  • Filler Plate, Flush Mounting Style, For Use With PowerMark Gold and Plus Load Centers

    Brand
    GE
    Item #
    32WT13
    Mfr. Model #
    TQLFP1
    Filler Plate, Flush Mounting Style, For Use With PowerMark&
    Web Price $5.10 / each
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles: 1, 120/240VAC AC Voltage Rating

    Brand
    GE
    Item #
    3HXR6
    Mfr. Model #
    THQB1120
    Bolt On Circuit Breaker, 20 Amps, Number of Poles:
    Web Price $32.40 / each
  • Maintained / Maintained / Maintained Non-Illuminated Selector Switch Operator, Z Cam, 3 Position

    Brand
    GE
    Item #
    49A831
    Mfr. Model #
    P9XSMZ0N
    Maintained / Maintained / Maintained Non-Illuminated Select
    Web Price $21.20 / each
  • 6 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 7

    Brand
    GE
    Item #
    53TZ12
    Mfr. Model #
    36359
    6 ft. Surge Protector Outlet Strip, White; No. of
    Web Price $17.95 / each
  • 120VAC IEC Magnetic Contactor; No. of Poles 3, Reversing: No, 48 Full Load Amps-Inductive

    Brand
    GE
    Item #
    6KAX5
    Mfr. Model #
    CL06A311MJ
    120VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
    Web Price $269.00 / each
  • Slim Interface Relay, 120VAC, 8A @ 250V, 8A @ 24V, 8 Pins, DPDT, Mounting: DIN Rail

    Brand
    GE
    Item #
    4ZZG4
    Mfr. Model #
    PRC1T20AJL
    Slim Interface Relay, 120VAC, 8A @ 250V, 8A @
    Web Price $37.40 / each
  • Plug In Circuit Breaker, THQL, Number of Poles 1, 30 Amps, 120/240VAC, Standard

    Brand
    GE
    Item #
    3HXJ4
    Mfr. Model #
    THQL1130
    Plug In Circuit Breaker, THQL, Number of Poles 1, 30&#
    Web Price $18.70 / each
  • Contact Block, 22mm, 1NC Contact Form, 10A @ 600VAC Contact Rating

    Brand
    GE
    Item #
    6AMJ1
    Mfr. Model #
    P9B01VN
    Contact Block, 22mm, 1NC Contact Form, 10A @ 600VAC&#x
    Web Price $12.30 / each
  • Auxiliary Contact Block, 10 Amps, Screw Clamp Terminals Type, Front Mounting

    Brand
    GE
    Item #
    6AMY3
    Mfr. Model #
    BCLF10
    Auxiliary Contact Block, 10 Amps, Screw Clamp Terminals Typ
    Web Price $15.65 / each
  • Contact Block, 22mm, 1NO Contact Form, 10A @ 600VAC Contact Rating

    Brand
    GE
    Item #
    6AMJ5
    Mfr. Model #
    P9B10VN
    Contact Block, 22mm, 1NO Contact Form, 10A @ 600VAC&#x
    Web Price $9.90 / each
  • Pushbutton Enclosure, 4X NEMA Rating, Number of Columns: 1

    Brand
    GE
    Item #
    2HRW3
    Mfr. Model #
    VM733-PBM3
    Pushbutton Enclosure, 4X NEMA Rating, Number of Columns:&#x
    Web Price $47.60 / each
  • Thermal Unit, 2.43 to 2.60 Full Load Amps, For Use With NEMA Size 0,1 GE Motor Starters (CR306B002 o

    Brand
    GE
    Item #
    3HYU5
    Mfr. Model #
    CR123C301A
    Thermal Unit, 2.43 to 2.60 Full Load Amps, For Use
    Web Price $19.40 / each

    Shipping: pkg of 3

  • Plug In Circuit Breaker, THQL, Number of Poles 1, 20 Amps, 120VAC, High Intensity Discharge

    Brand
    GE
    Item #
    3HXJ1
    Mfr. Model #
    THQL1120HID
    Plug In Circuit Breaker, THQL, Number of Poles 1, 20&#
    Web Price $35.50 / each
  • Bolt On Circuit Breaker, 30 Amps, Number of Poles: 2, 120/240VAC AC Voltage Rating

    Brand
    GE
    Item #
    3HXU9
    Mfr. Model #
    THQB2130
    Bolt On Circuit Breaker, 30 Amps, Number of Poles:
    Web Price $78.25 / each
  • 6 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 7

    Brand
    GE
    Item #
    53TZ16
    Mfr. Model #
    36363
    6 ft. Surge Protector Outlet Strip, White; No. of
    Web Price $28.80 / each
  • Non-Illuminated Selector Switch, Size: 30mm, Position: 2, Action: Maintained / Maintained

    Brand
    GE
    Item #
    6CKH0
    Mfr. Model #
    CR104PSG21B91A
    Non-Illuminated Selector Switch, Size: 30mm, Position: 2,&#
    Web Price $76.00 / each
  • 12 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 7

    Brand
    GE
    Item #
    53TZ13
    Mfr. Model #
    36360
    12 ft. Surge Protector Outlet Strip, White; No. of
    Web Price $22.30 / each
  • Toggle Manual Motor Starter, Enclosure NEMA Rating 1, 16 Amps AC

    Brand
    GE
    Item #
    3HYJ7
    Mfr. Model #
    CR101H1
    Toggle Manual Motor Starter, Enclosure NEMA Rating 1, 16&#x
    Web Price $106.00 / each
  • Fusible Air Conditioning Disconnect Switch, Metallic, Galvanized Steel, 30 Amps AC

    Brand
    GE
    Item #
    6AYA1
    Mfr. Model #
    U035F2
    Fusible Air Conditioning Disconnect Switch, Metallic, Galvanized
    Web Price $40.30 / each
  • Plug In Circuit Breaker, THQL, Number of Poles 2, 20 Amps, 120/240VAC, Standard

    Brand
    GE
    Item #
    3HXK8
    Mfr. Model #
    THQL2120
    Plug In Circuit Breaker, THQL, Number of Poles 2, 20&#
    Web Price $45.30 / each
  • Plug In Circuit Breaker, THQP, Number of Poles 1, 20 Amps, 120/240VAC, Standard

    Brand
    GE
    Item #
    6AXV3
    Mfr. Model #
    THQP120
    Plug In Circuit Breaker, THQP, Number of Poles 1, 20&#
    Web Price $16.90 / each
  • 120VAC IEC Magnetic Contactor; No. of Poles 3, Reversing: Yes, 10 Full Load Amps-Inductive

    Brand
    GE
    Item #
    6KAY2
    Mfr. Model #
    LAR00AJ
    120VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
    Web Price $382.50 / each
  • Miniature Circuit Breaker, 30 Amps, B Curve Type, Number of Poles: 1

    Brand
    GE
    Item #
    10K739
    Mfr. Model #
    EP101ULHB30
    Miniature Circuit Breaker, 30 Amps, B Curve Type, Number&#x
    Web Price $70.75 / each
  • Plug In Circuit Breaker, THQP, Number of Poles 2, 15 Amps, 120/240VAC, Standard

    Brand
    GE
    Item #
    6AXW0
    Mfr. Model #
    THQP215
    Plug In Circuit Breaker, THQP, Number of Poles 2, 15&#
    Web Price $49.40 / each
  • Contact Block, 22mm, 1NC/1NO Contact Form, 10A @ 600VAC Contact Rating

    Brand
    GE
    Item #
    6AMJ6
    Mfr. Model #
    P9B11VN
    Contact Block, 22mm, 1NC/1NO Contact Form, 10A @
    Web Price $20.90 / each
  • Load Center, Main Lug, 125 Amps, 208Y/120VAC Voltage, Number of Spaces: 12

    Brand
    GE
    Item #
    32WR81
    Mfr. Model #
    TL12412C
    Load Center, Main Lug,125 Amps,208Y/120VAC Voltage,Number of
    Web Price $320.00 / each
  • Non-Illuminated Push Button, Type of Operator: 35mm Mushroom Head, Size: 30mm, Action: Momentary Pus

    Brand
    GE
    Item #
    44N280
    Mfr. Model #
    104PBM10R5
    Non-Illuminated Push Button, Type of Operator: 35mm Mushroo
    Web Price $90.25 / each
  • 208VAC IEC Magnetic Contactor; No. of Poles 3, Reversing: No, 32 Full Load Amps-Inductive

    Brand
    GE
    Item #
    6KAZ6
    Mfr. Model #
    CL04A310ML
    208VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
    Web Price $211.00 / each
  • 120VAC IEC Magnetic Contactor; No. of Poles 3, Reversing: No, 18 Full Load Amps-Inductive

    Brand
    GE
    Item #
    4LWL3
    Mfr. Model #
    CL02A310T4
    120VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
    Web Price $88.50 / each
  • 120VAC IEC Magnetic Contactor; No. of Poles 3, Reversing: No, 12 Full Load Amps-Inductive

    Brand
    GE
    Item #
    4LWK6
    Mfr. Model #
    CL01A310T4
    120VAC IEC Magnetic Contactor; No. of Poles 3, Reversi
    Web Price $78.75 / each
  • 15 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 7

    Brand
    GE
    Item #
    53TZ15
    Mfr. Model #
    36362
    15 ft. Surge Protector Outlet Strip, White; No. of
    Web Price $35.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More