Skip Content

BAYCO Electrical

6 results found that include 7 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item - Ext. Cords and Outlet Strips
Grade - Ext. Cords and Outlet Strips
Voltage - Ext. Cords and Outlet Strips
Cord Ending
Cord Length - Ext. Cords and Outlet Strips
Lamp Watts - Ext. Cords and Outlet Strips
Reel Color
Max. Amps - Ext. Cords and Outlet Strips
Gauge/Conductor - Ext. Cords and Outlet Strips
Cord Included
Cord Color
Cord Ending NEMA Configuration
Feeder Cord Ending NEMA Configuration
With Receptacle - Ext. Cords and Outlet Strips
NEC Cord Designation - Ext. Cords and Outlet Strips
NEMA Receptacle Configuration
Hand Lamp Mounting
Indoor / Outdoor
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • 120VAC General Purpose Retractable Cord Reel; Number of
    General Purpose Retractable Cord Reel, Cord Ending: Triple&
    • BAYCO
    • Keep power cords neat and supply connectors at the necessary working length with these retractable reels. Providing protection from wear and damage, they also help prevent tangling and kinking.

    • Item # 3LKL4
    • Mfr. Model # SL-800
    • Retractable Cord Reel, Grade - Ext. Cords and Outlet Strips General Purpose, 120VAC, Cord Ending Triple Tap...More

  • Industrial Hand Wind Cord Reel; Number of Outlets:
    Industrial Hand Wind Cord Reel, Cord Ending: None
    • BAYCO
    • Keep electrical cords safely wound up with these sturdy reels. Providing convenient storage and protection from wear and damage, they also help prevent tangling and kinking.

    • Item # 39AM75
    • Mfr. Model # KW-110
    • Hand Wind Cord Reel, Grade - Ext. Cords and Outlet Strips Industrial, Cord Ending None, Cord Length - Ext....More

  • 120VAC Commercial Retractable Cord Reel; Number of Outlets&
    Commercial Retractable Cord Reel, Cord Ending: Triple Tap&#
    • BAYCO
    • Designed with grounding plugs, these durable, high-performance reels ensure safe and effective cord/cable/wire management. Pull out the length you need, and when your work is done, the cord winds back inside the housing without tangling or kinking. The triple-tap outlet provides plenty of capacity.

    • Item # 3KUP1
    • Mfr. Model # SL-8903
    • Retractable Cord Reel, Grade - Ext. Cords and Outlet Strips Commercial, 120VAC, Cord Ending Triple Tap...More

  • 125VAC Commercial Retractable Cord Reel; Number of Outlets&
    Commercial Retractable Cord Reel, Cord Ending: Quad Tap
    • BAYCO
    • Designed with smooth glide rewind, these retractable cord reels feature resettable 15A circuit breakers and polarized plugs with four 15A grounded receptacles. Mounting brackets are included.

    • Item # 3KVA6
    • Mfr. Model # SL-8904
    • Retractable Cord Reel, Grade - Ext. Cords and Outlet Strips Commercial, 125VAC, Cord Ending Quad Tap...More

  • 50 ft. Indoor Commercial Extension Cord Reel with Hand
    Commercial Extension Cord Reel with Hand Lamp, Cord Ending&
    • BAYCO
    • Providing safe, convenient power and lighting, these heavy-duty reels house long, retractable cords with attached lamps to give you the required reach for working in large spaces without easy outlet access. The compact tube lights provide illumination for the darkest environments. The integrated hanging hooks allow ceiling or wall mounting for hands-free use.

    • Item # 38W602
    • Mfr. Model # SL-8908
    • Extension Cord Reel with Hand Lamp, Fluorescent Lamp with Receptacle Cord Ending, Commercial Grade - Ext....More

  • General Purpose Extension Cord Reel with Hand Lamp, Cord&#x
    • Multiple product options available

      Providing safe, convenient power and lighting, these reels house long, retractable cords with attached lamps to give you the required reach for working in locations without easy outlet access. The lamps provide illumination for the darkest environments. The integrated hanging hooks allow ceiling or wall mounting for hands-free use.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More