Skip Content

WOODHEAD Electrical

2 results found that include 2 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Cord Length
Amps
NEMA Plug Configuration
NEMA Receptacle Configuration
Enclosure Rating
Brand
Price

Viewing as

List Table
  • Line Cord GFCI, 115VAC Voltage Rating, NEMA Plug Configurat
    Manual Reset Line Cord GFCIs
    • WOODHEAD
    • Multiple product options available

    • Item # 3XFN8
    • Mfr. Model # 20052-1
    • Line Cord GFCI, Cord Length 1.0 ft., Color Yellow, 20 Amps, NEMA Plug Configuration 5-20P, NEMA Receptacle...More

  • Line Cord GFCI, 115VAC Voltage Rating, NEMA Plug Configurat
    Line Cord GFCI, 115VAC Voltage Rating, NEMA Plug Configurat
    • WOODHEAD
    • Line Cord GFCI, Cord Length 1.5 ft., Color Yellow, 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Enclosure Rating NEMA 3R, Outlet Configuration 1 Outlet, NEC Cord Designation SJTW, Range of Lengths 9 In. to 4 ft., Voltage Rating 115VAC, 50/60 Hz, Number of Poles 2, Number of Wires 3, Gauge/Conductor 14/3, Material Nylon, Reset Type Manual, Standards UL, CSA, Portable GFCI Plug Cord Length 9 In., Portable GFCI Receptacle Cord Length 8 In., Self-Testing No

    • Item # 3XFN5
    • Mfr. Model # 15052-1
    • Line Cord GFCI, Cord Length 1.5 ft., Color Yellow, 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More