Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TORK Electrical

104 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, 180° Swivel, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP7
    Mfr. Model #
    2021
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, 180° Swivel
    Web Price $20.06 / each
  • Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, 180° Swivel, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP8
    Mfr. Model #
    2022
    Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, 180
    Web Price $18.85 / each
  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, 180° Swivel, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP5
    Mfr. Model #
    2001
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, 180° Swivel
    Web Price $16.48 / each
  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Fixed, 1/2" Conduit, Flush Mounting

    Brand
    TORK
    Item #
    4JNN8
    Mfr. Model #
    2115
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Fixed, 1/2
    Clearance Price $14.30 / each

    Web Price $15.05

  • Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, Flush/Box Mounting

    Brand
    TORK
    Item #
    4JNR1
    Mfr. Model #
    3002
    Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, Flu
    Web Price $14.02 / each
  • Plug In Timer, White, Min. Time Setting: 1 min., Max. Time Setting: 7 days

    Brand
    TORK
    Item #
    45KM66
    Mfr. Model #
    455E
    Plug In Timer, White, Min. Time Setting: 1 min.,
    Web Price $16.24 / each
  • Photoelectric Control Receptacle, For Use With TORK Photocontrols

    Brand
    TORK
    Item #
    4JNV2
    Mfr. Model #
    2421
    Photoelectric Control Receptacle, For Use With TORK Photocontrol
    Web Price $10.29 / each
  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Flush/Box Mounting

    Brand
    TORK
    Item #
    4JNP9
    Mfr. Model #
    3000
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Flush/Box
    Web Price $12.23 / each
  • Tripper, For Use With TORK Series 1100 and 7000 Timers

    Brand
    TORK
    Item #
    30YJ54
    Mfr. Model #
    P47
    Tripper, For Use With TORK Series 1100 and 7000 Timers
    Web Price $5.04 / each
  • Photocontrol, 400 to 550VAC Voltage, 1000 Max. Wattage, Turn-Lock Mounting

    Brand
    TORK
    Item #
    52RU70
    Mfr. Model #
    2008B
    Photocontrol, 400 to 550VAC Voltage, 1000 Max. Wattage, Tur
    Web Price $27.51 / each
  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Fixed, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP2
    Mfr. Model #
    2000
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Fixed, 1/2
    Web Price $13.23 / each
  • Electronic Timer, 30 Amps, 120 to 277VAC Voltage, Operation Mode: Astro 7 Days, Number of Channels:

    Brand
    TORK
    Item #
    4JNF6
    Mfr. Model #
    EWZ120
    Electronic Timer, 30 Amps, 120 to 277VAC Voltage, Operation
    Web Price $301.35 / each
  • Electronic Timer, 30 Amps, 120VAC Voltage, Operation Mode: 24 hr., Number of Channels: 1

    Brand
    TORK
    Item #
    4JNF1
    Mfr. Model #
    E101PB
    Electronic Timer, 30 Amps, 120VAC Voltage, Operation Mode:&
    Web Price $143.32 / each
  • Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, Fixed, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP3
    Mfr. Model #
    2000-2
    Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, Fix
    Web Price $22.84 / each
  • Electronic Timer, 40 Amps, 120VAC Voltage, Operation Mode: 7 Days, Number of Channels: 1

    Brand
    TORK
    Item #
    2YMW1
    Mfr. Model #
    SA306
    Electronic Timer, 40 Amps, 120VAC Voltage, Operation Mode:&
    Web Price $73.50 / each
  • Spring-Wound Timer, Silver, Timing Range: 0 to 2 hr., 20 Max. Amps @ 125VAC

    Brand
    TORK
    Item #
    52ZC15
    Mfr. Model #
    C502H
    Spring-Wound Timer, Silver, Timing Range:  0 to 2
    Web Price $44.10 / each
  • Electronic Timer, 40 Amps, 120VAC Voltage, Operation Mode: 7 Days, Number of Channels: 1

    Brand
    TORK
    Item #
    2YMV9
    Mfr. Model #
    SA300
    Electronic Timer, 40 Amps, 120VAC Voltage, Operation Mode:&
    Clearance Price $67.69 / each

    Web Price $71.25

  • Single Function Timing Relay, 120/240VAC, 20A @ 120/240V, 7 Pins, SPDT

    Brand
    TORK
    Item #
    31A074
    Mfr. Model #
    E502T
    Single Function Timing Relay, 120/240VAC, 20A @ 120&#x
    Clearance Price $167.85 / each

    Web Price $251.50

  • Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation Mode: 7 Days, Number of Channels: 1

    Brand
    TORK
    Item #
    4JNE7
    Mfr. Model #
    EW101B
    Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation
    Clearance Price $264.10 / each

    Web Price $278.00

  • Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Flush/Box Mounting

    Brand
    TORK
    Item #
    4JNR2
    Mfr. Model #
    3010
    Photocontrol, 120VAC Voltage, 2000 Max. Wattage, Flush/Box
    Web Price $15.86 / each
  • Spring-Wound Timer, Ivory, Timing Range: 0 to 2 hr., 20 Max. Amps @ 125VAC

    Brand
    TORK
    Item #
    52ZC24
    Mfr. Model #
    A502H
    Spring-Wound Timer, Ivory, Timing Range:  0 to 2
    Web Price $38.43 / each
  • Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, 180° Swivel, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    4JNP6
    Mfr. Model #
    2002
    Photocontrol, 208 to 277VAC Voltage, 4620 Max. Wattage, 180
    Web Price $18.85 / each
  • Shorting Cap, For Use With TORK Photocontrols

    Brand
    TORK
    Item #
    4JNR8
    Mfr. Model #
    5500
    Shorting Cap, For Use With TORK Photocontrols
    Web Price $9.29 / each
  • 120/277VAC Electronic Wall Switch Timer, Max. On/Off Cycles:1, White

    Brand
    TORK
    Item #
    23NX05
    Mfr. Model #
    SS403
    120/277VAC Electronic Wall Switch Timer, Max. On/Off C
    Web Price $105.17 / each
  • Spring-Wound Timer, White, Timing Range: 0 to 30 min., 20 Max. Amps @ 125VAC

    Brand
    TORK
    Item #
    52ZC32
    Mfr. Model #
    A530MW
    Spring-Wound Timer, White, Timing Range:  0 to 30
    Web Price $30.87 / each
  • Plug In Timer, Black, Min. Time Setting: 30 min., Max. Time Setting: 23 hr., 30 min.

    Brand
    TORK
    Item #
    45MW09
    Mfr. Model #
    602B
    Plug In Timer, Black, Min. Time Setting: 30 min.,
    Web Price $24.57 / each
  • Plug In Timer, White, Min. Time Setting: 1 min., Max. Time Setting: 7 days

    Brand
    TORK
    Item #
    30C513
    Mfr. Model #
    457Z
    Plug In Timer, White, Min. Time Setting: 1 min.,
    Web Price $45.26 / each
  • Photocontrol, 480VAC Voltage, 7500 Max. Wattage, 180° Swivel, 1/2" Conduit Mounting

    Brand
    TORK
    Item #
    23NX06
    Mfr. Model #
    2018
    Photocontrol, 480VAC Voltage, 7500 Max. Wattage, 180° Swivel
    Web Price $32.62 / each
  • Spring-Wound Timer, White, Timing Range: 0 to 60 min., 20 Max. Amps @ 125VAC

    Brand
    TORK
    Item #
    52ZC33
    Mfr. Model #
    A560MW
    Spring-Wound Timer, White, Timing Range:  0 to 60
    Web Price $30.87 / each
  • 120VAC Electromechanical Wall Switch Timer, Max. On/Off Cycles:24, White

    Brand
    TORK
    Item #
    45EM03
    Mfr. Model #
    701B
    120VAC Electromechanical Wall Switch Timer, Max. On/Off Cyc
    Web Price $38.48 / each
  • Photocontrol, 105 to 305VAC Voltage, 1000 Max. Wattage, Turn-Lock Mounting

    Brand
    TORK
    Item #
    31EK23
    Mfr. Model #
    5237-UL
    Photocontrol, 105 to 305VAC Voltage, 1000 Max. Wattage, Tur
    Web Price $28.91 / each
  • Electronic Timer, 20 Amps, 120 to 277VAC Voltage, Operation Mode: 365 Days, Number of Channels: 2

    Brand
    TORK
    Item #
    45EJ73
    Mfr. Model #
    DWZ200B
    Electronic Timer, 20 Amps, 120 to 277VAC Voltage, Operation
    Web Price $443.10 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More